Skip Content

Mini Incand. Bulb,120MB,3W,T2 1/2,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Mini Incand. Bulb, 120MB, 3W, T2 1/2,120V

Price $4.32 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1E855
  • Mfr. Model # TEL/120MB
  • UNSPSC # 39101612
  • Catalog Page # 657
  • Shipping Weight 0.01 lbs.
Country of Origin IndiaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMiniature Incandescent Bulb
  • Overall Lamp ShapeT
  • Trade Number120MB
  • Lamp ShapeT2 1/2
  • Base TypeMiniature Bayonet (BA9s)
  • Voltage120
  • Current Drawn25mA
  • Watts3
  • Average Life7500 hr.
  • Initial Lumens4
  • Max. Overall Length1.19"
  • Lamp Dia.0.33"
  • Lamp TypeMiniature-T
  • StandardsMeets 2012 Lighting Legislation Energy
  • Primary ApplicationIndicator
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I am buying your item 1E855 and I need to provide my customer a base??? for the 120mb
I am no sure what he is requesting can you help??
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about Tany is loaded.
Additional information about Tany could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
By the information you present, we assume your customer is looking for the socket this lamp goes into. Unfortunately, Grainger does not currently stock any single contact bayonet bases.

Thank you for using Grainger Ask & Answer
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

how many come in a box

how many come in a box
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about Rabo57 is loaded.
Additional information about Rabo57 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
These bulbs would be available in a box of 10. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about cnscharles is loaded.
Additional information about cnscharles could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This lamp will work on both 120v AC and DC.

Thank you for using Grainger Ask & Answer
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-01T19:38:23.663-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1E855, prod, sort_default
1 of 1
  • 2015-08-01T19:38:23.666-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1E855, prod, sort_default
1 of 1