Skip Content

 
Metal Halide, Pulse Start HID Fixture close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Metal Halide, Pulse Start HID Fixture


Technical Specs

  • ItemHID Fixture 
  • TypeLow Bay 
  • Lamp TypeMetal Halide, Pulse Start 
  • Reflector TypeEnclosed 
  • Height27-1/2" 
  • Width30-7/16" 
  • Voltage120 to 277 
Lamp Watts
Please Select

Your Filters:

Clear All
Price
  • $600-$700 
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Lamp Watts
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
UM5W25EOAEAAG11
250

Typically in Stock

$683.50 / each

HID Fixture,MHPS,250 W
Catalog Page #  682 

Price $683.50 / each

Technical Specs

  • ItemHID Fixture
  • TypeLow Bay
  • Lamp TypeMetal Halide, Pulse Start
  • Lamp Watts250
  • Reflector TypeEnclosed
  • Height27-1/2"
  • Width30-7/16"
  • Voltage120 to 277
UM5W40EOAEAAA11
400

Typically in Stock

$645.50 / each

HID Fixture,MHPS,400 W
Catalog Page #  682 

Price $645.50 / each

Technical Specs

  • ItemHID Fixture
  • TypeLow Bay
  • Lamp TypeMetal Halide, Pulse Start
  • Lamp Watts400
  • Reflector TypeEnclosed
  • Height27-1/2"
  • Width30-7/16"
  • Voltage120 to 277
UM5W40EOAEAAA11
400

Typically in Stock

$645.50 / each

HID Fixture,MHPS,400 W
Catalog Page #  682 

Price $645.50 / each

Technical Specs

  • ItemHID Fixture
  • TypeLow Bay
  • Lamp TypeMetal Halide, Pulse Start
  • Lamp Watts400
  • Reflector TypeEnclosed
  • Height27-1/2"
  • Width30-7/16"
  • Voltage120 to 277