Skip Content

Metal Halide Lamp, ED28 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Metal Halide Lamp, ED28

GE LIGHTING


Technical Specs

  • Overall Lamp ShapeED 
  • ItemHID Lamp 
  • Lamp TypeMetal Halide 
  • Lamp ShapeED28 
  • Shatter ResistanceNo 
Base Type
Please Select
Watts
Please Select
Color Temp.
Please Select
Initial Lumens
Please Select
Max. Overall Length
Please Select
Fixture Type
Please Select
Select items to compareView Compare
11 Products
Compare /
Item #
Mfr.
Model #
Base Type
Watts
Color Temp.
Initial Lumens
Max. Overall Length
Fixture Type
Availability
Price
Qty
MVR250/C/VBU/PA
Mogul Screw (E39)
250
3900K
21,500
8-1/4"
Enclosed

$80.20 / each

Pulse Arc Metal Halide Lamp,ED28,250W
Catalog Page #  643 

Price: $80.20 / each

Technical Specs

  • Overall Lamp ShapeED
  • ItemHID Lamp
  • Lamp TypeMetal Halide
  • Lamp ShapeED28
  • Base TypeMogul Screw (E39)
  • Watts250
  • Color Temp.3900K
  • Initial Lumens21,500
  • Max. Overall Length8-1/4"
  • Fixture TypeEnclosed
  • Shatter ResistanceNo
HSB250
Mogul Screw (E39)
250
3900K
5000
8-1/2"
Open/Enclosed

Clearance - Limited Quantity Available

$92.17 / each

Metal Halide Lamp,ED28,250W
Catalog Page #  NA

Clearance Price:
$92.17 / each

Price: $161.50 / each

Technical Specs

  • Overall Lamp ShapeED
  • ItemHID Lamp
  • Lamp TypeMetal Halide
  • Lamp ShapeED28
  • Base TypeMogul Screw (E39)
  • Watts250
  • Color Temp.3900K
  • Initial Lumens5000
  • Max. Overall Length8-1/2"
  • Fixture TypeOpen/Enclosed
  • Shatter ResistanceNo
MVR250/VBU/PA
Mogul Screw (E39)
250
4200K
23,000
8-1/4"
Enclosed

$67.55 / each

Pulse Arc Metal Halide Lamp,ED28,250W
Catalog Page #  643 

Price: $67.55 / each

Technical Specs

  • Overall Lamp ShapeED
  • ItemHID Lamp
  • Lamp TypeMetal Halide
  • Lamp ShapeED28
  • Base TypeMogul Screw (E39)
  • Watts250
  • Color Temp.4200K
  • Initial Lumens23,000
  • Max. Overall Length8-1/4"
  • Fixture TypeEnclosed
  • Shatter ResistanceNo
MVR320/C/VBU/HO/PA
Mogul Screw (E39)
320
3700K
30,000
8-1/4"
Enclosed

$80.70 / each

Pulse Arc Metal Halide Lamp,ED28,320W
Catalog Page #  644 

Price: $80.70 / each

Technical Specs

  • Overall Lamp ShapeED
  • ItemHID Lamp
  • Lamp TypeMetal Halide
  • Lamp ShapeED28
  • Base TypeMogul Screw (E39)
  • Watts320
  • Color Temp.3700K
  • Initial Lumens30,000
  • Max. Overall Length8-1/4"
  • Fixture TypeEnclosed
  • Shatter ResistanceNo
MVR320/C/VBU/XHO/PA
Mogul Screw (E39)
320
3700K
33,000
5-1/4"
Enclosed

$101.20 / each

Pulse Arc Metal Halide Lamp,ED28,320W
Catalog Page #  NA

Price: $101.20 / each

Technical Specs

  • Overall Lamp ShapeED
  • ItemHID Lamp
  • Lamp TypeMetal Halide
  • Lamp ShapeED28
  • Base TypeMogul Screw (E39)
  • Watts320
  • Color Temp.3700K
  • Initial Lumens33,000
  • Max. Overall Length5-1/4"
  • Fixture TypeEnclosed
  • Shatter ResistanceNo
MVR320/VBU/HO/PA
Mogul Screw (E39)
320
4000K
31,000
8-1/4"
Enclosed

$73.85 / each

Pulse Arc Metal Halide Lamp,ED28,320W
Catalog Page #  644 

Price: $73.85 / each

Technical Specs

  • Overall Lamp ShapeED
  • ItemHID Lamp
  • Lamp TypeMetal Halide
  • Lamp ShapeED28
  • Base TypeMogul Screw (E39)
  • Watts320
  • Color Temp.4000K
  • Initial Lumens31,000
  • Max. Overall Length8-1/4"
  • Fixture TypeEnclosed
  • Shatter ResistanceNo
MVR320/VBU/XHO/PA
Mogul Screw (E39)
320
4000K
34,000
8-1/4"
Enclosed

$95.45 / each

Pulse Arc Metal Halide Lamp,ED28,320W
Catalog Page #  644 

Price: $95.45 / each

Technical Specs

  • Overall Lamp ShapeED
  • ItemHID Lamp
  • Lamp TypeMetal Halide
  • Lamp ShapeED28
  • Base TypeMogul Screw (E39)
  • Watts320
  • Color Temp.4000K
  • Initial Lumens34,000
  • Max. Overall Length8-1/4"
  • Fixture TypeEnclosed
  • Shatter ResistanceNo
MVR400/HOR/ED28/PA
Mogul Screw (E39)
400
4100K
38,000
8-5/16"
Enclosed

$97.15 / each

Pulse Arc Metal Halide Lamp,ED28,400W
Catalog Page #  644 

Price: $97.15 / each

Technical Specs

  • Overall Lamp ShapeED
  • ItemHID Lamp
  • Lamp TypeMetal Halide
  • Lamp ShapeED28
  • Base TypeMogul Screw (E39)
  • Watts400
  • Color Temp.4100K
  • Initial Lumens38,000
  • Max. Overall Length8-5/16"
  • Fixture TypeEnclosed
  • Shatter ResistanceNo
MPR175/VBU/PA/O
Mogul Screw (EX39)
175
3700K
17,000
8-5/16"
Open/Enclosed

$101.80 / each

Pulse Arc Metal Halide Lamp,ED28,175W
Catalog Page #  643 

Price: $101.80 / each

Technical Specs

  • Overall Lamp ShapeED
  • ItemHID Lamp
  • Lamp TypeMetal Halide
  • Lamp ShapeED28
  • Base TypeMogul Screw (EX39)
  • Watts175
  • Color Temp.3700K
  • Initial Lumens17,000
  • Max. Overall Length8-5/16"
  • Fixture TypeOpen/Enclosed
  • Shatter ResistanceNo
MPR250/VBU/PA/O
Mogul Screw (EX39)
250
3800K
23,000
8-5/16"
Open/Enclosed

$101.80 / each

Pulse Arc Metal Halide Lamp,ED28,250W
Catalog Page #  643 

Price: $101.80 / each

Technical Specs

  • Overall Lamp ShapeED
  • ItemHID Lamp
  • Lamp TypeMetal Halide
  • Lamp ShapeED28
  • Base TypeMogul Screw (EX39)
  • Watts250
  • Color Temp.3800K
  • Initial Lumens23,000
  • Max. Overall Length8-5/16"
  • Fixture TypeOpen/Enclosed
  • Shatter ResistanceNo
MPR320/C/PA/ED28
Mogul Screw (EX39)
320
3700K
30,600
8-1/4"
Open/Enclosed

$108.25 / each

Pulse Arc Metal Halide Lamp,ED28,320W
Catalog Page #  644 

Price: $108.25 / each

Technical Specs

  • Overall Lamp ShapeED
  • ItemHID Lamp
  • Lamp TypeMetal Halide
  • Lamp ShapeED28
  • Base TypeMogul Screw (EX39)
  • Watts320
  • Color Temp.3700K
  • Initial Lumens30,600
  • Max. Overall Length8-1/4"
  • Fixture TypeOpen/Enclosed
  • Shatter ResistanceNo