Skip Content

 
Mercury Vapor Lamp, ED37 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Mercury Vapor Lamp, ED37

GE LIGHTING


Technical Specs

  • Overall Lamp ShapeED 
  • ItemHID Lamp 
  • Lamp TypeMercury Vapor 
  • Lamp ShapeED37 
  • Base TypeMogul Screw (E39) 
  • Watts400 
  • Max. Overall Length11-5/16" 
  • Fixture TypeOpen/Enclosed 
  • Shatter ResistanceNo 
Color Temp.
Please Select
Initial Lumens
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Color Temp.
Initial Lumens
Availability
Price
Qty
HR400DX33
3900K
22,600

$50.90 / each

Mercury Vapor Lamp,ED37,400W
Catalog Page #  645 

Price: $50.90 / each

Technical Specs

  • Overall Lamp ShapeED
  • ItemHID Lamp
  • Lamp TypeMercury Vapor
  • Lamp ShapeED37
  • Base TypeMogul Screw (E39)
  • Watts400
  • Color Temp.3900K
  • Initial Lumens22,600
  • Max. Overall Length11-5/16"
  • Fixture TypeOpen/Enclosed
  • Shatter ResistanceNo
HR400A33
5700K
21,000

$64.75 / each

Mercury Vapor Lamp,ED37,400W
Catalog Page #  645 

Price: $64.75 / each

Technical Specs

  • Overall Lamp ShapeED
  • ItemHID Lamp
  • Lamp TypeMercury Vapor
  • Lamp ShapeED37
  • Base TypeMogul Screw (E39)
  • Watts400
  • Color Temp.5700K
  • Initial Lumens21,000
  • Max. Overall Length11-5/16"
  • Fixture TypeOpen/Enclosed
  • Shatter ResistanceNo