Skip Content

Mercury Vapor Lamp, ED28 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Mercury Vapor Lamp, ED28

GE LIGHTING

Technical Specs

  • Overall Lamp ShapeED 
  • ItemMercury Vapor Lamp 
  • Lamp ShapeED28 
  • Base TypeMogul Screw (E39) 
  • Max. Overall Length8-1/4" 
  • Fixture TypeOpen/Enclosed 
  • Shatter ResistanceNo 
Watts
Please Select
Color Temp.
Please Select
Initial Lumens
Please Select
Item #WattsColor Temp.Initial LumensAvailabilityPrice Qty
5V6861753900K7800

$36.25 / each

4V5831755700K7850

$48.65 / each

2V4492503900K11,200

$49.25 / each

4V5842505700K11,000

$62.15 / each

Adding More Products