Skip Content

Mercury Vapor Lamp, ED23.5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Mercury Vapor Lamp, ED23.5

GE LIGHTING

Technical Specs

  • Overall Lamp ShapeED 
  • ItemMercury Vapor Lamp 
  • Lamp ShapeED23.5 
  • Base TypeMogul Screw (E39) 
  • Watts100 
  • Max. Overall Length7-1/2" 
  • Fixture TypeOpen/Enclosed 
  • Shatter ResistanceNo 
Color Temp.
Please Select
Initial Lumens
Please Select
Item #Color Temp.Initial LumensAvailabilityPrice Qty
2V4773900K4000

Typically in Stock

$38.15 / each

4V5825700K3850

Typically in Stock

$47.15 / each

Adding More Products