Skip Content

 
Linear Fluorescent Lamp, T8 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Linear Fluorescent Lamp, T8


Technical Specs

  • ItemLinear Fluorescent Lamp 
  • Lamp ShapeT8 
  • Overall Lamp Shape
Base Type
Please Select
Length
Please Select
Watts
Please Select
Lamp Tone
Please Select
Color Temp.
Please Select
Start Type
Please Select
Primary Application
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
215 Products
Compare /
Item #
Mfr.
Model #
Base Type
Length
Watts
Lamp Tone
Color Temp.
Start Type
Primary Application
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
F13T8/CW
Medium Bi-Pin (G13)
12"
13
Cool
4100K
Preheat
General Purpose

$17.13 / each

Fluorescent Linear Lamp,T8,Cool,4100K
Catalog Page #  633 

Price $17.13 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Lamp ShapeT8
  • Overall Lamp ShapeT
  • Base TypeMedium Bi-Pin (G13)
  • Length12"
  • Watts13
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypePreheat
  • Primary ApplicationGeneral Purpose
G10T8
Medium Bi-Pin (G13)
14"
9.5
Warm
3000K
Preheat
Germicidal

$49.80 / each

Fluorescent Linear Lamp,T8,Warm,3000K
Catalog Page #  635 

Price $49.80 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Lamp ShapeT8
  • Overall Lamp ShapeT
  • Base TypeMedium Bi-Pin (G13)
  • Length14"
  • Watts9.5
  • Lamp ToneWarm
  • Color Temp.3000K
  • Start TypePreheat
  • Primary ApplicationGermicidal
F14T8/CW
Medium Bi-Pin (G13)
15"
14
Cool
4100K
Preheat
General Purpose

$13.85 / each

Fluorescent Linear Lamp,T8,Cool,4100K
Catalog Page #  633 

Price $13.85 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Lamp ShapeT8
  • Overall Lamp ShapeT
  • Base TypeMedium Bi-Pin (G13)
  • Length15"
  • Watts14
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypePreheat
  • Primary ApplicationGeneral Purpose
F15T8/BLB
Medium Bi-Pin (G13)
18"
15
Blacklight Blue
Preheat
Party Lights

$45.10 / each

Fluorescent Lamp,T8,Blacklight Blue
Catalog Page #  635 

Price $45.10 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Lamp ShapeT8
  • Overall Lamp ShapeT
  • Base TypeMedium Bi-Pin (G13)
  • Length18"
  • Watts15
  • Lamp ToneBlacklight Blue
  • Start TypePreheat
  • Primary ApplicationParty Lights
F15T8/BL
Medium Bi-Pin (G13)
18"
15
Blacklight
Preheat
Party Lights

$19.37 / each

Fluorescent Linear Lamp,T8,Blacklight
Catalog Page #  635 

Price $19.37 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Lamp ShapeT8
  • Overall Lamp ShapeT
  • Base TypeMedium Bi-Pin (G13)
  • Length18"
  • Watts15
  • Lamp ToneBlacklight
  • Start TypePreheat
  • Primary ApplicationParty Lights
F15T8/SP41
Medium Bi-Pin (G13)
18"
15
Cool
4100K
Preheat
General Purpose

$20.76 / each

Fluorescent Linear Lamp,T8,Cool,4100K
Catalog Page #  633 

Price $20.76 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Lamp ShapeT8
  • Overall Lamp ShapeT
  • Base TypeMedium Bi-Pin (G13)
  • Length18"
  • Watts15
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypePreheat
  • Primary ApplicationGeneral Purpose
F15T8/CW
Medium Bi-Pin (G13)
18"
15
Cool
4100K
Preheat
General Purpose

$7.72 / each

Fluorescent Linear Lamp,T8,Cool,4100K
Catalog Page #  633 

Price $7.72 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Lamp ShapeT8
  • Overall Lamp ShapeT
  • Base TypeMedium Bi-Pin (G13)
  • Length18"
  • Watts15
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypePreheat
  • Primary ApplicationGeneral Purpose
F15T8/D
Medium Bi-Pin (G13)
18"
15
Daylight
6500K
Preheat
General Purpose

$10.76 / each

Fluorescent Lamp,T8,Daylight,6500K
Catalog Page #  633 

Price $10.76 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Lamp ShapeT8
  • Overall Lamp ShapeT
  • Base TypeMedium Bi-Pin (G13)
  • Length18"
  • Watts15
  • Lamp ToneDaylight
  • Color Temp.6500K
  • Start TypePreheat
  • Primary ApplicationGeneral Purpose
F15T8/XL/SPX65
Medium Bi-Pin (G13)
18"
15
Daylight
6500K
Preheat
General Purpose

$19.62 / each

Fluorescent Lamp,T8,Daylight,6500K
Catalog Page #  633 

Price $19.62 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Lamp ShapeT8
  • Overall Lamp ShapeT
  • Base TypeMedium Bi-Pin (G13)
  • Length18"
  • Watts15
  • Lamp ToneDaylight
  • Color Temp.6500K
  • Start TypePreheat
  • Primary ApplicationGeneral Purpose
F15T8/SPX35/CVG
Medium Bi-Pin (G13)
18"
15
Neutral
3500K
Instant
General Purpose, Speciality

$35.15 / each

Fluorescent Linear Lamp,T8,Neutral,3500K
Catalog Page #  633 

Price $35.15 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Lamp ShapeT8
  • Overall Lamp ShapeT
  • Base TypeMedium Bi-Pin (G13)
  • Length18"
  • Watts15
  • Lamp ToneNeutral
  • Color Temp.3500K
  • Start TypeInstant
  • Primary ApplicationGeneral Purpose, Speciality
F15T8/SP35
Medium Bi-Pin (G13)
18"
15
Neutral
3500K
Preheat
General Purpose

$20.76 / each

Fluorescent Linear Lamp,T8,Neutral,3500K
Catalog Page #  633 

Price $20.76 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Lamp ShapeT8
  • Overall Lamp ShapeT
  • Base TypeMedium Bi-Pin (G13)
  • Length18"
  • Watts15
  • Lamp ToneNeutral
  • Color Temp.3500K
  • Start TypePreheat
  • Primary ApplicationGeneral Purpose
F15T8/SUN-6PK
Medium Bi-Pin (G13)
18"
15
Very Cool
5000K
Preheat
Full Spectrum

$16.12 / each

Fluorescent Lamp,T8,Very Cool,5000K
Catalog Page #  633 

Price $16.12 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Lamp ShapeT8
  • Overall Lamp ShapeT
  • Base TypeMedium Bi-Pin (G13)
  • Length18"
  • Watts15
  • Lamp ToneVery Cool
  • Color Temp.5000K
  • Start TypePreheat
  • Primary ApplicationFull Spectrum
F15T8/SPX30
Medium Bi-Pin (G13)
18"
15
Warm
3000K
Instant
General Purpose

$38.25 / each

Fluorescent Linear Lamp,T8,Warm,3000K
Catalog Page #  633 

Price $38.25 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Lamp ShapeT8
  • Overall Lamp ShapeT
  • Base TypeMedium Bi-Pin (G13)
  • Length18"
  • Watts15
  • Lamp ToneWarm
  • Color Temp.3000K
  • Start TypeInstant
  • Primary ApplicationGeneral Purpose
F15T8/KB/RVL
Medium Bi-Pin (G13)
18"
15
Warm
3000K
Instant
Kitchen and Baths

$18.43 / each

Fluorescent Linear Lamp,T8,Warm,3000K
Catalog Page #  633 

Price $18.43 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Lamp ShapeT8
  • Overall Lamp ShapeT
  • Base TypeMedium Bi-Pin (G13)
  • Length18"
  • Watts15
  • Lamp ToneWarm
  • Color Temp.3000K
  • Start TypeInstant
  • Primary ApplicationKitchen and Baths
F15T8/WW
Medium Bi-Pin (G13)
18"
15
Warm
3000K
Preheat
General Purpose

$11.15 / each

Fluorescent Linear Lamp,T8,Warm,3000K
Catalog Page #  633 

Price $11.15 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Lamp ShapeT8
  • Overall Lamp ShapeT
  • Base TypeMedium Bi-Pin (G13)
  • Length18"
  • Watts15
  • Lamp ToneWarm
  • Color Temp.3000K
  • Start TypePreheat
  • Primary ApplicationGeneral Purpose
G15T8
Medium Bi-Pin (G13)
18"
15
Warm
3000K
Preheat
Germicidal, UVC

$69.65 / each

Fluorescent Linear Lamp,T8,Warm,3000K
Catalog Page #  635 

Price $69.65 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Lamp ShapeT8
  • Overall Lamp ShapeT
  • Base TypeMedium Bi-Pin (G13)
  • Length18"
  • Watts15
  • Lamp ToneWarm
  • Color Temp.3000K
  • Start TypePreheat
  • Primary ApplicationGermicidal, UVC
F15T8/KB
Medium Bi-Pin (G13)
18"
15
Warm
3000K
Preheat
Kitchen and Baths

$22.27 / each

Fluorescent Linear Lamp,T8,Warm,3000K
Catalog Page #  633 

Price $22.27 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Lamp ShapeT8
  • Overall Lamp ShapeT
  • Base TypeMedium Bi-Pin (G13)
  • Length18"
  • Watts15
  • Lamp ToneWarm
  • Color Temp.3000K
  • Start TypePreheat
  • Primary ApplicationKitchen and Baths
F15T8/KB/CVG
Medium Bi-Pin (G13)
18"
15
Warm
3000K
Preheat
Speciality

$38.70 / each

Fluorescent Linear Lamp,T8,Warm,3000K
Catalog Page #  633 

Price $38.70 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Lamp ShapeT8
  • Overall Lamp ShapeT
  • Base TypeMedium Bi-Pin (G13)
  • Length18"
  • Watts15
  • Lamp ToneWarm
  • Color Temp.3000K
  • Start TypePreheat
  • Primary ApplicationSpeciality
G25T8
Medium Bi-Pin (G13)
18"
25
Warm
3000K
Preheat
Germicidal, UVC

$61.95 / each

Fluorescent Linear Lamp,T8,Warm,3000K
Catalog Page #  635 

Price $61.95 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Lamp ShapeT8
  • Overall Lamp ShapeT
  • Base TypeMedium Bi-Pin (G13)
  • Length18"
  • Watts25
  • Lamp ToneWarm
  • Color Temp.3000K
  • Start TypePreheat
  • Primary ApplicationGermicidal, UVC
F22T8/D/4
Medium Bi-Pin (G13)
22"
18
Daylight
6500K
Preheat
Appliances

$24.72 / each

Fluorescent Lamp,T8,Daylight,6500K
Catalog Page #  633 

Price $24.72 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Lamp ShapeT8
  • Overall Lamp ShapeT
  • Base TypeMedium Bi-Pin (G13)
  • Length22"
  • Watts18
  • Lamp ToneDaylight
  • Color Temp.6500K
  • Start TypePreheat
  • Primary ApplicationAppliances
F17T8/XL/SPX41/WM/ECO
Medium Bi-Pin (G13)
24"
15
Cool
4100K
Instant
General Purpose

$14.66 / each

Fluorescent Linear Lamp,T8,Cool,4100K
Catalog Page #  633 

Price $14.66 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Lamp ShapeT8
  • Overall Lamp ShapeT
  • Base TypeMedium Bi-Pin (G13)
  • Length24"
  • Watts15
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypeInstant
  • Primary ApplicationGeneral Purpose
F17T8/XL/SPX35/WM/ECO
Medium Bi-Pin (G13)
24"
15
Neutral
3500K
Instant
General Purpose

$14.66 / each

Fluorescent Linear Lamp,T8,Neutral,3500K
Catalog Page #  633 

Price $14.66 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Lamp ShapeT8
  • Overall Lamp ShapeT
  • Base TypeMedium Bi-Pin (G13)
  • Length24"
  • Watts15
  • Lamp ToneNeutral
  • Color Temp.3500K
  • Start TypeInstant
  • Primary ApplicationGeneral Purpose
F17T8/XL/SPX50/WM/ECO
Medium Bi-Pin (G13)
24"
15
Very Cool
5000K
Instant
General Purpose

$14.66 / each

Fluorescent Lamp,T8,Very Cool,5000K
Catalog Page #  633 

Price $14.66 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Lamp ShapeT8
  • Overall Lamp ShapeT
  • Base TypeMedium Bi-Pin (G13)
  • Length24"
  • Watts15
  • Lamp ToneVery Cool
  • Color Temp.5000K
  • Start TypeInstant
  • Primary ApplicationGeneral Purpose
F17T8/XL/SPX30/WM/ECO
Medium Bi-Pin (G13)
24"
15
Warm
3000K
Instant
General Purpose

$14.66 / each

Fluorescent Linear Lamp,T8,Warm,3000K
Catalog Page #  633 

Price $14.66 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Lamp ShapeT8
  • Overall Lamp ShapeT
  • Base TypeMedium Bi-Pin (G13)
  • Length24"
  • Watts15
  • Lamp ToneWarm
  • Color Temp.3000K
  • Start TypeInstant
  • Primary ApplicationGeneral Purpose
F17T8/SP41/ECO
Medium Bi-Pin (G13)
24"
17
Cool
4100K
Instant
General Purpose

$8.82 / each

Fluorescent Linear Lamp,T8,Cool,4100K
Catalog Page #  633 

Price $8.82 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Lamp ShapeT8
  • Overall Lamp ShapeT
  • Base TypeMedium Bi-Pin (G13)
  • Length24"
  • Watts17
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypeInstant
  • Primary ApplicationGeneral Purpose
F17T8/XL/SPX41ECO
Medium Bi-Pin (G13)
24"
17
Cool
4100K
Instant
General Purpose

$16.15 / each

Fluorescent Linear Lamp,T8,Cool,4100K
Catalog Page #  633 

Price $16.15 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Lamp ShapeT8
  • Overall Lamp ShapeT
  • Base TypeMedium Bi-Pin (G13)
  • Length24"
  • Watts17
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypeInstant
  • Primary ApplicationGeneral Purpose
F17T8/SPX41/ECO
Medium Bi-Pin (G13)
24"
17
Cool
4100K
Instant
General Purpose

$13.59 / each

Fluorescent Linear Lamp,T8,Cool,4100K
Catalog Page #  633 

Price $13.59 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Lamp ShapeT8
  • Overall Lamp ShapeT
  • Base TypeMedium Bi-Pin (G13)
  • Length24"
  • Watts17
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypeInstant
  • Primary ApplicationGeneral Purpose
F17T8/SPX41/ECO/CVG
Medium Bi-Pin (G13)
24"
17
Cool
4100K
Instant
Speciality

$35.70 / each

Fluorescent Linear Lamp,T8,Cool,4100K
Catalog Page #  NA

Price $35.70 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Lamp ShapeT8
  • Overall Lamp ShapeT
  • Base TypeMedium Bi-Pin (G13)
  • Length24"
  • Watts17
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypeInstant
  • Primary ApplicationSpeciality
F17T8/SP41/ECO/CVG
Medium Bi-Pin (G13)
24"
17
Cool
4100K
Instant
Speciality

$20.51 / each

Fluorescent Linear Lamp,T8,Cool,4100K
Catalog Page #  633 

Price $20.51 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Lamp ShapeT8
  • Overall Lamp ShapeT
  • Base TypeMedium Bi-Pin (G13)
  • Length24"
  • Watts17
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypeInstant
  • Primary ApplicationSpeciality
F17T8/XL/SPX65/ECO
Medium Bi-Pin (G13)
24"
17
Daylight
6500K
Instant
General Purpose

$16.15 / each

Fluorescent Lamp,T8,Daylight,6500K
Catalog Page #  633 

Price $16.15 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Lamp ShapeT8
  • Overall Lamp ShapeT
  • Base TypeMedium Bi-Pin (G13)
  • Length24"
  • Watts17
  • Lamp ToneDaylight
  • Color Temp.6500K
  • Start TypeInstant
  • Primary ApplicationGeneral Purpose
F17T8/GO/ECO/CVG
Medium Bi-Pin (G13)
24"
17
Gold
Rapid
Speciality, UV Blocking

$32.10 / each

Fluorescent Linear Lamp,T8,Gold
Catalog Page #  635 

Price $32.10 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Lamp ShapeT8
  • Overall Lamp ShapeT
  • Base TypeMedium Bi-Pin (G13)
  • Length24"
  • Watts17
  • Lamp ToneGold
  • Start TypeRapid
  • Primary ApplicationSpeciality, UV Blocking
F17T8/SP35/ECO
Medium Bi-Pin (G13)
24"
17
Neutral
3500K
Instant
General Purpose

$8.82 / each

Fluorescent Linear Lamp,T8,Neutral,3500K
Catalog Page #  633 

Price $8.82 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Lamp ShapeT8
  • Overall Lamp ShapeT
  • Base TypeMedium Bi-Pin (G13)
  • Length24"
  • Watts17
  • Lamp ToneNeutral
  • Color Temp.3500K
  • Start TypeInstant
  • Primary ApplicationGeneral Purpose
F17T8/SPX35/ECO
Medium Bi-Pin (G13)
24"
17
Neutral
3500K
Instant
General Purpose

$13.59 / each

Fluorescent Linear Lamp,T8,Neutral,3500K
Catalog Page #  633 

Price $13.59 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Lamp ShapeT8
  • Overall Lamp ShapeT
  • Base TypeMedium Bi-Pin (G13)
  • Length24"
  • Watts17
  • Lamp ToneNeutral
  • Color Temp.3500K
  • Start TypeInstant
  • Primary ApplicationGeneral Purpose
F17T8/XL/SPX35ECO
Medium Bi-Pin (G13)
24"
17
Neutral
3500K
Instant
General Purpose

$16.15 / each

Fluorescent Linear Lamp,T8,Neutral,3500K
Catalog Page #  633 

Price $16.15 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Lamp ShapeT8
  • Overall Lamp ShapeT
  • Base TypeMedium Bi-Pin (G13)
  • Length24"
  • Watts17
  • Lamp ToneNeutral
  • Color Temp.3500K
  • Start TypeInstant
  • Primary ApplicationGeneral Purpose
F17T8/SP35/ECO/CVG
Medium Bi-Pin (G13)
24"
17
Neutral
3500K
Instant
Speciality

$20.51 / each

Fluorescent Linear Lamp,T8,Neutral,3500K
Catalog Page #  633 

Price $20.51 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Lamp ShapeT8
  • Overall Lamp ShapeT
  • Base TypeMedium Bi-Pin (G13)
  • Length24"
  • Watts17
  • Lamp ToneNeutral
  • Color Temp.3500K
  • Start TypeInstant
  • Primary ApplicationSpeciality
F17T8/SPX35/ECO/CVG
Medium Bi-Pin (G13)
24"
17
Neutral
3500K
Instant
Speciality

$32.25 / each

Fluorescent Linear Lamp,T8,Neutral,3500K
Catalog Page #  633 

Price $32.25 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Lamp ShapeT8
  • Overall Lamp ShapeT
  • Base TypeMedium Bi-Pin (G13)
  • Length24"
  • Watts17
  • Lamp ToneNeutral
  • Color Temp.3500K
  • Start TypeInstant
  • Primary ApplicationSpeciality
F17T8/XL/SPX50ECO
Medium Bi-Pin (G13)
24"
17
Very Cool
5000K
Instant
General Purpose

$16.15 / each

Fluorescent Lamp,T8,Very Cool,5000K
Catalog Page #  633 

Price $16.15 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Lamp ShapeT8
  • Overall Lamp ShapeT
  • Base TypeMedium Bi-Pin (G13)
  • Length24"
  • Watts17
  • Lamp ToneVery Cool
  • Color Temp.5000K
  • Start TypeInstant
  • Primary ApplicationGeneral Purpose
F17T8XLSPX50ECVG
Medium Bi-Pin (G13)
24"
17
Very Cool
5000K
Instant
Shatter Resistant

$19.65 / each

Fluorescent Lamp,T8,G13,5000K,24 In. L
Catalog Page #  NA

Price $19.65 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Lamp ShapeT8
  • Overall Lamp ShapeT
  • Base TypeMedium Bi-Pin (G13)
  • Length24"
  • Watts17
  • Lamp ToneVery Cool
  • Color Temp.5000K
  • Start TypeInstant
  • Primary ApplicationShatter Resistant
F17T8/SP30/ECO
Medium Bi-Pin (G13)
24"
17
Warm
3000K
Instant
General Purpose

$8.82 / each

Fluorescent Linear Lamp,T8,Warm,3000K
Catalog Page #  633 

Price $8.82 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Lamp ShapeT8
  • Overall Lamp ShapeT
  • Base TypeMedium Bi-Pin (G13)
  • Length24"
  • Watts17
  • Lamp ToneWarm
  • Color Temp.3000K
  • Start TypeInstant
  • Primary ApplicationGeneral Purpose
F17T8/SPX30/ECO
Medium Bi-Pin (G13)
24"
17
Warm
3000K
Instant
General Purpose

$13.59 / each

Fluorescent Linear Lamp,T8,Warm,3000K
Catalog Page #  633 

Price $13.59 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Lamp ShapeT8
  • Overall Lamp ShapeT
  • Base TypeMedium Bi-Pin (G13)
  • Length24"
  • Watts17
  • Lamp ToneWarm
  • Color Temp.3000K
  • Start TypeInstant
  • Primary ApplicationGeneral Purpose
F17T8/XL/SPX30ECO
Medium Bi-Pin (G13)
24"
17
Warm
3000K
Instant
General Purpose

$16.15 / each

Fluorescent Linear Lamp,T8,Warm,3000K
Catalog Page #  633 

Price $16.15 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Lamp ShapeT8
  • Overall Lamp ShapeT
  • Base TypeMedium Bi-Pin (G13)
  • Length24"
  • Watts17
  • Lamp ToneWarm
  • Color Temp.3000K
  • Start TypeInstant
  • Primary ApplicationGeneral Purpose
F24T8/CW/4
Medium Bi-Pin (G13)
24"
18
Cool
4100K
Preheat
Appliances

$14.93 / each

Fluorescent Linear Lamp,T8,Cool,4100K
Catalog Page #  633 

Price $14.93 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Lamp ShapeT8
  • Overall Lamp ShapeT
  • Base TypeMedium Bi-Pin (G13)
  • Length24"
  • Watts18
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypePreheat
  • Primary ApplicationAppliances
F26T8/CW/4
Medium Bi-Pin (G13)
26"
19
Cool
4100K
Preheat
Appliances

$22.81 / each

Fluorescent Linear Lamp,T8,Cool,4100K
Catalog Page #  633 

Price $22.81 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Lamp ShapeT8
  • Overall Lamp ShapeT
  • Base TypeMedium Bi-Pin (G13)
  • Length26"
  • Watts19
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypePreheat
  • Primary ApplicationAppliances
F28T8/CW/4
Medium Bi-Pin (G13)
28"
19
Cool
4100K
Preheat
Appliances

$22.12 / each

Fluorescent Linear Lamp,T8,Cool,4100K
Catalog Page #  633 

Price $22.12 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Lamp ShapeT8
  • Overall Lamp ShapeT
  • Base TypeMedium Bi-Pin (G13)
  • Length28"
  • Watts19
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypePreheat
  • Primary ApplicationAppliances
F30T8/CW/4
Medium Bi-Pin (G13)
30"
19
Cool
4100K
Preheat
Appliances

$21.70 / each

Fluorescent Linear Lamp,T8,Cool,4100K
Catalog Page #  633 

Price $21.70 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Lamp ShapeT8
  • Overall Lamp ShapeT
  • Base TypeMedium Bi-Pin (G13)
  • Length30"
  • Watts19
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypePreheat
  • Primary ApplicationAppliances
F25T8/XL/SPX41/WM/ECO
Medium Bi-Pin (G13)
36"
22
Cool
4100K
Instant
General Purpose

$14.66 / each

Fluorescent Linear Lamp,T8,Cool,4100K
Catalog Page #  633 

Price $14.66 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Lamp ShapeT8
  • Overall Lamp ShapeT
  • Base TypeMedium Bi-Pin (G13)
  • Length36"
  • Watts22
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypeInstant
  • Primary ApplicationGeneral Purpose
F25T8/XL/SPX35/WM/ECO
Medium Bi-Pin (G13)
36"
22
Neutral
3500K
Instant
General Purpose

$14.66 / each

Fluorescent Linear Lamp,T8,Neutral,3500K
Catalog Page #  633 

Price $14.66 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Lamp ShapeT8
  • Overall Lamp ShapeT
  • Base TypeMedium Bi-Pin (G13)
  • Length36"
  • Watts22
  • Lamp ToneNeutral
  • Color Temp.3500K
  • Start TypeInstant
  • Primary ApplicationGeneral Purpose
F25T8/XL/SPX50/WM/ECO
Medium Bi-Pin (G13)
36"
22
Very Cool
5000K
Instant
General Purpose

$14.66 / each

Fluorescent Lamp,T8,Very Cool,5000K
Catalog Page #  633 

Price $14.66 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Lamp ShapeT8
  • Overall Lamp ShapeT
  • Base TypeMedium Bi-Pin (G13)
  • Length36"
  • Watts22
  • Lamp ToneVery Cool
  • Color Temp.5000K
  • Start TypeInstant
  • Primary ApplicationGeneral Purpose
F25T8/XL/SPX30/WM/ECO
Medium Bi-Pin (G13)
36"
22
Warm
3000K
Instant
General Purpose

$14.66 / each

Fluorescent Linear Lamp,T8,Warm,3000K
Catalog Page #  633 

Price $14.66 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Lamp ShapeT8
  • Overall Lamp ShapeT
  • Base TypeMedium Bi-Pin (G13)
  • Length36"
  • Watts22
  • Lamp ToneWarm
  • Color Temp.3000K
  • Start TypeInstant
  • Primary ApplicationGeneral Purpose
F25T8/XL/SPX41/ECO
Medium Bi-Pin (G13)
36"
25
Cool
4100K
Instant
General Purpose

$16.18 / each

Fluorescent Linear Lamp,T8,Cool,4100K
Catalog Page #  633 

Price $16.18 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Lamp ShapeT8
  • Overall Lamp ShapeT
  • Base TypeMedium Bi-Pin (G13)
  • Length36"
  • Watts25
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypeInstant
  • Primary ApplicationGeneral Purpose
F25T8/SPX41/ECO
Medium Bi-Pin (G13)
36"
25
Cool
4100K
Instant
General Purpose

$13.33 / each

Fluorescent Linear Lamp,T8,Cool,4100K
Catalog Page #  633 

Price $13.33 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Lamp ShapeT8
  • Overall Lamp ShapeT
  • Base TypeMedium Bi-Pin (G13)
  • Length36"
  • Watts25
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypeInstant
  • Primary ApplicationGeneral Purpose
F25T8/SP41/ECO
Medium Bi-Pin (G13)
36"
25
Cool
4100K
Instant
General Purpose

$8.85 / each

Fluorescent Linear Lamp,T8,Cool,4100K
Catalog Page #  633 

Price $8.85 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Lamp ShapeT8
  • Overall Lamp ShapeT
  • Base TypeMedium Bi-Pin (G13)
  • Length36"
  • Watts25
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypeInstant
  • Primary ApplicationGeneral Purpose
F25T8/SPX41/ECO/CVG
Medium Bi-Pin (G13)
36"
25
Cool
4100K
Instant
General Purpose, Speciality

$32.35 / each

Fluorescent Linear Lamp,T8,Cool,4100K
Catalog Page #  NA

Price $32.35 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Lamp ShapeT8
  • Overall Lamp ShapeT
  • Base TypeMedium Bi-Pin (G13)
  • Length36"
  • Watts25
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypeInstant
  • Primary ApplicationGeneral Purpose, Speciality
F25T8/SP41/ECO/CVG
Medium Bi-Pin (G13)
36"
25
Cool
4100K
Instant
Speciality

$19.78 / each

Fluorescent Linear Lamp,T8,Cool,4100K
Catalog Page #  633 

Price $19.78 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Lamp ShapeT8
  • Overall Lamp ShapeT
  • Base TypeMedium Bi-Pin (G13)
  • Length36"
  • Watts25
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypeInstant
  • Primary ApplicationSpeciality
F25T8/XL/SPX65/ECO
Medium Bi-Pin (G13)
36"
25
Daylight
6500K
Instant
General Purpose

$16.18 / each

Fluorescent Lamp,T8,Daylight,6500K
Catalog Page #  633 

Price $16.18 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Lamp ShapeT8
  • Overall Lamp ShapeT
  • Base TypeMedium Bi-Pin (G13)
  • Length36"
  • Watts25
  • Lamp ToneDaylight
  • Color Temp.6500K
  • Start TypeInstant
  • Primary ApplicationGeneral Purpose
F25T8/GO/ECO/CVG
Medium Bi-Pin (G13)
36"
25
Gold
Rapid
Speciality, UV Blocking

$33.55 / each

Fluorescent Linear Lamp,T8,Gold
Catalog Page #  635 

Price $33.55 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Lamp ShapeT8
  • Overall Lamp ShapeT
  • Base TypeMedium Bi-Pin (G13)
  • Length36"
  • Watts25
  • Lamp ToneGold
  • Start TypeRapid
  • Primary ApplicationSpeciality, UV Blocking
F25T8/SP35/ECO
Medium Bi-Pin (G13)
36"
25
Neutral
3500K
Instant
General Purpose

$8.85 / each

Fluorescent Linear Lamp,T8,Neutral,3500K
Catalog Page #  633 

Price $8.85 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Lamp ShapeT8
  • Overall Lamp ShapeT
  • Base TypeMedium Bi-Pin (G13)
  • Length36"
  • Watts25
  • Lamp ToneNeutral
  • Color Temp.3500K
  • Start TypeInstant
  • Primary ApplicationGeneral Purpose
F25T8/SPX35/ECO
Medium Bi-Pin (G13)
36"
25
Neutral
3500K
Instant
General Purpose

$13.33 / each

Fluorescent Linear Lamp,T8,Neutral,3500K
Catalog Page #  633 

Price $13.33 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Lamp ShapeT8
  • Overall Lamp ShapeT
  • Base TypeMedium Bi-Pin (G13)
  • Length36"
  • Watts25
  • Lamp ToneNeutral
  • Color Temp.3500K
  • Start TypeInstant
  • Primary ApplicationGeneral Purpose
F25T8/XL/SPX35/ECO
Medium Bi-Pin (G13)
36"
25
Neutral
3500K
Instant
General Purpose

$16.18 / each

Fluorescent Linear Lamp,T8,Neutral,3500K
Catalog Page #  633 

Price $16.18 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Lamp ShapeT8
  • Overall Lamp ShapeT
  • Base TypeMedium Bi-Pin (G13)
  • Length36"
  • Watts25
  • Lamp ToneNeutral
  • Color Temp.3500K
  • Start TypeInstant
  • Primary ApplicationGeneral Purpose
F25T8/SPX35/ECO/CVG
Medium Bi-Pin (G13)
36"
25
Neutral
3500K
Instant
Speciality

$26.45 / each

Fluorescent Linear Lamp,T8,Neutral,3500K
Catalog Page #  633 

Price $26.45 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Lamp ShapeT8
  • Overall Lamp ShapeT
  • Base TypeMedium Bi-Pin (G13)
  • Length36"
  • Watts25
  • Lamp ToneNeutral
  • Color Temp.3500K
  • Start TypeInstant
  • Primary ApplicationSpeciality