Skip Content

 
Linear Fluorescent Lamp, T6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Linear Fluorescent Lamp, T6


Technical Specs

  • ItemLinear Fluorescent Lamp 
  • Overall Lamp Shape
  • Lamp ShapeT6 
  • Base TypeSingle Pin (Fa8) 
  • Primary ApplicationGeneral Purpose 
Length
Please Select
Watts
Please Select
Lamp Tone
Please Select
Color Temp.
Please Select
Start Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Length
Watts
Lamp Tone
Color Temp.
Start Type
Price
Qty
Please use Qty box to add item(s) to cart.
F42T6/CW
42"
25
Cool
4100K
Instant

$41.05 / each

Enter location to check availability
Fluorescent Linear Lamp,T6,Cool,4100K
Catalog Page #  632 

Price $41.05 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT6
  • Base TypeSingle Pin (Fa8)
  • Length42"
  • Watts25
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypeInstant
  • Primary ApplicationGeneral Purpose
F42T6/SP35
42"
25
Neutral
3500K
Instant

$42.45 / each

Enter location to check availability
Fluorescent Linear Lamp,T6,Neutral,3500K
Catalog Page #  632 

Price $42.45 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT6
  • Base TypeSingle Pin (Fa8)
  • Length42"
  • Watts25
  • Lamp ToneNeutral
  • Color Temp.3500K
  • Start TypeInstant
  • Primary ApplicationGeneral Purpose
F42T6/WW
42"
25
Warm
3000K
Instant

$41.50 / each

Enter location to check availability
Fluorescent Linear Lamp,T6,Warm,3000K
Catalog Page #  632 

Price $41.50 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT6
  • Base TypeSingle Pin (Fa8)
  • Length42"
  • Watts25
  • Lamp ToneWarm
  • Color Temp.3000K
  • Start TypeInstant
  • Primary ApplicationGeneral Purpose
F64T6/CW
64"
40
Cool
4100K
Rapid

$41.75 / each

Enter location to check availability
Fluorescent Linear Lamp,T6,Cool,4100K
Catalog Page #  632 

Price $41.75 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT6
  • Base TypeSingle Pin (Fa8)
  • Length64"
  • Watts40
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypeRapid
  • Primary ApplicationGeneral Purpose
F64T6/WW
64"
40
Warm
3000K
Rapid

$42.15 / each

Enter location to check availability
Fluorescent Linear Lamp,T6,Warm,3000K
Catalog Page #  632 

Price $42.15 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT6
  • Base TypeSingle Pin (Fa8)
  • Length64"
  • Watts40
  • Lamp ToneWarm
  • Color Temp.3000K
  • Start TypeRapid
  • Primary ApplicationGeneral Purpose
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More