Skip Content

 
T8 Linear Fluorescent Lamp close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

T8 Linear Fluorescent Lamp


Technical Specs

  • ItemLinear Fluorescent Lamp 
  • Overall Lamp Shape
  • Lamp ShapeT8 
Base Type
Please Select
Length
Please Select
Watts
Please Select
Lamp Tone
Please Select
Color Temp.
Please Select
Start Type
Please Select
Primary Application
Please Select
Initial Lumens
Please Select
Average Life
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
242 Products
Compare /
Product #
Mfr.
Model #
Base Type
Length
Watts
Lamp Tone
Color Temp.
Start Type
Primary Application
Initial Lumens
Average Life
Price
Qty
Please use Qty box to add item(s) to cart.
F13T8/CW
Medium Bi-Pin (G13)
12"
13
Cool
4100K
Preheat
General Purpose
565
7500 hr.

$17.13 / each

Enter location to check availability
Fluorescent Linear Lamp,T8,Cool,4100K
Catalog Page #  633 

Price $17.13 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • Base TypeMedium Bi-Pin (G13)
  • Length12"
  • Watts13
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypePreheat
  • Primary ApplicationGeneral Purpose
  • Initial Lumens565
  • Average Life7500 hr.
G10T8
Medium Bi-Pin (G13)
14"
9.5
Warm
3000K
Preheat
Germicidal
6000 hr.

$49.80 / each

Enter location to check availability
Fluorescent Linear Lamp,T8,Warm,3000K
Catalog Page #  635 

Price $49.80 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • Base TypeMedium Bi-Pin (G13)
  • Length14"
  • Watts9.5
  • Lamp ToneWarm
  • Color Temp.3000K
  • Start TypePreheat
  • Primary ApplicationGermicidal
  • Average Life6000 hr.
F14T8/CW
Medium Bi-Pin (G13)
15"
14
Cool
4100K
Preheat
General Purpose
685
7500 hr.

$13.85 / each

Enter location to check availability
Fluorescent Linear Lamp,T8,Cool,4100K
Catalog Page #  633 

Price $13.85 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • Base TypeMedium Bi-Pin (G13)
  • Length15"
  • Watts14
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypePreheat
  • Primary ApplicationGeneral Purpose
  • Initial Lumens685
  • Average Life7500 hr.
F15T8/BLB
Medium Bi-Pin (G13)
18"
15
Blacklight Blue
Preheat
Party Lights
7500 hr.

$45.10 / each

Enter location to check availability
Fluorescent Lamp,T8,Blacklight Blue
Catalog Page #  635 

Price $45.10 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • Base TypeMedium Bi-Pin (G13)
  • Length18"
  • Watts15
  • Lamp ToneBlacklight Blue
  • Start TypePreheat
  • Primary ApplicationParty Lights
  • Average Life7500 hr.
F15T8/BL
Medium Bi-Pin (G13)
18"
15
Blacklight
Preheat
Party Lights
7500 hr.

$19.37 / each

Enter location to check availability
Fluorescent Linear Lamp,T8,Blacklight
Catalog Page #  635 

Price $19.37 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • Base TypeMedium Bi-Pin (G13)
  • Length18"
  • Watts15
  • Lamp ToneBlacklight
  • Start TypePreheat
  • Primary ApplicationParty Lights
  • Average Life7500 hr.
F15T8/CW
Medium Bi-Pin (G13)
18"
15
Cool
4100K
Preheat
General Purpose
825
7500 hr.

$7.72 / each

Enter location to check availability
Fluorescent Linear Lamp,T8,Cool,4100K
Catalog Page #  633 

Price $7.72 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • Base TypeMedium Bi-Pin (G13)
  • Length18"
  • Watts15
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypePreheat
  • Primary ApplicationGeneral Purpose
  • Initial Lumens825
  • Average Life7500 hr.
F15T8/SP41
Medium Bi-Pin (G13)
18"
15
Cool
4100K
Preheat
General Purpose
940
7500 hr.

$20.76 / each

Enter location to check availability
Fluorescent Linear Lamp,T8,Cool,4100K
Catalog Page #  633 

Price $20.76 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • Base TypeMedium Bi-Pin (G13)
  • Length18"
  • Watts15
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypePreheat
  • Primary ApplicationGeneral Purpose
  • Initial Lumens940
  • Average Life7500 hr.
F15T8/D
Medium Bi-Pin (G13)
18"
15
Daylight
6500K
Preheat
General Purpose
700
7500 hr.

$10.76 / each

Enter location to check availability
Fluorescent Lamp,T8,Daylight,6500K
Catalog Page #  633 

Price $10.76 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • Base TypeMedium Bi-Pin (G13)
  • Length18"
  • Watts15
  • Lamp ToneDaylight
  • Color Temp.6500K
  • Start TypePreheat
  • Primary ApplicationGeneral Purpose
  • Initial Lumens700
  • Average Life7500 hr.
F15T8/XL/SPX65
Medium Bi-Pin (G13)
18"
15
Daylight
6500K
Preheat
General Purpose
875
24,000 hr.

$19.62 / each

Enter location to check availability
Fluorescent Lamp,T8,Daylight,6500K
Catalog Page #  633 

Price $19.62 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • Base TypeMedium Bi-Pin (G13)
  • Length18"
  • Watts15
  • Lamp ToneDaylight
  • Color Temp.6500K
  • Start TypePreheat
  • Primary ApplicationGeneral Purpose
  • Initial Lumens875
  • Average Life24,000 hr.
F15T8/SPX35/CVG
Medium Bi-Pin (G13)
18"
15
Neutral
3500K
Instant
General Purpose, Speciality
970
7500 hr.

$35.15 / each

Enter location to check availability
Fluorescent Linear Lamp,T8,Neutral,3500K
Catalog Page #  633 

Price $35.15 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • Base TypeMedium Bi-Pin (G13)
  • Length18"
  • Watts15
  • Lamp ToneNeutral
  • Color Temp.3500K
  • Start TypeInstant
  • Primary ApplicationGeneral Purpose, Speciality
  • Initial Lumens970
  • Average Life7500 hr.
F15T8/SP35
Medium Bi-Pin (G13)
18"
15
Neutral
3500K
Preheat
General Purpose
940
7500 hr.

$20.76 / each

Enter location to check availability
Fluorescent Linear Lamp,T8,Neutral,3500K
Catalog Page #  633 

Price $20.76 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • Base TypeMedium Bi-Pin (G13)
  • Length18"
  • Watts15
  • Lamp ToneNeutral
  • Color Temp.3500K
  • Start TypePreheat
  • Primary ApplicationGeneral Purpose
  • Initial Lumens940
  • Average Life7500 hr.
F15T8/SUN-6PK
Medium Bi-Pin (G13)
18"
15
Very Cool
5000K
Preheat
Full Spectrum
620
7500 hr.

$16.12 / each

Enter location to check availability
Fluorescent Lamp,T8,Very Cool,5000K
Catalog Page #  633 

Price $16.12 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • Base TypeMedium Bi-Pin (G13)
  • Length18"
  • Watts15
  • Lamp ToneVery Cool
  • Color Temp.5000K
  • Start TypePreheat
  • Primary ApplicationFull Spectrum
  • Initial Lumens620
  • Average Life7500 hr.
F15T8/SPX30
Medium Bi-Pin (G13)
18"
15
Warm
3000K
Instant
General Purpose
1000
7500 hr.

$38.25 / each

Enter location to check availability
Fluorescent Linear Lamp,T8,Warm,3000K
Catalog Page #  633 

Price $38.25 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • Base TypeMedium Bi-Pin (G13)
  • Length18"
  • Watts15
  • Lamp ToneWarm
  • Color Temp.3000K
  • Start TypeInstant
  • Primary ApplicationGeneral Purpose
  • Initial Lumens1000
  • Average Life7500 hr.
F15T8/KB/RVL
Medium Bi-Pin (G13)
18"
15
Warm
3000K
Instant
Kitchen and Baths
825
7500 hr.

$18.43 / each

Enter location to check availability
Fluorescent Linear Lamp,T8,Warm,3000K
Catalog Page #  633 

Price $18.43 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • Base TypeMedium Bi-Pin (G13)
  • Length18"
  • Watts15
  • Lamp ToneWarm
  • Color Temp.3000K
  • Start TypeInstant
  • Primary ApplicationKitchen and Baths
  • Initial Lumens825
  • Average Life7500 hr.
F15T8/WW
Medium Bi-Pin (G13)
18"
15
Warm
3000K
Preheat
General Purpose
845
7500 hr.

$11.15 / each

Enter location to check availability
Fluorescent Linear Lamp,T8,Warm,3000K
Catalog Page #  633 

Price $11.15 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • Base TypeMedium Bi-Pin (G13)
  • Length18"
  • Watts15
  • Lamp ToneWarm
  • Color Temp.3000K
  • Start TypePreheat
  • Primary ApplicationGeneral Purpose
  • Initial Lumens845
  • Average Life7500 hr.
G15T8
Medium Bi-Pin (G13)
18"
15
Warm
3000K
Preheat
Germicidal, UVC
7500 hr.

$69.65 / each

Enter location to check availability
Fluorescent Linear Lamp,T8,Warm,3000K
Catalog Page #  635 

Price $69.65 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • Base TypeMedium Bi-Pin (G13)
  • Length18"
  • Watts15
  • Lamp ToneWarm
  • Color Temp.3000K
  • Start TypePreheat
  • Primary ApplicationGermicidal, UVC
  • Average Life7500 hr.
F15T8/KB
Medium Bi-Pin (G13)
18"
15
Warm
3000K
Preheat
Kitchen and Baths
940
7500 hr.

$22.27 / each

Enter location to check availability
Fluorescent Linear Lamp,T8,Warm,3000K
Catalog Page #  633 

Price $22.27 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • Base TypeMedium Bi-Pin (G13)
  • Length18"
  • Watts15
  • Lamp ToneWarm
  • Color Temp.3000K
  • Start TypePreheat
  • Primary ApplicationKitchen and Baths
  • Initial Lumens940
  • Average Life7500 hr.
F15T8/KB/CVG
Medium Bi-Pin (G13)
18"
15
Warm
3000K
Preheat
Speciality
910
7500 hr.

$38.70 / each

Enter location to check availability
Fluorescent Linear Lamp,T8,Warm,3000K
Catalog Page #  633 

Price $38.70 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • Base TypeMedium Bi-Pin (G13)
  • Length18"
  • Watts15
  • Lamp ToneWarm
  • Color Temp.3000K
  • Start TypePreheat
  • Primary ApplicationSpeciality
  • Initial Lumens910
  • Average Life7500 hr.
G25T8
Medium Bi-Pin (G13)
18"
25
Warm
3000K
Preheat
Germicidal, UVC
8000 hr.

$61.95 / each

Enter location to check availability
Fluorescent Linear Lamp,T8,Warm,3000K
Catalog Page #  635 

Price $61.95 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • Base TypeMedium Bi-Pin (G13)
  • Length18"
  • Watts25
  • Lamp ToneWarm
  • Color Temp.3000K
  • Start TypePreheat
  • Primary ApplicationGermicidal, UVC
  • Average Life8000 hr.
F22T8/D/4
Medium Bi-Pin (G13)
22"
18
Daylight
6500K
Preheat
Appliances
925
7500 hr.

$24.72 / each

Enter location to check availability
Fluorescent Lamp,T8,Daylight,6500K
Catalog Page #  633 

Price $24.72 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • Base TypeMedium Bi-Pin (G13)
  • Length22"
  • Watts18
  • Lamp ToneDaylight
  • Color Temp.6500K
  • Start TypePreheat
  • Primary ApplicationAppliances
  • Initial Lumens925
  • Average Life7500 hr.
F17T8/XL/SPX41/WM/ECO
Medium Bi-Pin (G13)
24"
15
Cool
4100K
Instant
General Purpose
1200
50,000 hr.

$14.66 / each

Enter location to check availability
Fluorescent Linear Lamp,T8,Cool,4100K
Catalog Page #  633 

Price $14.66 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • Base TypeMedium Bi-Pin (G13)
  • Length24"
  • Watts15
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypeInstant
  • Primary ApplicationGeneral Purpose
  • Initial Lumens1200
  • Average Life50,000 hr.
F17T8/XL/SPX35/WM/ECO
Medium Bi-Pin (G13)
24"
15
Neutral
3500K
Instant
General Purpose
1200
50,000 hr.

$14.66 / each

Enter location to check availability
Fluorescent Linear Lamp,T8,Neutral,3500K
Catalog Page #  633 

Price $14.66 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • Base TypeMedium Bi-Pin (G13)
  • Length24"
  • Watts15
  • Lamp ToneNeutral
  • Color Temp.3500K
  • Start TypeInstant
  • Primary ApplicationGeneral Purpose
  • Initial Lumens1200
  • Average Life50,000 hr.
F17T8/XL/SPX50/WM/ECO
Medium Bi-Pin (G13)
24"
15
Very Cool
5000K
Instant
General Purpose
1175
50,000 hr.

$14.66 / each

Enter location to check availability
Fluorescent Lamp,T8,Very Cool,5000K
Catalog Page #  633 

Price $14.66 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • Base TypeMedium Bi-Pin (G13)
  • Length24"
  • Watts15
  • Lamp ToneVery Cool
  • Color Temp.5000K
  • Start TypeInstant
  • Primary ApplicationGeneral Purpose
  • Initial Lumens1175
  • Average Life50,000 hr.
F17T8/XL/SPX30/WM/ECO
Medium Bi-Pin (G13)
24"
15
Warm
3000K
Instant
General Purpose
1200
50,000 hr.

$14.66 / each

Enter location to check availability
Fluorescent Linear Lamp,T8,Warm,3000K
Catalog Page #  633 

Price $14.66 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • Base TypeMedium Bi-Pin (G13)
  • Length24"
  • Watts15
  • Lamp ToneWarm
  • Color Temp.3000K
  • Start TypeInstant
  • Primary ApplicationGeneral Purpose
  • Initial Lumens1200
  • Average Life50,000 hr.
21GR04
Medium Bi-Pin (G13)
24"
17
Cool
4100K
Instant or Rapid
General Purpose
1300
24,000 hr.

$5.60 / each

Enter location to check availability
Fluorescent Lamp,T8,24 In. L,4100K,1230L
Catalog Page #  633 

Price $5.60 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • Base TypeMedium Bi-Pin (G13)
  • Length24"
  • Watts17
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypeInstant or Rapid
  • Primary ApplicationGeneral Purpose
  • Initial Lumens1300
  • Average Life24,000 hr.
F17T8/SP41/ECO
Medium Bi-Pin (G13)
24"
17
Cool
4100K
Instant
General Purpose
1325
36,000 hr.

$8.82 / each

Enter location to check availability
Fluorescent Linear Lamp,T8,Cool,4100K
Catalog Page #  633 

Price $8.82 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • Base TypeMedium Bi-Pin (G13)
  • Length24"
  • Watts17
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypeInstant
  • Primary ApplicationGeneral Purpose
  • Initial Lumens1325
  • Average Life36,000 hr.
F17T8/XL/SPX41ECO
Medium Bi-Pin (G13)
24"
17
Cool
4100K
Instant
General Purpose
1325
45,000 hr.

$16.15 / each

Enter location to check availability
Fluorescent Linear Lamp,T8,Cool,4100K
Catalog Page #  633 

Price $16.15 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • Base TypeMedium Bi-Pin (G13)
  • Length24"
  • Watts17
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypeInstant
  • Primary ApplicationGeneral Purpose
  • Initial Lumens1325
  • Average Life45,000 hr.
F17T8/SPX41/ECO
Medium Bi-Pin (G13)
24"
17
Cool
4100K
Instant
General Purpose
1350
36,000 hr.

$13.59 / each

Enter location to check availability
Fluorescent Linear Lamp,T8,Cool,4100K
Catalog Page #  633 

Price $13.59 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • Base TypeMedium Bi-Pin (G13)
  • Length24"
  • Watts17
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypeInstant
  • Primary ApplicationGeneral Purpose
  • Initial Lumens1350
  • Average Life36,000 hr.
F17T8/SP41/ECO/CVG
Medium Bi-Pin (G13)
24"
17
Cool
4100K
Instant
Speciality
1280
36,000 hr.

$20.51 / each

Enter location to check availability
Fluorescent Linear Lamp,T8,Cool,4100K
Catalog Page #  633 

Price $20.51 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • Base TypeMedium Bi-Pin (G13)
  • Length24"
  • Watts17
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypeInstant
  • Primary ApplicationSpeciality
  • Initial Lumens1280
  • Average Life36,000 hr.
F17T8/SPX41/ECO/CVG
Medium Bi-Pin (G13)
24"
17
Cool
4100K
Instant
Speciality
1310
36,000 hr.

$35.70 / each

Enter location to check availability
Fluorescent Linear Lamp,T8,Cool,4100K
Catalog Page #  NA

Price $35.70 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • Base TypeMedium Bi-Pin (G13)
  • Length24"
  • Watts17
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypeInstant
  • Primary ApplicationSpeciality
  • Initial Lumens1310
  • Average Life36,000 hr.
F17T8/XL/SPX65/ECO
Medium Bi-Pin (G13)
24"
17
Daylight
6500K
Instant
General Purpose
1250
45,000 hr.

$16.15 / each

Enter location to check availability
Fluorescent Lamp,T8,Daylight,6500K
Catalog Page #  633 

Price $16.15 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • Base TypeMedium Bi-Pin (G13)
  • Length24"
  • Watts17
  • Lamp ToneDaylight
  • Color Temp.6500K
  • Start TypeInstant
  • Primary ApplicationGeneral Purpose
  • Initial Lumens1250
  • Average Life45,000 hr.
F17T8/GO/ECO/CVG
Medium Bi-Pin (G13)
24"
17
Gold
Rapid
Speciality, UV Blocking
970
30,000 hr.

$32.10 / each

Enter location to check availability
Fluorescent Linear Lamp,T8,Gold
Catalog Page #  635 

Price $32.10 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • Base TypeMedium Bi-Pin (G13)
  • Length24"
  • Watts17
  • Lamp ToneGold
  • Start TypeRapid
  • Primary ApplicationSpeciality, UV Blocking
  • Initial Lumens970
  • Average Life30,000 hr.
21GR03
Medium Bi-Pin (G13)
24"
17
Neutral
3500K
Instant or Rapid
General Purpose
1300
24,000 hr.

$5.60 / each

Enter location to check availability
Fluorescent Lamp,T8,24 In. L,3500K,1230L
Catalog Page #  633 

Price $5.60 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • Base TypeMedium Bi-Pin (G13)
  • Length24"
  • Watts17
  • Lamp ToneNeutral
  • Color Temp.3500K
  • Start TypeInstant or Rapid
  • Primary ApplicationGeneral Purpose
  • Initial Lumens1300
  • Average Life24,000 hr.
F17T8/SP35/ECO
Medium Bi-Pin (G13)
24"
17
Neutral
3500K
Instant
General Purpose
1325
36,000 hr.

$8.82 / each

Enter location to check availability
Fluorescent Linear Lamp,T8,Neutral,3500K
Catalog Page #  633 

Price $8.82 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • Base TypeMedium Bi-Pin (G13)
  • Length24"
  • Watts17
  • Lamp ToneNeutral
  • Color Temp.3500K
  • Start TypeInstant
  • Primary ApplicationGeneral Purpose
  • Initial Lumens1325
  • Average Life36,000 hr.
F17T8/SPX35/ECO
Medium Bi-Pin (G13)
24"
17
Neutral
3500K
Instant
General Purpose
1350
36,000 hr.

$13.59 / each

Enter location to check availability
Fluorescent Linear Lamp,T8,Neutral,3500K
Catalog Page #  633 

Price $13.59 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • Base TypeMedium Bi-Pin (G13)
  • Length24"
  • Watts17
  • Lamp ToneNeutral
  • Color Temp.3500K
  • Start TypeInstant
  • Primary ApplicationGeneral Purpose
  • Initial Lumens1350
  • Average Life36,000 hr.
F17T8/XL/SPX35ECO
Medium Bi-Pin (G13)
24"
17
Neutral
3500K
Instant
General Purpose
1350
45,000 hr.

$16.15 / each

Enter location to check availability
Fluorescent Linear Lamp,T8,Neutral,3500K
Catalog Page #  633 

Price $16.15 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • Base TypeMedium Bi-Pin (G13)
  • Length24"
  • Watts17
  • Lamp ToneNeutral
  • Color Temp.3500K
  • Start TypeInstant
  • Primary ApplicationGeneral Purpose
  • Initial Lumens1350
  • Average Life45,000 hr.
F17T8/SP35/ECO/CVG
Medium Bi-Pin (G13)
24"
17
Neutral
3500K
Instant
Speciality
1280
36,000 hr.

$20.51 / each

Enter location to check availability
Fluorescent Linear Lamp,T8,Neutral,3500K
Catalog Page #  633 

Price $20.51 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • Base TypeMedium Bi-Pin (G13)
  • Length24"
  • Watts17
  • Lamp ToneNeutral
  • Color Temp.3500K
  • Start TypeInstant
  • Primary ApplicationSpeciality
  • Initial Lumens1280
  • Average Life36,000 hr.
F17T8/SPX35/ECO/CVG
Medium Bi-Pin (G13)
24"
17
Neutral
3500K
Instant
Speciality
1310
36,000 hr.

$32.25 / each

Enter location to check availability
Fluorescent Linear Lamp,T8,Neutral,3500K
Catalog Page #  633 

Price $32.25 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • Base TypeMedium Bi-Pin (G13)
  • Length24"
  • Watts17
  • Lamp ToneNeutral
  • Color Temp.3500K
  • Start TypeInstant
  • Primary ApplicationSpeciality
  • Initial Lumens1310
  • Average Life36,000 hr.
F17T8/XL/SPX50ECO
Medium Bi-Pin (G13)
24"
17
Very Cool
5000K
Instant
General Purpose
1300
45,000 hr.

$16.15 / each

Enter location to check availability
Fluorescent Lamp,T8,Very Cool,5000K
Catalog Page #  633 

Price $16.15 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • Base TypeMedium Bi-Pin (G13)
  • Length24"
  • Watts17
  • Lamp ToneVery Cool
  • Color Temp.5000K
  • Start TypeInstant
  • Primary ApplicationGeneral Purpose
  • Initial Lumens1300
  • Average Life45,000 hr.
F17T8XLSPX50ECVG
Medium Bi-Pin (G13)
24"
17
Very Cool
5000K
Instant
Shatter Resistant
1310
45,000 hr.

$19.65 / each

Enter location to check availability
Fluorescent Lamp,T8,G13,5000K,24 In. L
Catalog Page #  NA

Price $19.65 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • Base TypeMedium Bi-Pin (G13)
  • Length24"
  • Watts17
  • Lamp ToneVery Cool
  • Color Temp.5000K
  • Start TypeInstant
  • Primary ApplicationShatter Resistant
  • Initial Lumens1310
  • Average Life45,000 hr.
F17T8/SP30/ECO
Medium Bi-Pin (G13)
24"
17
Warm
3000K
Instant
General Purpose
1325
36,000 hr.

$8.82 / each

Enter location to check availability
Fluorescent Linear Lamp,T8,Warm,3000K
Catalog Page #  633 

Price $8.82 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • Base TypeMedium Bi-Pin (G13)
  • Length24"
  • Watts17
  • Lamp ToneWarm
  • Color Temp.3000K
  • Start TypeInstant
  • Primary ApplicationGeneral Purpose
  • Initial Lumens1325
  • Average Life36,000 hr.
F17T8/SPX30/ECO
Medium Bi-Pin (G13)
24"
17
Warm
3000K
Instant
General Purpose
1350
36,000 hr.

$13.59 / each

Enter location to check availability
Fluorescent Linear Lamp,T8,Warm,3000K
Catalog Page #  633 

Price $13.59 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • Base TypeMedium Bi-Pin (G13)
  • Length24"
  • Watts17
  • Lamp ToneWarm
  • Color Temp.3000K
  • Start TypeInstant
  • Primary ApplicationGeneral Purpose
  • Initial Lumens1350
  • Average Life36,000 hr.
F17T8/XL/SPX30ECO
Medium Bi-Pin (G13)
24"
17
Warm
3000K
Instant
General Purpose
1350
45,000 hr.

$16.15 / each

Enter location to check availability
Fluorescent Linear Lamp,T8,Warm,3000K
Catalog Page #  633 

Price $16.15 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • Base TypeMedium Bi-Pin (G13)
  • Length24"
  • Watts17
  • Lamp ToneWarm
  • Color Temp.3000K
  • Start TypeInstant
  • Primary ApplicationGeneral Purpose
  • Initial Lumens1350
  • Average Life45,000 hr.
4XMK1
Medium Bi-Pin (G13)
24"
17
Warm
3000K
Rapid
General Purpose
1300
20,000 hr.

$16.60 / pkg. of 6

Enter location to check availability
Fluorescent Lamp,T8,Warm,3000K,PK6
Catalog Page #  NA

Clearance Price $16.60 / pkg. of 6

Price $17.47 / pkg. of 6

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • Base TypeMedium Bi-Pin (G13)
  • Length24"
  • Watts17
  • Lamp ToneWarm
  • Color Temp.3000K
  • Start TypeRapid
  • Primary ApplicationGeneral Purpose
  • Initial Lumens1300
  • Average Life20,000 hr.
F24T8/CW/4
Medium Bi-Pin (G13)
24"
18
Cool
4100K
Preheat
Appliances
1150
7500 hr.

$14.93 / each

Enter location to check availability
Fluorescent Linear Lamp,T8,Cool,4100K
Catalog Page #  633 

Price $14.93 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • Base TypeMedium Bi-Pin (G13)
  • Length24"
  • Watts18
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypePreheat
  • Primary ApplicationAppliances
  • Initial Lumens1150
  • Average Life7500 hr.
F26T8/CW/4
Medium Bi-Pin (G13)
26"
19
Cool
4100K
Preheat
Appliances
1275
7500 hr.

$22.81 / each

Enter location to check availability
Fluorescent Linear Lamp,T8,Cool,4100K
Catalog Page #  633 

Price $22.81 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • Base TypeMedium Bi-Pin (G13)
  • Length26"
  • Watts19
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypePreheat
  • Primary ApplicationAppliances
  • Initial Lumens1275
  • Average Life7500 hr.
F28T8/CW/4
Medium Bi-Pin (G13)
28"
19
Cool
4100K
Preheat
Appliances
1350
7500 hr.

$22.12 / each

Enter location to check availability
Fluorescent Linear Lamp,T8,Cool,4100K
Catalog Page #  633 

Price $22.12 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • Base TypeMedium Bi-Pin (G13)
  • Length28"
  • Watts19
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypePreheat
  • Primary ApplicationAppliances
  • Initial Lumens1350
  • Average Life7500 hr.
F30T8/CW/4
Medium Bi-Pin (G13)
30"
19
Cool
4100K
Preheat
Appliances
1375
7500 hr.

$21.70 / each

Enter location to check availability
Fluorescent Linear Lamp,T8,Cool,4100K
Catalog Page #  633 

Price $21.70 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • Base TypeMedium Bi-Pin (G13)
  • Length30"
  • Watts19
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypePreheat
  • Primary ApplicationAppliances
  • Initial Lumens1375
  • Average Life7500 hr.
F25T8/XL/SPX41/WM/ECO
Medium Bi-Pin (G13)
36"
22
Cool
4100K
Instant
General Purpose
1925
50,000 hr.

$14.66 / each

Enter location to check availability
Fluorescent Linear Lamp,T8,Cool,4100K
Catalog Page #  633 

Price $14.66 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • Base TypeMedium Bi-Pin (G13)
  • Length36"
  • Watts22
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypeInstant
  • Primary ApplicationGeneral Purpose
  • Initial Lumens1925
  • Average Life50,000 hr.
F25T8/XL/SPX35/WM/ECO
Medium Bi-Pin (G13)
36"
22
Neutral
3500K
Instant
General Purpose
1925
50,000 hr.

$14.66 / each

Enter location to check availability
Fluorescent Linear Lamp,T8,Neutral,3500K
Catalog Page #  633 

Price $14.66 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • Base TypeMedium Bi-Pin (G13)
  • Length36"
  • Watts22
  • Lamp ToneNeutral
  • Color Temp.3500K
  • Start TypeInstant
  • Primary ApplicationGeneral Purpose
  • Initial Lumens1925
  • Average Life50,000 hr.
F25T8/XL/SPX50/WM/ECO
Medium Bi-Pin (G13)
36"
22
Very Cool
5000K
Instant
General Purpose
1900
50,000 hr.

$14.66 / each

Enter location to check availability
Fluorescent Lamp,T8,Very Cool,5000K
Catalog Page #  633 

Price $14.66 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • Base TypeMedium Bi-Pin (G13)
  • Length36"
  • Watts22
  • Lamp ToneVery Cool
  • Color Temp.5000K
  • Start TypeInstant
  • Primary ApplicationGeneral Purpose
  • Initial Lumens1900
  • Average Life50,000 hr.
F25T8/XL/SPX30/WM/ECO
Medium Bi-Pin (G13)
36"
22
Warm
3000K
Instant
General Purpose
1925
50,000 hr.

$14.66 / each

Enter location to check availability
Fluorescent Linear Lamp,T8,Warm,3000K
Catalog Page #  633 

Price $14.66 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • Base TypeMedium Bi-Pin (G13)
  • Length36"
  • Watts22
  • Lamp ToneWarm
  • Color Temp.3000K
  • Start TypeInstant
  • Primary ApplicationGeneral Purpose
  • Initial Lumens1925
  • Average Life50,000 hr.
21GP89
Medium Bi-Pin (G13)
36"
25
Cool
4100K
Instant or Rapid
General Purpose
2200
24,000 hr.

$2.00 / each Offer Ends 08/15/15

Enter location to check availability
Fluorescent Lamp,T8,36 In. L,4100K,2070L
Catalog Page #  633 

Sale Price $2.00 / each Offer Ends 08/15/15

Price $8.20 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • Base TypeMedium Bi-Pin (G13)
  • Length36"
  • Watts25
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypeInstant or Rapid
  • Primary ApplicationGeneral Purpose
  • Initial Lumens2200
  • Average Life24,000 hr.
F25T8/SP41/ECO
Medium Bi-Pin (G13)
36"
25
Cool
4100K
Instant
General Purpose
2080
36,000 hr.

$8.85 / each

Enter location to check availability
Fluorescent Linear Lamp,T8,Cool,4100K
Catalog Page #  633 

Price $8.85 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • Base TypeMedium Bi-Pin (G13)
  • Length36"
  • Watts25
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypeInstant
  • Primary ApplicationGeneral Purpose
  • Initial Lumens2080
  • Average Life36,000 hr.
F25T8/SPX41/ECO
Medium Bi-Pin (G13)
36"
25
Cool
4100K
Instant
General Purpose
2150
36,000 hr.

$13.33 / each

Enter location to check availability
Fluorescent Linear Lamp,T8,Cool,4100K
Catalog Page #  633 

Price $13.33 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • Base TypeMedium Bi-Pin (G13)
  • Length36"
  • Watts25
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypeInstant
  • Primary ApplicationGeneral Purpose
  • Initial Lumens2150
  • Average Life36,000 hr.
F25T8/XL/SPX41/ECO
Medium Bi-Pin (G13)
36"
25
Cool
4100K
Instant
General Purpose
2150
45,000 hr.

$16.18 / each

Enter location to check availability
Fluorescent Linear Lamp,T8,Cool,4100K
Catalog Page #  633 

Price $16.18 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • Base TypeMedium Bi-Pin (G13)
  • Length36"
  • Watts25
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypeInstant
  • Primary ApplicationGeneral Purpose
  • Initial Lumens2150
  • Average Life45,000 hr.
F25T8/SPX41/ECO/CVG
Medium Bi-Pin (G13)
36"
25
Cool
4100K
Instant
General Purpose, Speciality
2080
36,000 hr.

$32.35 / each

Enter location to check availability
Fluorescent Linear Lamp,T8,Cool,4100K
Catalog Page #  NA

Price $32.35 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • Base TypeMedium Bi-Pin (G13)
  • Length36"
  • Watts25
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypeInstant
  • Primary ApplicationGeneral Purpose, Speciality
  • Initial Lumens2080
  • Average Life36,000 hr.
F25T8/SP41/ECO/CVG
Medium Bi-Pin (G13)
36"
25
Cool
4100K
Instant
Speciality
2020
36,000 hr.

$19.78 / each

Enter location to check availability
Fluorescent Linear Lamp,T8,Cool,4100K
Catalog Page #  633 

Price $19.78 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • Base TypeMedium Bi-Pin (G13)
  • Length36"
  • Watts25
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypeInstant
  • Primary ApplicationSpeciality
  • Initial Lumens2020
  • Average Life36,000 hr.
F25T8/XL/SPX65/ECO
Medium Bi-Pin (G13)
36"
25
Daylight
6500K
Instant
General Purpose
1950
45,000 hr.

$16.18 / each

Enter location to check availability
Fluorescent Lamp,T8,Daylight,6500K
Catalog Page #  633 

Price $16.18 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • Base TypeMedium Bi-Pin (G13)
  • Length36"
  • Watts25
  • Lamp ToneDaylight
  • Color Temp.6500K
  • Start TypeInstant
  • Primary ApplicationGeneral Purpose
  • Initial Lumens1950
  • Average Life45,000 hr.
F25T8/GO/ECO/CVG
Medium Bi-Pin (G13)
36"
25
Gold
Rapid
Speciality, UV Blocking
1590
15,000 hr.

$33.55 / each

Enter location to check availability
Fluorescent Linear Lamp,T8,Gold
Catalog Page #  635 

Price $33.55 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • Base TypeMedium Bi-Pin (G13)
  • Length36"
  • Watts25
  • Lamp ToneGold
  • Start TypeRapid
  • Primary ApplicationSpeciality, UV Blocking
  • Initial Lumens1590
  • Average Life15,000 hr.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More