Skip Content

 
Linear Fluorescent Lamp, T12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Linear Fluorescent Lamp, T12


Technical Specs

  • ItemLinear Fluorescent Lamp 
  • Overall Lamp Shape
  • Lamp ShapeT12 
Base Type
Please Select
Length
Please Select
Watts
Please Select
Lamp Tone
Please Select
Color Temp.
Please Select
Start Type
Please Select
Primary Application
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
148 Products
Compare /
Product #
Mfr.
Model #
Base Type
Length
Watts
Lamp Tone
Color Temp.
Start Type
Primary Application
Price
Qty
Please use Qty box to add item(s) to cart.
F14T12/CW
Medium Bi-Pin (G13)
15"
14
Cool
4100K
Preheat
General Purpose

$14.98 / each

Enter location to check availability
Fluorescent Linear Lamp,T12,Cool,4100K
Catalog Page #  634 

Price $14.98 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT12
  • Base TypeMedium Bi-Pin (G13)
  • Length15"
  • Watts14
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypePreheat
  • Primary ApplicationGeneral Purpose
F14T12/KB
Medium Bi-Pin (G13)
15"
14
Warm
3000K
Preheat
Kitchen and Baths

$14.98 / each

Enter location to check availability
Fluorescent Linear Lamp,T12,Warm,3000K
Catalog Page #  634 

Price $14.98 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT12
  • Base TypeMedium Bi-Pin (G13)
  • Length15"
  • Watts14
  • Lamp ToneWarm
  • Color Temp.3000K
  • Start TypePreheat
  • Primary ApplicationKitchen and Baths
F15T12/CW
Medium Bi-Pin (G13)
18"
15
Cool
4100K
Preheat
General Purpose

$12.21 / each

Enter location to check availability
Fluorescent Linear Lamp,T12,Cool,4100K
Catalog Page #  634 

Price $12.21 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT12
  • Base TypeMedium Bi-Pin (G13)
  • Length18"
  • Watts15
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypePreheat
  • Primary ApplicationGeneral Purpose
F15T12/WW
Medium Bi-Pin (G13)
18"
15
Warm
3000K
Preheat
General Purpose

$12.42 / each

Enter location to check availability
Fluorescent Linear Lamp,T12,Warm,3000K
Catalog Page #  634 

Price $12.42 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT12
  • Base TypeMedium Bi-Pin (G13)
  • Length18"
  • Watts15
  • Lamp ToneWarm
  • Color Temp.3000K
  • Start TypePreheat
  • Primary ApplicationGeneral Purpose
F15T12/KB
Medium Bi-Pin (G13)
18"
15
Warm
3000K
Preheat
Kitchen and Baths

$19.71 / each

Enter location to check availability
Fluorescent Linear Lamp,T12,Warm,3000K
Catalog Page #  634 

Price $19.71 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT12
  • Base TypeMedium Bi-Pin (G13)
  • Length18"
  • Watts15
  • Lamp ToneWarm
  • Color Temp.3000K
  • Start TypePreheat
  • Primary ApplicationKitchen and Baths
F35CW/C/U6WM
Medium Bi-Pin (G13)
22.5"
35
Cool
4100K
Instant
General Purpose

$25.40 / each

Enter location to check availability
Fluorescent Linear Lamp,T12,Cool,4100K
Catalog Page #  634 

Price $25.40 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT12
  • Base TypeMedium Bi-Pin (G13)
  • Length22.5"
  • Watts35
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypeInstant
  • Primary ApplicationGeneral Purpose
F20T12/BLB
Medium Bi-Pin (G13)
24"
20
Blacklight Blue
Preheat
Party Lights

$68.05 / each

Enter location to check availability
Fluorescent Lamp,T12,Blacklight Blue
Catalog Page #  635 

Price $68.05 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT12
  • Base TypeMedium Bi-Pin (G13)
  • Length24"
  • Watts20
  • Lamp ToneBlacklight Blue
  • Start TypePreheat
  • Primary ApplicationParty Lights
F20T12/BL
Medium Bi-Pin (G13)
24"
20
Blacklight
Preheat
Party Lights

$24.08 / each

Enter location to check availability
Fluorescent Linear Lamp,T12,Blacklight
Catalog Page #  635 

Price $24.08 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT12
  • Base TypeMedium Bi-Pin (G13)
  • Length24"
  • Watts20
  • Lamp ToneBlacklight
  • Start TypePreheat
  • Primary ApplicationParty Lights
F20T12/B
Medium Bi-Pin (G13)
24"
20
Blue
Preheat
Party Lights

$30.30 / each

Enter location to check availability
Fluorescent Linear Lamp,T12,Blue
Catalog Page #  635 

Price $30.30 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT12
  • Base TypeMedium Bi-Pin (G13)
  • Length24"
  • Watts20
  • Lamp ToneBlue
  • Start TypePreheat
  • Primary ApplicationParty Lights
F20T12/CW/ECO
Medium Bi-Pin (G13)
24"
20
Cool
4100K
Preheat
General Purpose

$12.92 / each

Enter location to check availability
Fluorescent Linear Lamp,T12,Cool,4100K
Catalog Page #  634 

Price $12.92 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT12
  • Base TypeMedium Bi-Pin (G13)
  • Length24"
  • Watts20
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypePreheat
  • Primary ApplicationGeneral Purpose
F20T12/CW/ECO/CVG
Medium Bi-Pin (G13)
24"
20
Cool
4100K
Preheat
Speciality

$20.44 / each

Enter location to check availability
Fluorescent Linear Lamp,T12,Cool,4100K
Catalog Page #  634 

Price $20.44 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT12
  • Base TypeMedium Bi-Pin (G13)
  • Length24"
  • Watts20
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypePreheat
  • Primary ApplicationSpeciality
F20T12/D/ECO
Medium Bi-Pin (G13)
24"
20
Daylight
6500K
Preheat
General Purpose

$12.92 / each

Enter location to check availability
Fluorescent Lamp,T12,Daylight,6500K
Catalog Page #  634 

Price $12.92 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT12
  • Base TypeMedium Bi-Pin (G13)
  • Length24"
  • Watts20
  • Lamp ToneDaylight
  • Color Temp.6500K
  • Start TypePreheat
  • Primary ApplicationGeneral Purpose
F20T12/G
Medium Bi-Pin (G13)
24"
20
Green
Preheat
Party Lights

$30.10 / each

Enter location to check availability
Fluorescent Linear Lamp,T12,Green
Catalog Page #  635 

Price $30.10 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT12
  • Base TypeMedium Bi-Pin (G13)
  • Length24"
  • Watts20
  • Lamp ToneGreen
  • Start TypePreheat
  • Primary ApplicationParty Lights
F20T12/SP35/ECO
Medium Bi-Pin (G13)
24"
20
Neutral
3500K
Preheat
General Purpose

$20.94 / each

Enter location to check availability
Fluorescent Lamp,T12,Neutral,3500K
Catalog Page #  634 

Price $20.94 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT12
  • Base TypeMedium Bi-Pin (G13)
  • Length24"
  • Watts20
  • Lamp ToneNeutral
  • Color Temp.3500K
  • Start TypePreheat
  • Primary ApplicationGeneral Purpose
F20T12/SPX35/ECO
Medium Bi-Pin (G13)
24"
20
Neutral
3500K
Preheat
General Purpose

$37.60 / each

Enter location to check availability
Fluorescent Lamp,T12,Neutral,3500K
Catalog Page #  634 

Price $37.60 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT12
  • Base TypeMedium Bi-Pin (G13)
  • Length24"
  • Watts20
  • Lamp ToneNeutral
  • Color Temp.3500K
  • Start TypePreheat
  • Primary ApplicationGeneral Purpose
F20T12/C50/ECO
Medium Bi-Pin (G13)
24"
20
Very Cool
5000K
Preheat
General Purpose

$12.92 / each

Enter location to check availability
Fluorescent Lamp,T12,Very Cool,5000K
Catalog Page #  634 

Price $12.92 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT12
  • Base TypeMedium Bi-Pin (G13)
  • Length24"
  • Watts20
  • Lamp ToneVery Cool
  • Color Temp.5000K
  • Start TypePreheat
  • Primary ApplicationGeneral Purpose
F20T12KB/ECO/RVL
Medium Bi-Pin (G13)
24"
20
Warm
2600K
Preheat
Kitchen and Baths

$28.65 / each

Enter location to check availability
Fluorescent Linear Lamp,T12,Warm,2600K
Catalog Page #  634 

Price $28.65 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT12
  • Base TypeMedium Bi-Pin (G13)
  • Length24"
  • Watts20
  • Lamp ToneWarm
  • Color Temp.2600K
  • Start TypePreheat
  • Primary ApplicationKitchen and Baths
F20T12/WW/ECO
Medium Bi-Pin (G13)
24"
20
Warm
3000K
Preheat
General Purpose

$12.92 / each

Enter location to check availability
Fluorescent Linear Lamp,T12,Warm,3000K
Catalog Page #  634 

Price $12.92 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT12
  • Base TypeMedium Bi-Pin (G13)
  • Length24"
  • Watts20
  • Lamp ToneWarm
  • Color Temp.3000K
  • Start TypePreheat
  • Primary ApplicationGeneral Purpose
F20T12/KB
Medium Bi-Pin (G13)
24"
20
Warm
3000K
Preheat
Kitchen and Baths

$21.38 / each

Enter location to check availability
Fluorescent Linear Lamp,T12,Warm,3000K
Catalog Page #  634 

Price $21.38 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT12
  • Base TypeMedium Bi-Pin (G13)
  • Length24"
  • Watts20
  • Lamp ToneWarm
  • Color Temp.3000K
  • Start TypePreheat
  • Primary ApplicationKitchen and Baths
F20T12/PL/AQ
Medium Bi-Pin (G13)
24"
20
Warm
3000K
Preheat
Plants and Aquariums

$17.02 / each

Enter location to check availability
Fluorescent Linear Lamp,T12,Warm,3000K
Catalog Page #  635 

Price $17.02 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT12
  • Base TypeMedium Bi-Pin (G13)
  • Length24"
  • Watts20
  • Lamp ToneWarm
  • Color Temp.3000K
  • Start TypePreheat
  • Primary ApplicationPlants and Aquariums
F25T12/CW/28
Medium Bi-Pin (G13)
28"
25
Cool
4100K
Rapid
Appliances

$24.04 / each

Enter location to check availability
Fluorescent Linear Lamp,T12,Cool,4100K
Catalog Page #  634 

Price $24.04 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT12
  • Base TypeMedium Bi-Pin (G13)
  • Length28"
  • Watts25
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypeRapid
  • Primary ApplicationAppliances
F25T12/D/28
Medium Bi-Pin (G13)
28"
25
Daylight
6500K
Rapid
Appliances

$28.85 / each

Enter location to check availability
Fluorescent Lamp,T12,Daylight,6500K
Catalog Page #  634 

Price $28.85 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT12
  • Base TypeMedium Bi-Pin (G13)
  • Length28"
  • Watts25
  • Lamp ToneDaylight
  • Color Temp.6500K
  • Start TypeRapid
  • Primary ApplicationAppliances
F30T12/CW
Medium Bi-Pin (G13)
30"
21
Cool
4100K
Rapid
Appliances

$23.75 / each

Enter location to check availability
Fluorescent Linear Lamp,T12,Cool,4100K
Catalog Page #  634 

Price $23.75 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT12
  • Base TypeMedium Bi-Pin (G13)
  • Length30"
  • Watts21
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypeRapid
  • Primary ApplicationAppliances
F25T12/CW/33
Medium Bi-Pin (G13)
33"
25
Cool
4100K
Rapid
Appliances

$25.10 / each

Enter location to check availability
Fluorescent Linear Lamp,T12,Cool,4100K
Catalog Page #  634 

Price $25.10 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT12
  • Base TypeMedium Bi-Pin (G13)
  • Length33"
  • Watts25
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypeRapid
  • Primary ApplicationAppliances
F25T12/D/33
Medium Bi-Pin (G13)
33"
25
Daylight
6500K
Rapid
Appliances

$30.35 / each

Enter location to check availability
Fluorescent Lamp,T12,Daylight,6500K
Catalog Page #  634 

Price $30.35 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT12
  • Base TypeMedium Bi-Pin (G13)
  • Length33"
  • Watts25
  • Lamp ToneDaylight
  • Color Temp.6500K
  • Start TypeRapid
  • Primary ApplicationAppliances
F25T12/WW/33
Medium Bi-Pin (G13)
33"
25
Warm
3000K
Rapid
Appliances

$30.35 / each

Enter location to check availability
Fluorescent Linear Lamp,T12,Warm,3000K
Catalog Page #  634 

Price $30.35 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT12
  • Base TypeMedium Bi-Pin (G13)
  • Length33"
  • Watts25
  • Lamp ToneWarm
  • Color Temp.3000K
  • Start TypeRapid
  • Primary ApplicationAppliances
F25T12/CW/RS/WM/ECO
Medium Bi-Pin (G13)
36"
25
Cool
4100K
Rapid
General Purpose

$15.04 / each

Enter location to check availability
Fluorescent Linear Lamp,T12,Cool,4100K
Catalog Page #  634 

Price $15.04 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT12
  • Base TypeMedium Bi-Pin (G13)
  • Length36"
  • Watts25
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypeRapid
  • Primary ApplicationGeneral Purpose
F25T12/SP35/RS/WM//ECO
Medium Bi-Pin (G13)
36"
25
Neutral
3500K
Rapid
General Purpose

$21.58 / each

Enter location to check availability
Fluorescent Lamp,T12,Neutral,3500K
Catalog Page #  634 

Price $21.58 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT12
  • Base TypeMedium Bi-Pin (G13)
  • Length36"
  • Watts25
  • Lamp ToneNeutral
  • Color Temp.3500K
  • Start TypeRapid
  • Primary ApplicationGeneral Purpose
F25T12/WW/RS/WM/ECO
Medium Bi-Pin (G13)
36"
25
Warm
3000K
Rapid
General Purpose

$15.04 / each

Enter location to check availability
Fluorescent Linear Lamp,T12,Warm,3000K
Catalog Page #  634 

Price $15.04 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT12
  • Base TypeMedium Bi-Pin (G13)
  • Length36"
  • Watts25
  • Lamp ToneWarm
  • Color Temp.3000K
  • Start TypeRapid
  • Primary ApplicationGeneral Purpose
F25T12/SP30/RS/WM/ECO
Medium Bi-Pin (G13)
36"
25
Warm
3000K
Rapid
General Purpose

$21.58 / each

Enter location to check availability
Fluorescent Linear Lamp,T12,Warm,3000K
Catalog Page #  634 

Price $21.58 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT12
  • Base TypeMedium Bi-Pin (G13)
  • Length36"
  • Watts25
  • Lamp ToneWarm
  • Color Temp.3000K
  • Start TypeRapid
  • Primary ApplicationGeneral Purpose
F30T12/SP41/RS/ECO
Medium Bi-Pin (G13)
36"
30
Cool
4100K
Rapid
General Purpose

$28.10 / each

Enter location to check availability
Fluorescent Linear Lamp,T12,Cool,4100K
Catalog Page #  634 

Price $28.10 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT12
  • Base TypeMedium Bi-Pin (G13)
  • Length36"
  • Watts30
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypeRapid
  • Primary ApplicationGeneral Purpose
F30T12/CW/RS/ECO
Medium Bi-Pin (G13)
36"
30
Cool
4100K
Rapid
General Purpose

$13.74 / each

Enter location to check availability
Fluorescent Linear Lamp,T12,Cool,4100K
Catalog Page #  634 

Price $13.74 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT12
  • Base TypeMedium Bi-Pin (G13)
  • Length36"
  • Watts30
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypeRapid
  • Primary ApplicationGeneral Purpose
F30T12/CW/RS/ECO/CVG
Medium Bi-Pin (G13)
36"
30
Cool
4100K
Rapid
Speciality

$28.45 / each

Enter location to check availability
Fluorescent Linear Lamp,T12,Cool,4100K
Catalog Page #  634 

Price $28.45 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT12
  • Base TypeMedium Bi-Pin (G13)
  • Length36"
  • Watts30
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypeRapid
  • Primary ApplicationSpeciality
F30T12/D/RS/ECO
Medium Bi-Pin (G13)
36"
30
Daylight
6500K
Rapid
General Purpose

$13.74 / each

Enter location to check availability
Fluorescent Lamp,T12,Daylight,6500K
Catalog Page #  634 

Price $13.74 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT12
  • Base TypeMedium Bi-Pin (G13)
  • Length36"
  • Watts30
  • Lamp ToneDaylight
  • Color Temp.6500K
  • Start TypeRapid
  • Primary ApplicationGeneral Purpose
F30T12/SPX35/RS/ECO
Medium Bi-Pin (G13)
36"
30
Neutral
3500K
Rapid
General Purpose

$45.45 / each

Enter location to check availability
Fluorescent Lamp,T12,Neutral,3500K
Catalog Page #  634 

Price $45.45 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT12
  • Base TypeMedium Bi-Pin (G13)
  • Length36"
  • Watts30
  • Lamp ToneNeutral
  • Color Temp.3500K
  • Start TypeRapid
  • Primary ApplicationGeneral Purpose
F30T12/SP35/RS/ECO
Medium Bi-Pin (G13)
36"
30
Neutral
3500K
Rapid
General Purpose

$28.10 / each

Enter location to check availability
Fluorescent Lamp,T12,Neutral,3500K
Catalog Page #  634 

Price $28.10 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT12
  • Base TypeMedium Bi-Pin (G13)
  • Length36"
  • Watts30
  • Lamp ToneNeutral
  • Color Temp.3500K
  • Start TypeRapid
  • Primary ApplicationGeneral Purpose
F30T12/C50/RS/ECO
Medium Bi-Pin (G13)
36"
30
Very Cool
5000K
Rapid
General Purpose

$13.74 / each

Enter location to check availability
Fluorescent Lamp,T12,Very Cool,5000K
Catalog Page #  634 

Price $13.74 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT12
  • Base TypeMedium Bi-Pin (G13)
  • Length36"
  • Watts30
  • Lamp ToneVery Cool
  • Color Temp.5000K
  • Start TypeRapid
  • Primary ApplicationGeneral Purpose
F30T12/WW/RS/ECO
Medium Bi-Pin (G13)
36"
30
Warm
3000K
Rapid
General Purpose

$13.74 / each

Enter location to check availability
Fluorescent Linear Lamp,T12,Warm,3000K
Catalog Page #  634 

Price $13.74 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT12
  • Base TypeMedium Bi-Pin (G13)
  • Length36"
  • Watts30
  • Lamp ToneWarm
  • Color Temp.3000K
  • Start TypeRapid
  • Primary ApplicationGeneral Purpose
F30T12/SPX30/RS/ECO
Medium Bi-Pin (G13)
36"
30
Warm
3000K
Rapid
General Purpose

$45.45 / each

Enter location to check availability
Fluorescent Linear Lamp,T12,Warm,3000K
Catalog Page #  634 

Price $45.45 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT12
  • Base TypeMedium Bi-Pin (G13)
  • Length36"
  • Watts30
  • Lamp ToneWarm
  • Color Temp.3000K
  • Start TypeRapid
  • Primary ApplicationGeneral Purpose
F34/CW/C/WM/ECO
Medium Bi-Pin (G13)
48"
34
Cool
4100K
Rapid
General Purpose

$3.50 / each

Enter location to check availability
Fluorescent Linear Lamp,T12,Cool,4100K
Catalog Page #  634 

Price $3.50 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT12
  • Base TypeMedium Bi-Pin (G13)
  • Length48"
  • Watts34
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypeRapid
  • Primary ApplicationGeneral Purpose
F34/CX41/WM/ECO
Medium Bi-Pin (G13)
48"
34
Cool
4100K
Rapid
General Purpose

$5.34 / each

Enter location to check availability
Fluorescent Linear Lamp,T12,Cool,4100K
Catalog Page #  634 

Price $5.34 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT12
  • Base TypeMedium Bi-Pin (G13)
  • Length48"
  • Watts34
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypeRapid
  • Primary ApplicationGeneral Purpose
F34/CX41WMECOCVG
Medium Bi-Pin (G13)
48"
34
Cool
4100K
Rapid
Speciality

$17.97 / each

Enter location to check availability
Fluorescent Linear Lamp,T12,Cool,4100K
Catalog Page #  NA

Price $17.97 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT12
  • Base TypeMedium Bi-Pin (G13)
  • Length48"
  • Watts34
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypeRapid
  • Primary ApplicationSpeciality
F34SPX30/RS/WM/ECO
Medium Bi-Pin (G13)
48"
34
Warm
3000K
Rapid
General Purpose

$5.00 / each

Enter location to check availability
Fluorescent Linear Lamp,T12,Warm,3000K
Catalog Page #  NA

Clearance Price $5.00 / each

Price $25.05 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT12
  • Base TypeMedium Bi-Pin (G13)
  • Length48"
  • Watts34
  • Lamp ToneWarm
  • Color Temp.3000K
  • Start TypeRapid
  • Primary ApplicationGeneral Purpose
F40BLB
Medium Bi-Pin (G13)
48"
40
Blacklight Blue
Rapid
Party Lights

$69.20 / each

Enter location to check availability
Fluorescent Lamp,T12,Blacklight Blue
Catalog Page #  635 

Price $69.20 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT12
  • Base TypeMedium Bi-Pin (G13)
  • Length48"
  • Watts40
  • Lamp ToneBlacklight Blue
  • Start TypeRapid
  • Primary ApplicationParty Lights
F40BL
Medium Bi-Pin (G13)
48"
40
Blacklight
Rapid
Party Lights

$30.60 / each

Enter location to check availability
Fluorescent Linear Lamp,T12,Blacklight
Catalog Page #  635 

Price $30.60 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT12
  • Base TypeMedium Bi-Pin (G13)
  • Length48"
  • Watts40
  • Lamp ToneBlacklight
  • Start TypeRapid
  • Primary ApplicationParty Lights
F40B
Medium Bi-Pin (G13)
48"
40
Blue
Rapid
Party Lights

$32.10 / each

Enter location to check availability
Fluorescent Linear Lamp,T12,Blue
Catalog Page #  635 

Price $32.10 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT12
  • Base TypeMedium Bi-Pin (G13)
  • Length48"
  • Watts40
  • Lamp ToneBlue
  • Start TypeRapid
  • Primary ApplicationParty Lights
F40T12/B65/ECO/CVG
Medium Bi-Pin (G13)
48"
40
Blue
Rapid
Speciality Colored Lamps and Bulbs

$8.00 / each

Enter location to check availability
Fluorescent Linear Lamp,T12,Blue
Catalog Page #  635 

Clearance Price $8.00 / each

Price $29.15 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT12
  • Base TypeMedium Bi-Pin (G13)
  • Length48"
  • Watts40
  • Lamp ToneBlue
  • Start TypeRapid
  • Primary ApplicationSpeciality Colored Lamps and Bulbs
F40C75
Medium Bi-Pin (G13)
48"
40
Chroma 75
7500K
Rapid
General Purpose

$18.63 / each

Enter location to check availability
Fluorescent Lamp,T12,Chroma 75,7500K
Catalog Page #  634 

Price $18.63 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT12
  • Base TypeMedium Bi-Pin (G13)
  • Length48"
  • Watts40
  • Lamp ToneChroma 75
  • Color Temp.7500K
  • Start TypeRapid
  • Primary ApplicationGeneral Purpose
F40/GB/ECO/2P
Medium Bi-Pin (G13)
48"
40
Cool
4100K
Rapid
Garage and Basement

$26.65 / pkg. of 2

Enter location to check availability
Fluorescent Lamp,T12,Cool,4100K,PK2
Catalog Page #  634 

Price $26.65 / pkg. of 2

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT12
  • Base TypeMedium Bi-Pin (G13)
  • Length48"
  • Watts40
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypeRapid
  • Primary ApplicationGarage and Basement
F40/UT/ECO/2P
Medium Bi-Pin (G13)
48"
40
Cool
4100K
Rapid
Utility

$26.65 / pkg. of 2

Enter location to check availability
Fluorescent Lamp,T12,Cool,4100K,PK2
Catalog Page #  634 

Price $26.65 / pkg. of 2

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT12
  • Base TypeMedium Bi-Pin (G13)
  • Length48"
  • Watts40
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypeRapid
  • Primary ApplicationUtility
F40DX/ECO
Medium Bi-Pin (G13)
48"
40
Daylight
6500K
Rapid
General Purpose

$8.14 / each

Enter location to check availability
Fluorescent Lamp,T12,Daylight,6500K
Catalog Page #  634 

Price $8.14 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT12
  • Base TypeMedium Bi-Pin (G13)
  • Length48"
  • Watts40
  • Lamp ToneDaylight
  • Color Temp.6500K
  • Start TypeRapid
  • Primary ApplicationGeneral Purpose
F40/LR/ECO/2P
Medium Bi-Pin (G13)
48"
40
Daylight
6500K
Rapid
Living Room

$26.65 / pkg. of 2

Enter location to check availability
Fluorescent Lamp,T12,Daylight,6500K,PK2
Catalog Page #  634 

Price $26.65 / pkg. of 2

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT12
  • Base TypeMedium Bi-Pin (G13)
  • Length48"
  • Watts40
  • Lamp ToneDaylight
  • Color Temp.6500K
  • Start TypeRapid
  • Primary ApplicationLiving Room
F40DX/ECO/CVG
Medium Bi-Pin (G13)
48"
40
Daylight
6500K
Rapid
Speciality

$19.64 / each

Enter location to check availability
Fluorescent Lamp,T12,Daylight,6500K
Catalog Page #  634 

Price $19.64 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT12
  • Base TypeMedium Bi-Pin (G13)
  • Length48"
  • Watts40
  • Lamp ToneDaylight
  • Color Temp.6500K
  • Start TypeRapid
  • Primary ApplicationSpeciality
F40GO/CVG
Medium Bi-Pin (G13)
48"
40
Gold
Rapid
Speciality, UV Blocking

$34.15 / each

Enter location to check availability
Fluorescent Linear Lamp,T12,Gold
Catalog Page #  635 

Price $34.15 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT12
  • Base TypeMedium Bi-Pin (G13)
  • Length48"
  • Watts40
  • Lamp ToneGold
  • Start TypeRapid
  • Primary ApplicationSpeciality, UV Blocking
F40G
Medium Bi-Pin (G13)
48"
40
Green
Rapid
Party Lights

$32.15 / each

Enter location to check availability
Fluorescent Linear Lamp,T12,Green
Catalog Page #  635 

Price $32.15 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT12
  • Base TypeMedium Bi-Pin (G13)
  • Length48"
  • Watts40
  • Lamp ToneGreen
  • Start TypeRapid
  • Primary ApplicationParty Lights
F40/CL/ECO/2P
Medium Bi-Pin (G13)
48"
40
Very Cool
5000K
Rapid
Closet and Laundry

$26.65 / pkg. of 2

Enter location to check availability
Fluorescent Lamp,T12,Very Cool,5000K,PK2
Catalog Page #  634 

Price $26.65 / pkg. of 2

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT12
  • Base TypeMedium Bi-Pin (G13)
  • Length48"
  • Watts40
  • Lamp ToneVery Cool
  • Color Temp.5000K
  • Start TypeRapid
  • Primary ApplicationCloset and Laundry
F40C50/ECO
Medium Bi-Pin (G13)
48"
40
Very Cool
5000K
Rapid
General Purpose

$8.14 / each

Enter location to check availability
Fluorescent Lamp,T12,Very Cool,5000K
Catalog Page #  634 

Price $8.14 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT12
  • Base TypeMedium Bi-Pin (G13)
  • Length48"
  • Watts40
  • Lamp ToneVery Cool
  • Color Temp.5000K
  • Start TypeRapid
  • Primary ApplicationGeneral Purpose
F40C50/ECO/CVG
Medium Bi-Pin (G13)
48"
40
Very Cool
5000K
Rapid
Speciality

$15.86 / each

Enter location to check availability
Fluorescent Lamp,T12,Very Cool,5000K
Catalog Page #  634 

Price $15.86 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT12
  • Base TypeMedium Bi-Pin (G13)
  • Length48"
  • Watts40
  • Lamp ToneVery Cool
  • Color Temp.5000K
  • Start TypeRapid
  • Primary ApplicationSpeciality
F40T12KB/ECO/RVL/2PK
Medium Bi-Pin (G13)
48"
40
Warm
2600K
Rapid
Kitchen and Baths

$29.95 / pkg. of 2

Enter location to check availability
Fluorescent Lamp,T12,Warm,2600K,PK2
Catalog Page #  NA

Price $29.95 / pkg. of 2

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT12
  • Base TypeMedium Bi-Pin (G13)
  • Length48"
  • Watts40
  • Lamp ToneWarm
  • Color Temp.2600K
  • Start TypeRapid
  • Primary ApplicationKitchen and Baths
F40/KBP/ECO/2P
Medium Bi-Pin (G13)
48"
40
Warm
3000K
Rapid
Kitchen and Baths

$26.65 / pkg. of 2

Enter location to check availability
Fluorescent Lamp,T12,Warm,3000K,PK2
Catalog Page #  634 

Price $26.65 / pkg. of 2

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT12
  • Base TypeMedium Bi-Pin (G13)
  • Length48"
  • Watts40
  • Lamp ToneWarm
  • Color Temp.3000K
  • Start TypeRapid
  • Primary ApplicationKitchen and Baths
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More