Skip Content

 
T10 Linear Fluorescent Lamps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

T10 Linear Fluorescent Lamps


Technical Specs

  • ItemLinear Fluorescent Lamp 
  • Overall Lamp Shape
  • Lamp ShapeT10 
  • Shatter-ResistantNo 
Base Type
Please Select
Length
Please Select
Watts
Please Select
Lamp Tone
Please Select
Color Temp.
Please Select
Start Type
Please Select
Primary Application
Please Select
Initial Lumens
Please Select
Average Life
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
7 Products
Compare /
Product #
Mfr.
Model #
Base Type
Length
Watts
Lamp Tone
Color Temp.
Start Type
Primary Application
Initial Lumens
Average Life
Price
Qty
Please use Qty box to add item(s) to cart.
G20T10
Medium Bi-Pin (G13)
24"
20
Warm
3000K
Preheat
Germicidal
8000 hr.

$49.85 / each

Enter location to check availability
Linear Fluorescent Lamp Medium Bi-Pin (G13) Base Type, 24
Catalog Page #  635 

Price $49.85 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT10
  • Base TypeMedium Bi-Pin (G13)
  • Length24"
  • Watts20
  • Lamp ToneWarm
  • Color Temp.3000K
  • Start TypePreheat
  • Primary ApplicationGermicidal
  • Average Life8000 hr.
  • Shatter-ResistantNo
F48T10/CW/O/CT
Recessed Double Contact (R17d)
48"
110
Cool
4100K
Preheat
General Purpose
6010
9000 hr.

$54.25 / each

Enter location to check availability
Linear Fluorescent Lamp Recessed Double Contact (R17d) Base Type, 48
Catalog Page #  635 

Price $54.25 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT10
  • Base TypeRecessed Double Contact (R17d)
  • Length48"
  • Watts110
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypePreheat
  • Primary ApplicationGeneral Purpose
  • Initial Lumens6010
  • Average Life9000 hr.
  • Shatter-ResistantNo
F48T10/CW
Recessed Double Contact (R17d)
48"
110
Cool
4100K
Rapid
General Purpose
6200
9000 hr.

$57.45 / each

Enter location to check availability
Linear Fluorescent Lamp Recessed Double Contact (R17d) Base Type, 48
Catalog Page #  635 

Price $57.45 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT10
  • Base TypeRecessed Double Contact (R17d)
  • Length48"
  • Watts110
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypeRapid
  • Primary ApplicationGeneral Purpose
  • Initial Lumens6200
  • Average Life9000 hr.
  • Shatter-ResistantNo
F60T10/CW/O/CT
Recessed Double Contact (R17d)
60"
135
Cool
4100K
Preheat
General Purpose
6790
6000 hr.

$60.70 / each

Enter location to check availability
Linear Fluorescent Lamp Recessed Double Contact (R17d) Base Type, 60
Catalog Page #  635 

Price $60.70 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT10
  • Base TypeRecessed Double Contact (R17d)
  • Length60"
  • Watts135
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypePreheat
  • Primary ApplicationGeneral Purpose
  • Initial Lumens6790
  • Average Life6000 hr.
  • Shatter-ResistantNo
F60T10/CW
Recessed Double Contact (R17d)
60"
135
Cool
4100K
Preheat
General Purpose
7000
6000 hr.

$53.75 / each

Enter location to check availability
Linear Fluorescent Lamp Recessed Double Contact (R17d) Base Type, 60
Catalog Page #  635 

Price $53.75 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT10
  • Base TypeRecessed Double Contact (R17d)
  • Length60"
  • Watts135
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypePreheat
  • Primary ApplicationGeneral Purpose
  • Initial Lumens7000
  • Average Life6000 hr.
  • Shatter-ResistantNo
F72T10/CW/O/CT
Recessed Double Contact (R17d)
72"
160
Cool
4100K
Rapid
General Purpose
9400
9000 hr.

$73.20 / each

Enter location to check availability
Linear Fluorescent Lamp Recessed Double Contact (R17d) Base Type, 72
Catalog Page #  635 

Price $73.20 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT10
  • Base TypeRecessed Double Contact (R17d)
  • Length72"
  • Watts160
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypeRapid
  • Primary ApplicationGeneral Purpose
  • Initial Lumens9400
  • Average Life9000 hr.
  • Shatter-ResistantNo
F72T10/CW
Recessed Double Contact (R17d)
72"
160
Cool
4100K
Rapid
General Purpose
9700
9000 hr.

$68.80 / each

Enter location to check availability
Linear Fluorescent Lamp Recessed Double Contact (R17d) Base Type, 72
Catalog Page #  635 

Price $68.80 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT10
  • Base TypeRecessed Double Contact (R17d)
  • Length72"
  • Watts160
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypeRapid
  • Primary ApplicationGeneral Purpose
  • Initial Lumens9700
  • Average Life9000 hr.
  • Shatter-ResistantNo
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More