Skip Content

Fluorescent Lamp,T12,Daylight,6500K close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Fluorescent Lamp, T12, Daylight, 6500K

GE LIGHTING

Price: $16.77 / each

Shipping: pkg of 15

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4V957
  • Mfr. Model # F64T12/D
  • UNSPSC # 39101605
  • Catalog Page # 634
  • Shipping Weight 1.3 lbs.
Country of Origin CanadaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT12
  • Base TypeSingle Pin (Fa8)
  • Length64"
  • Diameter1-1/2"
  • Watts50
  • Average Life10,000 hr.
  • Lamp ToneDaylight
  • Color Temp.6500K
  • CRI75
  • Start TypeInstant
  • Min. Starting Temp.-20 Degrees F
  • Initial Lumens3300
  • Mean Lumens3040
  • Shatter ResistanceNo
  • Primary ApplicationGeneral Purpose
  • Lamp DesignationF64T12/D
  • StandardsMeets 2012 Lighting Legislation Energy
  • Case Quantity15
  • Lamp TypeLinear

Compliance and Restrictions

  • Meets U.S. Federal minimum energy-efficiency standards (Circle E).


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.