Skip Content

Linear Fluorescent Lamp, Recessed Double Contact (R17d) Base Type, 96" Length, 12,000 hr. Average Li close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Linear Fluorescent Lamp, Recessed Double Contact (R17d) Base Type, 96" Length, 12,000 hr. Average Li

Clearance Price $2.00 / each

Price $11.69 / each

Shipping: pkg of 15

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3V536
  • Mfr. Model # F96T12/WW/HO/WM
  • NSN # 6240-01-344-9539
  • UNSPSC # 39101605
  • Catalog Page # N/A
  • Shipping Weight 1.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Linear Fluorescent Lamp
  • Overall Lamp Shape T
  • Lamp Shape T12
  • Base Type Recessed Double Contact (R17d)
  • Length 96"
  • Light Bulb Dia. 1-1/2"
  • Watts 95
  • Average Bulb Life 12,000 hr.
  • Lamp Tone Warm
  • Bulb Color Temp. 3000K
  • Color Rendering Index 52
  • Bulb Start Type Rapid
  • Bulb Min. Starting Temp. -20 Degrees F
  • Lumens 8200
  • Shatter-Resistant No
  • Bulb Primary Application General Purpose
  • Lamp Designation F96T12/WW/HO/WM
  • High Output Yes
  • Case Quantity 15
  • Lamp Type Linear
  • Footnotes 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.