Skip Content

Plug-In CFL,26W,Dimmable,3500K,17,000 hr close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Plug-In CFL, 26W, Dimmable, 3500K, 17,000 hr

Price $37.40 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1PGZ9
  • Mfr. Model # F26TBX/835/A/ECO
  • UNSPSC # 39101619
  • Catalog Page # 641
  • Shipping Weight 0.22 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPlug-In CFL
  • Overall Lamp ShapeT
  • Dimmable / Non-DimmableDimmable
  • Lamp TypeTriple Tube
  • Incandescent Equivalent (Watts)100
  • Watts26
  • Base Type4-Pin (GX24Q-3)
  • Lamp ShapeT4
  • Lamp ToneNeutral
  • Max. Overall Length5-1/4"
  • Shatter-ResistantNo
  • Initial Lumens1800
  • Mean Lumens1530
  • Color Temp.3500K
  • Average Life17,000 hr.
  • CRI82
  • Min. Starting Temp.32 Degrees F
  • Lamp DesignationF26TBX/A/ECO
  • Start TypeRapid
  • Footnotes1,2,6,12
  • StandardsMeets 2012 Lighting Legislation Energy
  • Primary ApplicationGeneral Purpose
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Field of Industry:: electrical
Product used for:: replacement
Years purchasing from Grainger:: 45
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about RinElectric is loaded.
Additional information about RinElectric could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
To install this lamp, you may simply push in or pull out. Because of the design of the socket, there will be a pressure to overcome.

Thank you for using Grainger Ask & Answer
Age: 35 to 44
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-08-29T19:39:34.630-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1PGZ9, prod, sort_default
1 of 1
  • 2015-08-29T19:39:34.632-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1PGZ9, prod, sort_default
1 of 1