Skip Content

Plug-In CFL,13W,Non-Dim,3500K,10,000 hr close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Plug-In CFL, 13W, Non-Dim, 3500K, 10,000 hr

Price $13.72 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1PGV5
  • Mfr. Model # F13DBX23/835/ECO
  • NSN # 6240-01-352-0438
  • UNSPSC # 39101619
  • Catalog Page # 626
  • Shipping Weight 0.12 lbs.
Country of Origin Hungary Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Plug-In CFL
  • Overall Bulb Shape PL
  • Dimmable No
  • Incandescent Equivalent Wattage 60
  • Watts 13
  • Bulb Base Type 2-Pin (GX23-2)
  • Bulb Shape T4 PL
  • Bulb Tone Neutral
  • Max. Overall Bulb Length 4-27/32"
  • Shatter-Resistant No
  • Bulb Technology Fluorescent
  • Lumens 810
  • Bulb Color Temp. 3500K
  • Average Bulb Life 10,000 hr.
  • Color Rendering Index 82
  • Bulb Designation F13DBX23/ECO
  • Bulb Start Type Preheat
  • Bulb Min. Starting Temp. 25 Degrees F
  • Standards Meets 2012 Lighting Legislation Energy, TCLP Compliant
  • Bulb Primary Application General Purpose
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.