Skip Content

 
LED Spotlight, MR16 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LED Spotlight, MR16


Technical Specs

  • Overall Lamp ShapeMR/JDR 
  • Lamp ShapeMR16 
  • ItemLED Spotlight 
  • Lamp TypeReflector-MR 
Dimmable / Non-Dimmable
Please Select
LED Replacement For
Please Select
Base Type
Please Select
Watts
Please Select
Color Temp.
Please Select
Light Color
Please Select
Initial Lumens
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • GE LIGHTING 
Shop Items By
  • Clearance Items 
Select items to compareView Compare
6 Products
Compare /
Product #
Mfr.
Model #
Dimmable / Non-Dimmable
LED Replacement For
Base Type
Watts
Color Temp.
Light Color
Initial Lumens
Price
Qty
Please use Qty box to add item(s) to cart.
LED7DMR16/827/15
Dimmable
35W HAL
2-Pin Round (GX5.3)
7
2700K
Soft White

$23.54 / each

Enter location to check availability
LED Spotlight,MR16,2700K,Soft White
Catalog Page #  NA

Clearance Price $23.54 / each

Price $37.30 / each

Technical Specs

  • Overall Lamp ShapeMR/JDR
  • Lamp ShapeMR16
  • ItemLED Spotlight
  • Dimmable / Non-DimmableDimmable
  • Lamp TypeReflector-MR
  • LED Replacement For35W HAL
  • Base Type2-Pin Round (GX5.3)
  • Watts7
  • Color Temp.2700K
  • Light ColorSoft White
LED7DMR16/827/25
Dimmable
35W HAL
2-Pin Round (GX5.3)
7
2700K
Soft White

$26.29 / each

Enter location to check availability
LED Spotlight,MR16,2700K,Soft White
Catalog Page #  NA

Clearance Price $26.29 / each

Price $37.30 / each

Technical Specs

  • Overall Lamp ShapeMR/JDR
  • Lamp ShapeMR16
  • ItemLED Spotlight
  • Dimmable / Non-DimmableDimmable
  • Lamp TypeReflector-MR
  • LED Replacement For35W HAL
  • Base Type2-Pin Round (GX5.3)
  • Watts7
  • Color Temp.2700K
  • Light ColorSoft White
LED7DMR16/830/25
Dimmable
35W HAL
2-Pin Round (GX5.3)
7
3000K
Warm

$20.52 / each

Enter location to check availability
LED Spotlight,MR16,3000K,Warm
Catalog Page #  NA

Clearance Price $20.52 / each

Price $37.30 / each

Technical Specs

  • Overall Lamp ShapeMR/JDR
  • Lamp ShapeMR16
  • ItemLED Spotlight
  • Dimmable / Non-DimmableDimmable
  • Lamp TypeReflector-MR
  • LED Replacement For35W HAL
  • Base Type2-Pin Round (GX5.3)
  • Watts7
  • Color Temp.3000K
  • Light ColorWarm
LED1/GU10/NFL/CD
Non-Dimmable
10W INC/3W CFL
2-Pin (GU10)
1
5500K
Very Cool
35

$14.40 / each

Enter location to check availability
LED Spotlight,MR16,5500K,Very Cool
Catalog Page #  664 

Clearance Price $14.40 / each

Price $16.00 / each

Technical Specs

  • Overall Lamp ShapeMR/JDR
  • Lamp ShapeMR16
  • ItemLED Spotlight
  • Dimmable / Non-DimmableNon-Dimmable
  • Lamp TypeReflector-MR
  • LED Replacement For10W INC/3W CFL
  • Base Type2-Pin (GU10)
  • Watts1
  • Color Temp.5500K
  • Light ColorVery Cool
  • Initial Lumens35
LED4/GU10/NFL/CD
Non-Dimmable
20W INC/5W CFL
2-Pin (GU10)
4
3000K
Warm
100

$35.10 / each

Enter location to check availability
LED Spotlight,MR16,3000K,Warm
Catalog Page #  NA

Clearance Price $35.10 / each

Price $39.00 / each

Technical Specs

  • Overall Lamp ShapeMR/JDR
  • Lamp ShapeMR16
  • ItemLED Spotlight
  • Dimmable / Non-DimmableNon-Dimmable
  • Lamp TypeReflector-MR
  • LED Replacement For20W INC/5W CFL
  • Base Type2-Pin (GU10)
  • Watts4
  • Color Temp.3000K
  • Light ColorWarm
  • Initial Lumens100
LED5GU10/NFL
Non-Dimmable
25W INC/7W CFL
2-Pin (GU10)
4.5
3000K
Warm
200

$36.00 / each

Enter location to check availability
LED Spotlight,MR16,3000K,Warm
Catalog Page #  NA

Clearance Price $36.00 / each

Price $40.00 / each

Technical Specs

  • Overall Lamp ShapeMR/JDR
  • Lamp ShapeMR16
  • ItemLED Spotlight
  • Dimmable / Non-DimmableNon-Dimmable
  • Lamp TypeReflector-MR
  • LED Replacement For25W INC/7W CFL
  • Base Type2-Pin (GU10)
  • Watts4.5
  • Color Temp.3000K
  • Light ColorWarm
  • Initial Lumens200
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More