Skip Content

LED Roadway Light,118W,9300L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

LED Roadway Light, 118W, 9300L

GE LIGHTING

Price: $1,247.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12C681
  • Mfr. Model # ERS20GXCX5402GRAY
  • UNSPSC # 39111603
  • Catalog Page # N/A
  • Shipping Weight 26.6 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRoadway Light
  • Lamp TypeLED
  • Lamp Watts118
  • Voltage120-277
  • Lens TypeAcrylic
  • Description/Special Features9300 Lumens, 79 Lumens Per Watt
  • Housing MaterialDie Cast Aluminum
  • Housing FinishGray
  • NEMA Light DistributionAsym. (Luminance Photo.)
  • MountingPole Mounted
  • Length32-1/4"
  • Width15-1/4"
  • Height5-1/4"
  • StandardsUL/cUL listed, Wet Locations, IP 65 rated,ANSI C136.25-2009, RoHS compliant
  • SeriesEvolve
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Details

Evolve™ LED Roadway Fixtures

• Rated avg. life: 50,000 hr. 70 CRI Operating temp.: -40° to 50°C 120/277V
Die-cast aluminum housing with 4-bolt slipfitter mounting and integral heat sink. Corrosion-resistant powder-paint finish.
UL and C-UL Listed for use in wet locations. IP65 rated. ANSI C136.25-2009 and RoHS compliant

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.