Skip Content

 
LED Reflector Lamp, S14 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LED Reflector Lamp, S14

GE LIGHTING


Technical Specs

  • Lamp ShapeS14 
  • ItemLED Reflector Lamp 
  • Dimmable / Non-DimmableNon-Dimmable 
  • Lamp TypeA-Shape 
  • LED Replacement For10W INC/3W CFL 
  • Base TypeMedium Screw (E26) 
  • Watts2.4 
  • Initial Lumens100 
BrandGE LIGHTING 
Color Temp.
Please Select
Light Color
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Color Temp.
Light Color
Availability
Price
Qty
LED2S14-IO-F/TP
3000K
Frosted White

Limited Quantity Available

$13.53 / each

LED Reflector,S14,2.4W,Med, I/O,Frost
Catalog Page #  662 

Clearance Price:
$13.53 / each

Price: $18.50 / each

Technical Specs

  • Lamp ShapeS14
  • ItemLED Reflector Lamp
  • Dimmable / Non-DimmableNon-Dimmable
  • Lamp TypeA-Shape
  • LED Replacement For10W INC/3W CFL
  • Base TypeMedium Screw (E26)
  • Watts2.4
  • Color Temp.3000K
  • Light ColorFrosted White
  • Initial Lumens100
LED3/S14/840/C/IO
4000K
Clear

Limited Quantity Available

$13.64 / each

LED Reflector,S14,2.4W,Med,I/O,Clear
Catalog Page #  662 

Clearance Price:
$13.64 / each

Price: $19.00 / each

Technical Specs

  • Lamp ShapeS14
  • ItemLED Reflector Lamp
  • Dimmable / Non-DimmableNon-Dimmable
  • Lamp TypeA-Shape
  • LED Replacement For10W INC/3W CFL
  • Base TypeMedium Screw (E26)
  • Watts2.4
  • Color Temp.4000K
  • Light ColorClear
  • Initial Lumens100