Skip Content

LED Reflector Lamp, CA11 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LED Reflector Lamp, CA11

GE LIGHTING

Technical Specs

  • Overall Lamp ShapeCA 
  • Lamp ShapeCA11 
  • ItemLED Reflector Lamp 
  • Dimmable / Non-DimmableNon-Dimmable 
  • Lamp TypeFlame Tip 
  • LED Replacement For15W 
  • Watts2.4 
  • Color Temp.3000K 
  • Light ColorClear 
  • Initial Lumens100 
BrandGE LIGHTING 
Base Type
Please Select
Item #Base TypeAvailabilityPrice Qty
36M962Candelabra Screw (E12)

Typically in Stock

$20.00 / each

36M961Medium Screw (E26)

Typically in Stock

$20.00 / each

Adding More Products