Skip Content

LED Post Top,86W,4350L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

LED Post Top, 86W, 4350L

Price $1,442.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12C685
  • Mfr. Model # EPST0C541N4PBLCK
  • UNSPSC # 39111605
  • Catalog Page # 590
  • Shipping Weight 29.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Evolve™ LED Post-Top Fixtures

• Rated avg. life: 50,000 hr. Color temp.: 4100K 65 CRI Operating temp.: -40° to 50°C 120/277V
High-quality energy-efficient outdoor lighting comes in choice of 3 designs to match the look of your property. Post-top 3" O.D. mounting held in-place with set screws. Aluminum housing with corrosion-resistant powder-paint finish.
UL and C-UL Listed for use in wet locations. IP65 rated. ANSI C136.25-2009 and RoHS compliant.

View More

Technical Specs

  • Item Post Top
  • Housing Material Die Cast Aluminum
  • Light Distribution Salem-Sym. (Type V)
  • CRI 65
  • Width 16-3/4"
  • Height 27-1/4"
  • Lumens 4350
  • Voltage 120-277
  • Lumens Per Watt 51
  • Mounting 3" O.D. Pole Mounted
  • Lens Material Polycarbonate
  • Standards UL/cUL listed, Wet Locations, IP 65 rated,ANSI C136.25-2009, RoHS compliant
  • Warranty 5 Year
  • Color Temp. 4100
  • LED Replacement For 100W HPS/MH
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

3' post

Do you seel the post for these lights?
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about modes is loaded.
Additional information about modes could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Unfortunately Grainger does not currently stock the posts for the post top fixtures.

Thank you for using Grainger Ask & Answer
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-08 T19:57:50.649-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_12C685, prod, sort_default
1 of 1
  • 2016-02-08 T19:57:50.650-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_12C685, prod, sort_default
1 of 1