Skip Content

LED MR16, 7W,2700K, Dimming,35D close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

LED MR16, 7W, 2700K, Dimming, 35D

GE LIGHTING

Price: NA / each

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 34J753
  • Mfr. Model # LED7XDMR16827/35
  • UNSPSC # 32111503
  • Catalog Page # N/A
  • Shipping Weight 0.15 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemLED Lamp
  • Dimmable / Non-DimmableDimmable
  • Lamp TypeReflector-MR
  • Lamp ShapeMR16
  • Base Type2-Pin (GU5.3)
  • Watts7
  • Voltage12
  • LED Replacement For50W HAL
  • Indoor/OutdoorIndoor
  • Color Temp.2700K
  • CRI80
  • Average Life25,000 hr.
  • Light ColorSilver
  • Max. Overall Length1.9"
  • Lamp Dia.2"
  • Beam Angle35 Degrees
  • Lamp DesignationLED7XDMR16827/35
  • Energy Star CompliantYes
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
  • Green Certification or Other RecognitionENERGY STAR Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.