Skip Content

 
LED Lamp, G25 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LED Lamp, G25


Technical Specs

  • Overall Lamp Shape
  • ItemLED Lamp 
  • Lamp TypeGlobe 
Lamp Shape
Please Select
Dimmable / Non-Dimmable
Please Select
LED Replacement For
Please Select
Base Type
Please Select
Watts
Please Select
Color Temp.
Please Select
Light Color
Please Select
Initial Lumens
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • GE LIGHTING 
Select items to compareView Compare
6 Products
Compare /
Item #
Mfr.
Model #
Lamp Shape
Dimmable / Non-Dimmable
LED Replacement For
Base Type
Watts
Color Temp.
Light Color
Initial Lumens
Price
Qty
Please use Qty box to add item(s) to cart.
LED4DG16C-W
G16.5
Dimmable
25W INC/7W CFL
Candelabra Screw (E12)
4.5
2700K
White
270

$26.00 / each

Enter location to check availability
LED Lamp,G16.5,E12,4.5W,2700K
Catalog Page #  663 

Price $26.00 / each

Technical Specs

  • Overall Lamp ShapeG
  • Lamp ShapeG16.5
  • ItemLED Lamp
  • Dimmable / Non-DimmableDimmable
  • Lamp TypeGlobe
  • LED Replacement For25W INC/7W CFL
  • Base TypeCandelabra Screw (E12)
  • Watts4.5
  • Color Temp.2700K
  • Light ColorWhite
  • Initial Lumens270
LED4DG25M-C
G25
Dimmable
25W INC/7W CFL
Medium Screw (E26)
4.5
2700K
Clear
280

$26.50 / each

Enter location to check availability
LED Lamp,G25,E26,4.5W,2700K
Catalog Page #  663 

Price $26.50 / each

Technical Specs

  • Overall Lamp ShapeG
  • Lamp ShapeG25
  • ItemLED Lamp
  • Dimmable / Non-DimmableDimmable
  • Lamp TypeGlobe
  • LED Replacement For25W INC/7W CFL
  • Base TypeMedium Screw (E26)
  • Watts4.5
  • Color Temp.2700K
  • Light ColorClear
  • Initial Lumens280
LED4DG25M-W
G25
Dimmable
25W INC/7W CFL
Medium Screw (E26)
4.5
2700K
White
280

$26.50 / each

Enter location to check availability
LED Lamp,G25,E26,4.5W,2700K
Catalog Page #  663 

Price $26.50 / each

Technical Specs

  • Overall Lamp ShapeG
  • Lamp ShapeG25
  • ItemLED Lamp
  • Dimmable / Non-DimmableDimmable
  • Lamp TypeGlobe
  • LED Replacement For25W INC/7W CFL
  • Base TypeMedium Screw (E26)
  • Watts4.5
  • Color Temp.2700K
  • Light ColorWhite
  • Initial Lumens280
LED2G25M/W
G25
Non-Dimmable
10W INC/3W CFL
Medium Screw (E26)
2.8
2900K
Soft White
80

$18.90 / each

Enter location to check availability
LED Light Bulb,G25,2700K,Soft White
Catalog Page #  NA

Clearance Price $18.90 / each

Price $21.00 / each

Technical Specs

  • Overall Lamp ShapeG
  • Lamp ShapeG25
  • ItemLED Lamp
  • Dimmable / Non-DimmableNon-Dimmable
  • Lamp TypeGlobe
  • LED Replacement For10W INC/3W CFL
  • Base TypeMedium Screw (E26)
  • Watts2.8
  • Color Temp.2900K
  • Light ColorSoft White
  • Initial Lumens80
LED2G25M-ES/W
G25
Non-Dimmable
15W
Medium Screw (E26)
2.3
3000K
Warm
95

$21.15 / each

Enter location to check availability
LED Light Bulb,G25,3000K,Warm
Catalog Page #  663 

Clearance Price $21.15 / each

Price $23.50 / each

Technical Specs

  • Overall Lamp ShapeG
  • Lamp ShapeG25
  • ItemLED Lamp
  • Dimmable / Non-DimmableNon-Dimmable
  • Lamp TypeGlobe
  • LED Replacement For15W
  • Base TypeMedium Screw (E26)
  • Watts2.3
  • Color Temp.3000K
  • Light ColorWarm
  • Initial Lumens95
LED2G25M-ES/C
G25
Non-Dimmable
15W
Medium Screw (E26)
2.8
3000K
Warm
95

$12.93 / each

Enter location to check availability
LED Light Bulb,G25,3000K,Warm
Catalog Page #  663 

Clearance Price $12.93 / each

Price $23.50 / each

Technical Specs

  • Overall Lamp ShapeG
  • Lamp ShapeG25
  • ItemLED Lamp
  • Dimmable / Non-DimmableNon-Dimmable
  • Lamp TypeGlobe
  • LED Replacement For15W
  • Base TypeMedium Screw (E26)
  • Watts2.8
  • Color Temp.3000K
  • Light ColorWarm
  • Initial Lumens95
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More