Skip Content

 
LED Lamp, CA10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LED Lamp, CA10


Technical Specs

  • Lamp ShapeCA10 
  • Overall Lamp ShapeCA 
  • ItemLED Lamp 
  • Dimmable / Non-DimmableNon-Dimmable 
  • Lamp TypeFlame Tip 
LED Replacement For
Please Select
Base Type
Please Select
Watts
Please Select
Color Temp.
Please Select
Initial Lumens
Please Select

Your Filters:

Clear All
SG_Brand
  • GE LIGHTING 
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
LED Replacement For
Base Type
Watts
Color Temp.
Initial Lumens
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
LED2CAM-ES/C
10W
Medium Screw (E26)
1.8
3000K
75

Limited Quantity Available

$17.46 / each

LED Light Bulb,CA10,3000K,Warm
Catalog Page #  663 

Clearance Price $17.46 / each

Price $19.40 / each

Technical Specs

  • Lamp ShapeCA10
  • Overall Lamp ShapeCA
  • ItemLED Lamp
  • Dimmable / Non-DimmableNon-Dimmable
  • Lamp TypeFlame Tip
  • LED Replacement For10W
  • Base TypeMedium Screw (E26)
  • Watts1.8
  • Color Temp.3000K
  • Initial Lumens75
LED2/CAC/C
10W INC/3W CFL
Candelabra Screw (E12)
2
3900K
60

Limited Quantity Available

$13.05 / each

LED Light Bulb,CA10,3900K,Warm
Catalog Page #  NA

Clearance Price $13.05 / each

Price $19.00 / each

Technical Specs

  • Lamp ShapeCA10
  • Overall Lamp ShapeCA
  • ItemLED Lamp
  • Dimmable / Non-DimmableNon-Dimmable
  • Lamp TypeFlame Tip
  • LED Replacement For10W INC/3W CFL
  • Base TypeCandelabra Screw (E12)
  • Watts2
  • Color Temp.3900K
  • Initial Lumens60
LED2CAM-ES/F
10W INC/3W CFL
Medium Screw (E26)
1.8
3000K
75

Limited Quantity Available

$17.46 / each

LED Light Bulb,CA10,3000K,Warm
Catalog Page #  663 

Clearance Price $17.46 / each

Price $19.40 / each

Technical Specs

  • Lamp ShapeCA10
  • Overall Lamp ShapeCA
  • ItemLED Lamp
  • Dimmable / Non-DimmableNon-Dimmable
  • Lamp TypeFlame Tip
  • LED Replacement For10W INC/3W CFL
  • Base TypeMedium Screw (E26)
  • Watts1.8
  • Color Temp.3000K
  • Initial Lumens75
LED2/CAM/W
10W INC/3W CFL
Medium Screw (E26)
2
2900K
60

Limited Quantity Available

$17.10 / each

LED Light Bulb,CA10,2900K,Warm
Catalog Page #  NA

Clearance Price $17.10 / each

Price $19.00 / each

Technical Specs

  • Lamp ShapeCA10
  • Overall Lamp ShapeCA
  • ItemLED Lamp
  • Dimmable / Non-DimmableNon-Dimmable
  • Lamp TypeFlame Tip
  • LED Replacement For10W INC/3W CFL
  • Base TypeMedium Screw (E26)
  • Watts2
  • Color Temp.2900K
  • Initial Lumens60
LED2/CAM/C
10W INC/3W CFL
Medium Screw (E26)
2
3900K
60

Limited Quantity Available

$13.18 / each

LED Light Bulb,CA10,3900K,Warm
Catalog Page #  NA

Clearance Price $13.18 / each

Price $19.00 / each

Technical Specs

  • Lamp ShapeCA10
  • Overall Lamp ShapeCA
  • ItemLED Lamp
  • Dimmable / Non-DimmableNon-Dimmable
  • Lamp TypeFlame Tip
  • LED Replacement For10W INC/3W CFL
  • Base TypeMedium Screw (E26)
  • Watts2
  • Color Temp.3900K
  • Initial Lumens60