Skip Content

 
LED Lamp, A15 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LED Lamp, A15

GE LIGHTING


Technical Specs

  • Overall Lamp Shape
  • Lamp ShapeA15 
  • ItemLED Lamp 
  • Lamp TypeA-Shape 
  • Base TypeMedium Screw (E26) 
BrandGE LIGHTING 
Dimmable / Non-Dimmable
Please Select
LED Replacement For
Please Select
Watts
Please Select
Color Temp.
Please Select
Light Color
Please Select
Initial Lumens
Please Select
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Dimmable / Non-Dimmable
LED Replacement For
Watts
Color Temp.
Light Color
Initial Lumens
Availability
Price
Qty
LED4/DA15-C
Dimmable
25W INC/7W CFL
4.5
2700K
Clear
270

$27.00 / each

LED Lamp,A15,E26,4.5W,2700K
Catalog Page #  662 

Price: $27.00 / each

Technical Specs

  • Overall Lamp ShapeA
  • Lamp ShapeA15
  • ItemLED Lamp
  • Dimmable / Non-DimmableDimmable
  • Lamp TypeA-Shape
  • LED Replacement For25W INC/7W CFL
  • Base TypeMedium Screw (E26)
  • Watts4.5
  • Color Temp.2700K
  • Light ColorClear
  • Initial Lumens270
LED4/DA15-W
Dimmable
25W INC/7W CFL
4.5
2700K
White
270

$27.00 / each

LED Lamp,A15,E26,4.5W,2700K
Catalog Page #  662 

Price: $27.00 / each

Technical Specs

  • Overall Lamp ShapeA
  • Lamp ShapeA15
  • ItemLED Lamp
  • Dimmable / Non-DimmableDimmable
  • Lamp TypeA-Shape
  • LED Replacement For25W INC/7W CFL
  • Base TypeMedium Screw (E26)
  • Watts4.5
  • Color Temp.2700K
  • Light ColorWhite
  • Initial Lumens270
LED2/A15/C
Non-Dimmable
10W INC/3W CFL
2.5
3000K
Warm
80

Limited Quantity Available

$18.00 / each

LED Light Bulb,A15,3000K,Warm
Catalog Page #  NA

Clearance Price:
$18.00 / each

Price: $20.00 / each

Technical Specs

  • Overall Lamp ShapeA
  • Lamp ShapeA15
  • ItemLED Lamp
  • Dimmable / Non-DimmableNon-Dimmable
  • Lamp TypeA-Shape
  • LED Replacement For10W INC/3W CFL
  • Base TypeMedium Screw (E26)
  • Watts2.5
  • Color Temp.3000K
  • Light ColorWarm
  • Initial Lumens80
LED3A15/C/TP
Non-Dimmable
20W INC/5W CFL
3
3000K
Warm
120

Limited Quantity Available

$16.83 / each

LED Light Bulb,A15,3000K,Warm
Catalog Page #  NA

Clearance Price:
$16.83 / each

Price: $24.07 / each

Technical Specs

  • Overall Lamp ShapeA
  • Lamp ShapeA15
  • ItemLED Lamp
  • Dimmable / Non-DimmableNon-Dimmable
  • Lamp TypeA-Shape
  • LED Replacement For20W INC/5W CFL
  • Base TypeMedium Screw (E26)
  • Watts3
  • Color Temp.3000K
  • Light ColorWarm
  • Initial Lumens120
LED3A15/W/TP
Non-Dimmable
20W INC/5W CFL
3
3000K
Warm
120

Limited Quantity Available

$21.66 / each

LED Light Bulb,A15,3000K,Warm
Catalog Page #  NA

Clearance Price:
$21.66 / each

Price: $24.07 / each

Technical Specs

  • Overall Lamp ShapeA
  • Lamp ShapeA15
  • ItemLED Lamp
  • Dimmable / Non-DimmableNon-Dimmable
  • Lamp TypeA-Shape
  • LED Replacement For20W INC/5W CFL
  • Base TypeMedium Screw (E26)
  • Watts3
  • Color Temp.3000K
  • Light ColorWarm
  • Initial Lumens120