Skip Content

LED Light Bulb,A15,3000K,Warm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

LED Light Bulb, A15,3000K, Warm

Clearance Price $5.00 / each

Price $20.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5WMG1
  • Mfr. Model # LED2/A15/W
  • UNSPSC # 39112102
  • Catalog Page # N/A
  • Shipping Weight 0.2 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLED Lamp
  • Overall Lamp ShapeA
  • Dimmable / Non-DimmableNon-Dimmable
  • Lamp TypeA-Shape
  • Lamp ShapeA15
  • Base TypeMedium Screw (E26)
  • Watts2.5
  • Voltage120
  • LED Replacement For10W INC/3W CFL
  • Indoor/OutdoorIndoor
  • Initial Lumens80
  • Color Temp.3000K
  • CRI82
  • Average Life12,000 hr.
  • Light ColorWarm
  • Max. Overall Length3.5"
  • Lamp Dia.1.8"
  • Lamp DesignationLED2/A15/W
  • Energy Star CompliantNo
  • StandardsMeets 2012 Lighting Legislation Energy Standards
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
  • Green Certification or Other RecognitionRoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by This LED bulb is a great replacement for incandescent 15watt light bulbs This bulb last long, i am using it in a office building that has wall sconces around the building, and had incandescent bulbs previously in them. The bulb had to be changed every 3 months. This LED bulb goes for at least a year, some have lasted a little longer than a year. The light is more pure white at first instead of that yellow color that Incandescents usually give.SO I GIVE THIS PRODUCT AN ALL AROUND 2 THUMBS UP!! June 21, 2012
  • 2015-07-04T20:17:52.549-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_5WMG1, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.