Skip Content

LED Lamp, BR30, 10W, 3000K, E26 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

LED Lamp, BR30, 10W, 3000K, E26

Price $18.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 40D435
  • Mfr. Model # LED10DR30V/830W
  • UNSPSC # 39112102
  • Catalog Page # 650
  • Shipping Weight 0.65 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item LED Lamp
  • Overall Bulb Shape PAR/BR
  • Bulb Shape BR30
  • Dimmable Yes
  • Bulb Housing Polycarbonate
  • Bulb Base Type Medium Screw (E26)
  • Watts 10
  • LED Replacement For 65W
  • Bulb Color Temp. 3000K
  • Bulb Technology LED
  • Light Color White
  • Average Bulb Life 25,000 hr.
  • Color Rendering Index 80
  • Color Tuning No
  • Voltage 120
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Lumens 700
  • Max. Overall Bulb Length 5-13/32"
  • Light Bulb Dia. 3-3/4"
  • Bulb Designation LED10DR30V/830W
  • Energy Star Compliant Yes
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 2 out of 5 by 1reviewer.
Rated 2 out of 5 by Use as dimmable bulb is minimal. The LED's do not equally dim leaving a hot spot from the bulb. Flashing was reported at low settings. January 13, 2015
  • 2016-04-27 T23:20:47.825-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_40D435, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.