Skip Content

 
LED Floodlight, PAR30L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LED Floodlight, PAR30L

GE LIGHTING


Technical Specs

  • Lamp ShapePAR30L 
  • ItemLED Floodlight 
  • Dimmable / Non-DimmableDimmable 
  • Lamp TypeReflector-PAR 
  • LED Replacement For50W HAL 
  • Base TypeMedium Screw (E26) 
  • Watts10 
BrandGE LIGHTING 
Color Temp.
Please Select
Light Color
Please Select
Initial Lumens
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Color Temp.
Light Color
Initial Lumens
Availability
Price
Qty
LED10DP3LS827/20
2700K
Soft White
450

Limited Quantity Available

$45.90 / each

LED Floodlight,PAR30L,2700K,Soft White
Catalog Page #  NA

Clearance Price:
$45.90 / each

Price: $51.00 / each

Technical Specs

  • Lamp ShapePAR30L
  • ItemLED Floodlight
  • Dimmable / Non-DimmableDimmable
  • Lamp TypeReflector-PAR
  • LED Replacement For50W HAL
  • Base TypeMedium Screw (E26)
  • Watts10
  • Color Temp.2700K
  • Light ColorSoft White
  • Initial Lumens450
LED10DP3LS830/20
3000K
Warm
500

Limited Quantity Available

$45.90 / each

LED Floodlight,PAR30L,3000K,Warm
Catalog Page #  NA

Clearance Price:
$45.90 / each

Price: $51.00 / each

Technical Specs

  • Lamp ShapePAR30L
  • ItemLED Floodlight
  • Dimmable / Non-DimmableDimmable
  • Lamp TypeReflector-PAR
  • LED Replacement For50W HAL
  • Base TypeMedium Screw (E26)
  • Watts10
  • Color Temp.3000K
  • Light ColorWarm
  • Initial Lumens500