Skip Content

 
LED Floodlight, PAR30 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LED Floodlight, PAR30


Technical Specs

  • Overall Lamp ShapePAR/BR 
  • Lamp ShapePAR30 
  • ItemLED Floodlight 
  • Lamp TypeReflector-PAR 
  • Base TypeMedium Screw (E26) 
Dimmable / Non-Dimmable
Please Select
LED Replacement For
Please Select
Watts
Please Select
Color Temp.
Please Select
Light Color
Please Select
Initial Lumens
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • GE LIGHTING 
Select items to compareView Compare
4 Products
Compare /
Product #
Mfr.
Model #
Dimmable / Non-Dimmable
LED Replacement For
Watts
Color Temp.
Light Color
Initial Lumens
Price
Qty
Please use Qty box to add item(s) to cart.
LED10DP30S827/20
Dimmable
50W HAL
10
2700K
Soft White
450

$46.53 / each

Enter location to check availability
LED Floodlight,PAR30,2700K,Soft White
Catalog Page #  NA

Clearance Price $46.53 / each

Price $51.70 / each

Technical Specs

  • Overall Lamp ShapePAR/BR
  • Lamp ShapePAR30
  • ItemLED Floodlight
  • Dimmable / Non-DimmableDimmable
  • Lamp TypeReflector-PAR
  • LED Replacement For50W HAL
  • Base TypeMedium Screw (E26)
  • Watts10
  • Color Temp.2700K
  • Light ColorSoft White
  • Initial Lumens450
LED10DP30S830/20
Dimmable
50W HAL
10
3000K
Warm
500

$46.53 / each

Enter location to check availability
LED Floodlight,PAR30,3000K,Warm
Catalog Page #  NA

Clearance Price $46.53 / each

Price $51.70 / each

Technical Specs

  • Overall Lamp ShapePAR/BR
  • Lamp ShapePAR30
  • ItemLED Floodlight
  • Dimmable / Non-DimmableDimmable
  • Lamp TypeReflector-PAR
  • LED Replacement For50W HAL
  • Base TypeMedium Screw (E26)
  • Watts10
  • Color Temp.3000K
  • Light ColorWarm
  • Initial Lumens500
LED12P3LS927/40
Non-Dimmable
75W HAL
12
2700K
Soft White
630

$35.00 / each

Enter location to check availability
LED Floodlight,PAR30,2700K,Soft White
Catalog Page #  NA

Clearance Price $35.00 / each

Price $62.95 / each

Technical Specs

  • Overall Lamp ShapePAR/BR
  • Lamp ShapePAR30
  • ItemLED Floodlight
  • Dimmable / Non-DimmableNon-Dimmable
  • Lamp TypeReflector-PAR
  • LED Replacement For75W HAL
  • Base TypeMedium Screw (E26)
  • Watts12
  • Color Temp.2700K
  • Light ColorSoft White
  • Initial Lumens630
LED12P3LS930/25
Non-Dimmable
75W HAL
12
3000K
Warm
660

$45.55 / each

Enter location to check availability
LED Floodlight,PAR30,3000K,Warm
Catalog Page #  NA

Clearance Price $45.55 / each

Price $79.00 / each

Technical Specs

  • Overall Lamp ShapePAR/BR
  • Lamp ShapePAR30
  • ItemLED Floodlight
  • Dimmable / Non-DimmableNon-Dimmable
  • Lamp TypeReflector-PAR
  • LED Replacement For75W HAL
  • Base TypeMedium Screw (E26)
  • Watts12
  • Color Temp.3000K
  • Light ColorWarm
  • Initial Lumens660
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More