Skip Content

LED Wall Pack,101W,120-277V,7400L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

LED Wall Pack, 101W, 120-277V, 7400L

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 12C632
  • Mfr. Model # EWSW0E4N57A1NDKBZ
  • UNSPSC # 39111605
  • Catalog Page # N/A
  • Shipping Weight 25.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item LED Wall Pack
  • Watts 101
  • Lumens 7400
  • Lumens Per Watt 73
  • Voltage 120 to 277VAC
  • Color Temp. 5700K
  • Height 6"
  • Width 18-1/2"
  • Length 11-1/2"
  • Housing Finish Dark Bronze
  • Lens Material Acrylic
  • Series EWSW
  • CRI 70
  • Housing Material Cast Aluminum
  • Operating Temp. Range -40 Degrees to 50 Degrees C
  • Rated Life 50,000 hr.
  • Light Distribution Type IV
  • Recommended Mounting Height 12 to 14 ft.
  • Description/Special Features Meets 2G vibration standards per ANSI C136.32-2001. For 3G rating contact factory - See more at:
  • Standards UL/cUL Listed, Wet Locations, ANSI C136.25-2009
  • IP Rating 65
  • Warranty 5 yr.
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.


LED Wall Packs
GE Lighting
IP65 cast-aluminum housing. RoHS Compliant.
UL and C-UL Listed for wet locations. ANSI C136.25-2009.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.