Skip Content

LED Wall Pack,53W,347-480V,3400L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

LED Wall Pack, 53W, 347-480V, 3400L

Price $1,342.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12C630
  • Mfr. Model # EWSWHA4N57A1NDKBZ
  • UNSPSC # 39111605
  • Catalog Page # N/A
  • Shipping Weight 25.5 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLED Wall Pack
  • Watts53
  • Lumens3400
  • Lumens Per Watt68
  • Voltage347 to 480VAC
  • Color Temp.5700K
  • Height6"
  • Width18-1/2"
  • Length11-1/2"
  • Housing FinishDark Bronze
  • Lens MaterialAcrylic
  • SeriesEWSW
  • CRI70
  • Housing MaterialCast Aluminum
  • Operating Temp. Range-40 Degrees to 50 Degrees C
  • Rated Life50,000 hr.
  • Light DistributionType IV
  • Recommended Mounting Height12 to 14 ft.
  • Description/Special FeaturesMeets 2G vibration standards per ANSI C136.32-2001. For 3G rating contact factory - See more at: http://www.gelighting.com/LightingWeb/na/solutions/outdoor-lighting/wall-mount/evolve-led-wall-pack-and-egress-area-light-ewsw.jsp#sthash.uJrnF9Bb.dpuf
  • StandardsUL/cUL Listed, Wet Locations, ANSI C136.25-2009
  • IP Rating65
  • Warranty5 yr.
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
  • Green Certification or Other RecognitionRoHS Compliant

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Details

LED Wall Packs
GE Lighting
IP65 cast-aluminum housing. RoHS Compliant.
UL and C-UL Listed for wet locations. ANSI C136.25-2009.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.