Skip Content

LED Area Light,202W,14800L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

LED Area Light, 202W, 14800L

GE LIGHTING

Price: $2,220.00 / each

Please sign in or register to access lists

Check Availability
Product ships within 28 business days from supplier
  • Item # 12C608
  • Mfr. Model # EAMM0M3F57A4CDKBZ
  • UNSPSC # 39111605
  • Catalog Page # N/A
  • Shipping Weight 48.5 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemArea Light
  • Watts202W
  • Housing FinishDark Bronze
  • Housing MaterialDie Cast Aluminum
  • Light DistributionEAMM-Asym. Wide (Type III) Dbl
  • Lumens14,800
  • Lumens Per Watt73
  • MountingExt Slipfitter
  • Voltage120-277
  • Color Temp.5700
  • CRI70
  • Height4"
  • Width19-1/2"
  • Length37"
  • Lens MaterialAcrylic
  • Temp. Range-40 to 50 Degrees C
  • StandardsUL/cUL listed, Wet Locations, IP 65 rated,ANSI C136.25-2009, RoHS compliant
  • Warranty5 yr.
  • LED Replacement For400W HPS/MH
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
  • Green Certification or Other RecognitionRoHS Compliant
How can we improve our Product Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.