Skip Content

Incandescent Sealed Beam Lamp,PAR46,100W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Incandescent Sealed Beam Lamp, PAR46,100W

GE LIGHTING

Price: $19.36 / each

Please sign in or register to access lists

  • Item # 6VK36
  • Mfr. Model # 4537
  • NSN # 6240-00-946-6963
  • UNSPSC # 39101612
  • Catalog Page # 653
  • Shipping Weight 0.9 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemIncandescent Sealed Beam Lamp
  • Overall Lamp ShapePAR
  • Lamp TypeSealed Beam
  • Lamp ShapePAR46
  • Base TypeScrew Terminals
  • Watts100
  • Max. Overall Length3-1/8"
  • Lamp Dia.5-3/4"
  • Color Temp.3000K
  • Average Life25 hr.
  • Voltage13
  • Lamp Designation4537
  • Shatter ResistanceNo
  • ANSI Code4537
  • StandardsMeets 2012 Lighting Legislation Energy
  • Primary ApplicationAircraft Landing
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Meets U.S. Federal minimum energy-efficiency standards (Circle E).


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.