Skip Content

Incandescent Reflector Lamp,R40,250W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Incandescent Reflector Lamp, R40,250W

Price $22.94 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 72201 (Change)

Go

Invalid Zip Code

LITTLE ROCK branch 432

  • Item # 1E295
  • Mfr. Model # 250R40/1/STG
  • NSN # 6240-00-923-3075
  • UNSPSC # 39101612
  • Catalog Page # 650
  • Shipping Weight 0.25 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemIncandescent Heat Lamp
  • Overall Lamp ShapeR
  • Lamp TypeReflector-R/BR
  • Lamp ShapeR40
  • Base TypeMedium Screw (E26)
  • Watts250
  • Initial Lumens2150
  • Max. Overall Length6-9/16"
  • Lamp Dia.5"
  • Average Life5000 hr.
  • Voltage120
  • Lamp Designation250R40/1/STG PQ6
  • Shatter ResistanceYes
  • Description/Special FeaturesInfrared
  • StandardsMeets 2012 Lighting Legislation Energy
  • Primary ApplicationHeat Lamps
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Details

Heat lamp is frosted on the inside to provide bright, nonglaring illumination in corridors and recessed lighting. Provides infrared heat safely with shatter- and heat-resistant glass.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.