Skip Content

Incandescent Light Bulb,A15,30W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Incandescent Light Bulb, A15,30W

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 4V665
  • Mfr. Model # 30A15/CL
  • UNSPSC # 39101612
  • Catalog Page # N/A
  • Shipping Weight 0.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Incandescent Lamp
  • Overall Lamp Shape A
  • Lamp Type A-Shape
  • Lamp Shape A15
  • Base Type Medium Screw (E26) Brass
  • Watts 30
  • Initial Lumens 215
  • Max. Overall Length 3-1/2"
  • Lamp Dia. 1-7/8"
  • Lamp Finish Clear
  • Color Temp. 2600K
  • Average Life 5000 hr.
  • Voltage 130
  • Lamp Designation 30A15/CL
  • Shatter-Resistant No
  • Standards Meets 2012 Lighting Legislation Energy
  • Primary Application Message Signs
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.