Skip Content

 
Incandescent Lamp, T7 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Incandescent Lamp, T7


Technical Specs

  • Overall Lamp Shape
  • ItemIncandescent Lamp 
  • Lamp ShapeT7 
  • Lamp TypeTube 
  • Lamp FinishClear 
  • Watts15 
  • Initial Lumens108 
  • Voltage120 
Color Temp.
Please Select
Base Type
Please Select
Sub-Category
Please Select

Your Filters:

Clear All
Shop Items By
  • Online Catalog 
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Color Temp.
Base Type
Sub-Category
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
15T7C
2700K
Candelabra Screw (E12)
General Purpose

$4.54 / each

Incandescent Light Bulb,T7,15W
Catalog Page #  NA

Price $4.54 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemIncandescent Lamp
  • Lamp ShapeT7
  • Lamp TypeTube
  • Lamp FinishClear
  • Color Temp.2700K
  • Base TypeCandelabra Screw (E12)
  • Watts15
  • Initial Lumens108
  • Sub-CategoryGeneral Purpose
  • Voltage120
15T7N CD
2800K
Intermediate Screw (E17)
Appliances, Ceiling Fans and Chandeliers

$5.04 / each

Incandescent Light Bulb,T7,15W
Catalog Page #  NA

Price $5.04 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemIncandescent Lamp
  • Lamp ShapeT7
  • Lamp TypeTube
  • Lamp FinishClear
  • Color Temp.2800K
  • Base TypeIntermediate Screw (E17)
  • Watts15
  • Initial Lumens108
  • Sub-CategoryAppliances, Ceiling Fans and Chandeliers
  • Voltage120
15T7DC
3000K
Double Contact Bayonet (BA15d)
Appliances, Ceiling Fans and Chandeliers

$5.25 / each

Incandescent Light Bulb,T7,15W
Catalog Page #  NA

Price $5.25 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemIncandescent Lamp
  • Lamp ShapeT7
  • Lamp TypeTube
  • Lamp FinishClear
  • Color Temp.3000K
  • Base TypeDouble Contact Bayonet (BA15d)
  • Watts15
  • Initial Lumens108
  • Sub-CategoryAppliances, Ceiling Fans and Chandeliers
  • Voltage120