Skip Content

 
Incandescent Lamp, T6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Incandescent Lamp, T6


Technical Specs

  • Overall Lamp Shape
  • ItemIncandescent Lamp 
  • Lamp ShapeT6 
  • Lamp TypeTube 
  • Lamp FinishClear 
  • Base TypeCandelabra Screw (E12) 
  • Watts15 
  • Initial Lumens102 
Color Temp.
Please Select
Sub-Category
Please Select
Voltage
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Color Temp.
Sub-Category
Voltage
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
15T6 -145v
2800K
General Purpose
145

$4.78 / each

Incandescent Light Bulb,T6,15W
Catalog Page #  NA

Price $4.78 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemIncandescent Lamp
  • Lamp ShapeT6
  • Lamp TypeTube
  • Lamp FinishClear
  • Color Temp.2800K
  • Base TypeCandelabra Screw (E12)
  • Watts15
  • Initial Lumens102
  • Sub-CategoryGeneral Purpose
  • Voltage145
15T6 -120v
3000K
Appliances, Ceiling Fans and Chandeliers
120

$5.40 / each

Incandescent Light Bulb,T6,15W
Catalog Page #  NA

Price $5.40 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemIncandescent Lamp
  • Lamp ShapeT6
  • Lamp TypeTube
  • Lamp FinishClear
  • Color Temp.3000K
  • Base TypeCandelabra Screw (E12)
  • Watts15
  • Initial Lumens102
  • Sub-CategoryAppliances, Ceiling Fans and Chandeliers
  • Voltage120