Skip Content

 
Incandescent Lamp, T10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Incandescent Lamp, T10

GE LIGHTING


Technical Specs

  • ItemIncandescent Lamp 
  • Lamp ShapeT10 
  • Lamp TypeTube 
Lamp Finish
Please Select
Color Temp.
Please Select
Base Type
Please Select
Watts
Please Select
Initial Lumens
Please Select
Sub-Category
Please Select
Voltage
Please Select
Select items to compareView Compare
11 Products
Compare /
Item #
Mfr.
Model #
Lamp Finish
Color Temp.
Base Type
Watts
Initial Lumens
Sub-Category
Availability
Price
Qty
40T10-120V
Clear
2500K
Medium Screw (E26)
40
420
General Purpose

$4.00 / each

Incandescent Light Bulb,T10,40W
Catalog Page #  NA

Price: $4.00 / each

Technical Specs

  • ItemIncandescent Lamp
  • Lamp ShapeT10
  • Lamp TypeTube
  • Lamp FinishClear
  • Color Temp.2500K
  • Base TypeMedium Screw (E26)
  • Watts40
  • Initial Lumens420
  • Sub-CategoryGeneral Purpose
  • Voltage120
6.6A/T10/1P 30W
Clear
2700K
Medium Prefocus (P28s)
30
400
Aircraft, Airfield And Airport

$29.55 / each

Incandescent Light Bulb,T10,30W
Catalog Page #  656 

Price: $29.55 / each

Technical Specs

  • ItemIncandescent Lamp
  • Lamp ShapeT10
  • Lamp TypeTube
  • Lamp FinishClear
  • Color Temp.2700K
  • Base TypeMedium Prefocus (P28s)
  • Watts30
  • Initial Lumens400
  • Sub-CategoryAircraft, Airfield And Airport
  • Voltage30
40T10P
Clear
2700K
Medium Prefocus (P28s)
40
400
Aircraft, Airfield and Airport

$23.87 / each

Incandescent Light Bulb,T10,40W
Catalog Page #  656 

Price: $23.87 / each

Technical Specs

  • ItemIncandescent Lamp
  • Lamp ShapeT10
  • Lamp TypeTube
  • Lamp FinishClear
  • Color Temp.2700K
  • Base TypeMedium Prefocus (P28s)
  • Watts40
  • Initial Lumens400
  • Sub-CategoryAircraft, Airfield and Airport
  • Voltage120
6.6A/T10P 45W
Clear
2700K
Medium Prefocus (P28s)
45
675
Aircraft, Airfield And Airport

$16.28 / each

Incandescent Light Bulb,T10,45W
Catalog Page #  656 

Price: $16.28 / each

Technical Specs

  • ItemIncandescent Lamp
  • Lamp ShapeT10
  • Lamp TypeTube
  • Lamp FinishClear
  • Color Temp.2700K
  • Base TypeMedium Prefocus (P28s)
  • Watts45
  • Initial Lumens675
  • Sub-CategoryAircraft, Airfield And Airport
  • Voltage6.8
15T10
Clear
2700K
Medium Screw (E26)
15
120
General Purpose

$7.47 / each

Incandescent Light Bulb,T10,15W
Catalog Page #  656 

Price: $7.47 / each

Technical Specs

  • ItemIncandescent Lamp
  • Lamp ShapeT10
  • Lamp TypeTube
  • Lamp FinishClear
  • Color Temp.2700K
  • Base TypeMedium Screw (E26)
  • Watts15
  • Initial Lumens120
  • Sub-CategoryGeneral Purpose
  • Voltage120
60T10/64
Clear
2700K
Medium Screw (E26)
60
740/745
General Purpose

Limited Quantity Available

$4.19 / each

Incandescent Light Bulb,T10,60W
Catalog Page #  NA

Clearance Price: $4.19 / each

Price: $6.99 / each

Technical Specs

  • ItemIncandescent Lamp
  • Lamp ShapeT10
  • Lamp TypeTube
  • Lamp FinishClear
  • Color Temp.2700K
  • Base TypeMedium Screw (E26)
  • Watts60
  • Initial Lumens740/745
  • Sub-CategoryGeneral Purpose
  • Voltage120
60T10-CD
Clear
2700K
Medium Screw (E26)
60
745
General Purpose

Limited Quantity Available

$4.82 / each

Incandescent Light Bulb,T10,60W
Catalog Page #  NA

Clearance Price: $4.82 / each

Price: $5.36 / each

Technical Specs

  • ItemIncandescent Lamp
  • Lamp ShapeT10
  • Lamp TypeTube
  • Lamp FinishClear
  • Color Temp.2700K
  • Base TypeMedium Screw (E26)
  • Watts60
  • Initial Lumens745
  • Sub-CategoryGeneral Purpose
  • Voltage120
25T10-120V
Clear
2800K
Medium Screw (E26)
25
248
General Purpose

$4.18 / each

Incandescent Light Bulb,T10,25W
Catalog Page #  NA

Price: $4.18 / each

Technical Specs

  • ItemIncandescent Lamp
  • Lamp ShapeT10
  • Lamp TypeTube
  • Lamp FinishClear
  • Color Temp.2800K
  • Base TypeMedium Screw (E26)
  • Watts25
  • Initial Lumens248
  • Sub-CategoryGeneral Purpose
  • Voltage120
40T10/F-120V
Frosted
2500K
Medium Screw (E26)
40
415
General Purpose

$4.83 / each

Incandescent Light Bulb,T10,40W
Catalog Page #  NA

Price: $4.83 / each

Technical Specs

  • ItemIncandescent Lamp
  • Lamp ShapeT10
  • Lamp TypeTube
  • Lamp FinishFrosted
  • Color Temp.2500K
  • Base TypeMedium Screw (E26)
  • Watts40
  • Initial Lumens415
  • Sub-CategoryGeneral Purpose
  • Voltage120
25T10/F CD
Frosted
2700K
Medium Screw (E26)
25
244
General Purpose

$5.26 / each

Incandescent Light Bulb,T10,25W
Catalog Page #  NA

Price: $5.26 / each

Technical Specs

  • ItemIncandescent Lamp
  • Lamp ShapeT10
  • Lamp TypeTube
  • Lamp FinishFrosted
  • Color Temp.2700K
  • Base TypeMedium Screw (E26)
  • Watts25
  • Initial Lumens244
  • Sub-CategoryGeneral Purpose
  • Voltage120
40T10/RVL CD1
Reveal(R) Clear
Medium Screw (E26)
40
290
Plant And Aquarium

$10.86 / each

Incandescent Light Bulb,T10,40W
Catalog Page #  NA

Price: $10.86 / each

Technical Specs

  • ItemIncandescent Lamp
  • Lamp ShapeT10
  • Lamp TypeTube
  • Lamp FinishReveal(R) Clear
  • Base TypeMedium Screw (E26)
  • Watts40
  • Initial Lumens290
  • Sub-CategoryPlant And Aquarium
  • Voltage120