Incandescent Lamp, S14 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Incandescent Lamp, S14

GE LIGHTING

Technical Specs

  • Overall Lamp Shape:
  • Item:Incandescent Lamp 
  • Lamp Shape:S14 
  • Lamp Type:Appliance and Indicators 
  • Color Temp.:3000K 
  • Base Type:Medium Screw (E26) 
  • Sub-Category:Signaling Devices and Signs 
  • Voltage:130 
  • Shatter Resistance:No 
Brand:GE LIGHTING Shop Items By:Clearance Items 
Lamp Finish
Please Select
Watts
Please Select
Initial Lumens
Please Select
Product #Lamp FinishWattsInitial LumensAvailabilityPrice Qty
1E7001177

Clearance - Limited Quantity Available

$2.83 / each

1F286Clear1590

Clearance - Limited Quantity Available

$3.07 / each

Adding More Products