Skip Content

 
Incandescent Lamp, S11 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Incandescent Lamp, S11


Technical Specs

  • Overall Lamp Shape
  • ItemIncandescent Lamp 
  • Lamp ShapeS11 
  • Lamp TypeMiniature-S 
Lamp Finish
Please Select
Color Temp.
Please Select
Base Type
Please Select
Watts
Please Select
Initial Lumens
Please Select
Sub-Category
Please Select
Voltage
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
10 Products
Compare /
Item #
Mfr.
Model #
Lamp Finish
Color Temp.
Base Type
Watts
Initial Lumens
Sub-Category
Voltage
Price
Qty
Please use Qty box to add item(s) to cart.
10S11/79
Clear
2700K
Candelabra Screw (E12)
10
80
Appliances, Ceiling Fans and Chandeliers
120

$6.21 / each

Enter location to check availability
Incandescent Light Bulb,S11,10W
Catalog Page #  NA

Price $6.21 / each

Technical Specs

  • Overall Lamp ShapeS
  • ItemIncandescent Lamp
  • Lamp ShapeS11
  • Lamp TypeMiniature-S
  • Lamp FinishClear
  • Color Temp.2700K
  • Base TypeCandelabra Screw (E12)
  • Watts10
  • Initial Lumens80
  • Sub-CategoryAppliances, Ceiling Fans and Chandeliers
  • Voltage120
40S11N/1
Clear
2700K
Intermediate Screw (E17)
40
440
Appliances, Ceiling Fans and Chandeliers
120

$5.34 / each

Enter location to check availability
Incandescent Light Bulb,S11,40W
Catalog Page #  NA

Price $5.34 / each

Technical Specs

  • Overall Lamp ShapeS
  • ItemIncandescent Lamp
  • Lamp ShapeS11
  • Lamp TypeMiniature-S
  • Lamp FinishClear
  • Color Temp.2700K
  • Base TypeIntermediate Screw (E17)
  • Watts40
  • Initial Lumens440
  • Sub-CategoryAppliances, Ceiling Fans and Chandeliers
  • Voltage120
15S11/102
Clear
2700K
Medium Screw (E26)
15
120
Appliances, Ceiling Fans and Chandeliers
120

$4.91 / each

Enter location to check availability
Incandescent Light Bulb,S11,15W
Catalog Page #  NA

Price $4.91 / each

Technical Specs

  • Overall Lamp ShapeS
  • ItemIncandescent Lamp
  • Lamp ShapeS11
  • Lamp TypeMiniature-S
  • Lamp FinishClear
  • Color Temp.2700K
  • Base TypeMedium Screw (E26)
  • Watts15
  • Initial Lumens120
  • Sub-CategoryAppliances, Ceiling Fans and Chandeliers
  • Voltage120
7 1/2S-130V
Clear
2700K
Medium Screw (E26)
7.5
53
Appliances, Ceiling Fans and Chandeliers
130

$3.67 / each

Enter location to check availability
Incandescent Light Bulb,S11,7.5W
Catalog Page #  NA

Price $3.67 / each

Technical Specs

  • Overall Lamp ShapeS
  • ItemIncandescent Lamp
  • Lamp ShapeS11
  • Lamp TypeMiniature-S
  • Lamp FinishClear
  • Color Temp.2700K
  • Base TypeMedium Screw (E26)
  • Watts7.5
  • Initial Lumens53
  • Sub-CategoryAppliances, Ceiling Fans and Chandeliers
  • Voltage130
7 1/2S-120V
Clear
2700K
Medium Screw (E26)
8
53
Appliances, Ceiling Fans and Chandeliers
120

$2.72 / each

Enter location to check availability
Incandescent Light Bulb,S11,8W
Catalog Page #  NA

Price $2.72 / each

Technical Specs

  • Overall Lamp ShapeS
  • ItemIncandescent Lamp
  • Lamp ShapeS11
  • Lamp TypeMiniature-S
  • Lamp FinishClear
  • Color Temp.2700K
  • Base TypeMedium Screw (E26)
  • Watts8
  • Initial Lumens53
  • Sub-CategoryAppliances, Ceiling Fans and Chandeliers
  • Voltage120
15S11/13
Clear
3000K
Candelabra Screw (E12)
15
115
Appliances, Ceiling Fans and Chandeliers
120

$5.11 / each

Enter location to check availability
Incandescent Light Bulb,S11,15W
Catalog Page #  NA

Price $5.11 / each

Technical Specs

  • Overall Lamp ShapeS
  • ItemIncandescent Lamp
  • Lamp ShapeS11
  • Lamp TypeMiniature-S
  • Lamp FinishClear
  • Color Temp.3000K
  • Base TypeCandelabra Screw (E12)
  • Watts15
  • Initial Lumens115
  • Sub-CategoryAppliances, Ceiling Fans and Chandeliers
  • Voltage120
10S11N/F
Frosted
2700K
Intermediate Screw (E17)
10
79
Appliances, Ceiling Fans and Chandeliers
120

$5.14 / each

Enter location to check availability
Incandescent Light Bulb,S11,10W
Catalog Page #  NA

Price $5.14 / each

Technical Specs

  • Overall Lamp ShapeS
  • ItemIncandescent Lamp
  • Lamp ShapeS11
  • Lamp TypeMiniature-S
  • Lamp FinishFrosted
  • Color Temp.2700K
  • Base TypeIntermediate Screw (E17)
  • Watts10
  • Initial Lumens79
  • Sub-CategoryAppliances, Ceiling Fans and Chandeliers
  • Voltage120
40S11N/1/F
Frosted
2700K
Intermediate Screw (E17)
40
440
Appliances, Ceiling Fans and Chandeliers
120

$6.18 / each

Enter location to check availability
Incandescent Light Bulb,S11,40W
Catalog Page #  NA

Price $6.18 / each

Technical Specs

  • Overall Lamp ShapeS
  • ItemIncandescent Lamp
  • Lamp ShapeS11
  • Lamp TypeMiniature-S
  • Lamp FinishFrosted
  • Color Temp.2700K
  • Base TypeIntermediate Screw (E17)
  • Watts40
  • Initial Lumens440
  • Sub-CategoryAppliances, Ceiling Fans and Chandeliers
  • Voltage120
7 1/2S/CW-CD-120V
White
2700K
Medium Screw (E26)
7.5
39
General Purpose
120

$3.44 / each

Enter location to check availability
Incandescent Light Bulb,S11,7.5W
Catalog Page #  NA

Price $3.44 / each

Technical Specs

  • Overall Lamp ShapeS
  • ItemIncandescent Lamp
  • Lamp ShapeS11
  • Lamp TypeMiniature-S
  • Lamp FinishWhite
  • Color Temp.2700K
  • Base TypeMedium Screw (E26)
  • Watts7.5
  • Initial Lumens39
  • Sub-CategoryGeneral Purpose
  • Voltage120
7 1/2S/CW-130V
White
2700K
Medium Screw (E26)
8
39
Appliances, Ceiling Fans and Chandeliers
130

$4.95 / each

Enter location to check availability
Incandescent Light Bulb,S11,8W
Catalog Page #  NA

Price $4.95 / each

Technical Specs

  • Overall Lamp ShapeS
  • ItemIncandescent Lamp
  • Lamp ShapeS11
  • Lamp TypeMiniature-S
  • Lamp FinishWhite
  • Color Temp.2700K
  • Base TypeMedium Screw (E26)
  • Watts8
  • Initial Lumens39
  • Sub-CategoryAppliances, Ceiling Fans and Chandeliers
  • Voltage130
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More