Skip Content

 
Incandescent Lamp, R20 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Incandescent Lamp, R20


Technical Specs

  • Overall Lamp Shape
  • ItemIncandescent Lamp 
  • Lamp ShapeR20 
  • Lamp TypeReflector-R/BR 
  • Base TypeMedium Screw (E26) 
Lamp Finish
Please Select
Color Temp.
Please Select
Watts
Please Select
Initial Lumens
Please Select
Sub-Category
Please Select
Voltage
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
7 Products
Compare /
Product #
Mfr.
Model #
Lamp Finish
Color Temp.
Watts
Initial Lumens
Sub-Category
Voltage
Price
Qty
Please use Qty box to add item(s) to cart.
30R20 /1 120V
2500K
30
180
General Purpose
120

$8.99 / each

Enter location to check availability
Incandescent Spotlight,R20,30W
Catalog Page #  650 

Price $8.99 / each

Technical Specs

  • Overall Lamp ShapeR
  • ItemIncandescent Lamp
  • Lamp ShapeR20
  • Lamp TypeReflector-R/BR
  • Color Temp.2500K
  • Base TypeMedium Screw (E26)
  • Watts30
  • Initial Lumens180
  • Sub-CategoryGeneral Purpose
  • Voltage120
45R20/FL/LL-120v
2500K
45
310
General Purpose
120

$13.84 / each

Enter location to check availability
Incandescent Floodlight,R20,45W
Catalog Page #  NA

Price $13.84 / each

Technical Specs

  • Overall Lamp ShapeR
  • ItemIncandescent Lamp
  • Lamp ShapeR20
  • Lamp TypeReflector-R/BR
  • Color Temp.2500K
  • Base TypeMedium Screw (E26)
  • Watts45
  • Initial Lumens310
  • Sub-CategoryGeneral Purpose
  • Voltage120
50R20/PL/1
2750K
50
Plant And Aquarium
120

$14.67 / each

Enter location to check availability
Incandescent Reflector Lamp,R20,50W
Catalog Page #  NA

Price $14.67 / each

Technical Specs

  • Overall Lamp ShapeR
  • ItemIncandescent Lamp
  • Lamp ShapeR20
  • Lamp TypeReflector-R/BR
  • Color Temp.2750K
  • Base TypeMedium Screw (E26)
  • Watts50
  • Sub-CategoryPlant And Aquarium
  • Voltage120
45R20-130V
Clear
2800K
45/40
370/280
General Purpose
130

$6.27 / each

Enter location to check availability
Incandescent Floodlight,R20,45/40W
Catalog Page #  650 

Price $6.27 / each

Technical Specs

  • Overall Lamp ShapeR
  • ItemIncandescent Lamp
  • Lamp ShapeR20
  • Lamp TypeReflector-R/BR
  • Lamp FinishClear
  • Color Temp.2800K
  • Base TypeMedium Screw (E26)
  • Watts45/40
  • Initial Lumens370/280
  • Sub-CategoryGeneral Purpose
  • Voltage130
30R20/6
Inside Frost
2700K
30
145
Signaling Devices and Signs
130

$15.84 / each

Enter location to check availability
Incandescent Spotlight,R20,30W
Catalog Page #  650 

Price $15.84 / each

Technical Specs

  • Overall Lamp ShapeR
  • ItemIncandescent Lamp
  • Lamp ShapeR20
  • Lamp TypeReflector-R/BR
  • Lamp FinishInside Frost
  • Color Temp.2700K
  • Base TypeMedium Screw (E26)
  • Watts30
  • Initial Lumens145
  • Sub-CategorySignaling Devices and Signs
  • Voltage130
45R20/RVL/120V
Reveal(R) Clear
2800K
45
250
General Purpose
130/120

$14.26 / each

Enter location to check availability
Incandescent Floodlight,R20,45W
Catalog Page #  650 

Price $14.26 / each

Technical Specs

  • Overall Lamp ShapeR
  • ItemIncandescent Lamp
  • Lamp ShapeR20
  • Lamp TypeReflector-R/BR
  • Lamp FinishReveal(R) Clear
  • Color Temp.2800K
  • Base TypeMedium Screw (E26)
  • Watts45
  • Initial Lumens250
  • Sub-CategoryGeneral Purpose
  • Voltage130/120
45R20MI/1-120V
Soft White
2600K
45
440
General Purpose
120

$11.79 / each

Enter location to check availability
Incandescent Spotlight,R20,45W
Catalog Page #  650 

Price $11.79 / each

Technical Specs

  • Overall Lamp ShapeR
  • ItemIncandescent Lamp
  • Lamp ShapeR20
  • Lamp TypeReflector-R/BR
  • Lamp FinishSoft White
  • Color Temp.2600K
  • Base TypeMedium Screw (E26)
  • Watts45
  • Initial Lumens440
  • Sub-CategoryGeneral Purpose
  • Voltage120
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More