Skip Content

 
Incandescent Lamp, R14 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Incandescent Lamp, R14


Technical Specs

  • Overall Lamp Shape
  • ItemIncandescent Lamp 
  • Lamp ShapeR14 
  • Lamp TypeReflector-R/BR 
  • Sub-CategoryGeneral Purpose 
  • Shatter-ResistantNo 
Lamp Finish
Please Select
Color Temp.
Please Select
Base Type
Please Select
Watts
Please Select
Initial Lumens
Please Select
Voltage
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
6 Products
Compare /
Product #
Mfr.
Model #
Lamp Finish
Color Temp.
Base Type
Watts
Initial Lumens
Voltage
Price
Qty
Please use Qty box to add item(s) to cart.
40R14/N/CD
2700K
Intermediate Screw (E17)
40
280
120

$12.90 / each

Enter location to check availability
Incandescent Spotlight,R14,40W
Catalog Page #  650 

Price $12.90 / each

Technical Specs

  • Overall Lamp ShapeR
  • ItemIncandescent Lamp
  • Lamp ShapeR14
  • Lamp TypeReflector-R/BR
  • Color Temp.2700K
  • Base TypeIntermediate Screw (E17)
  • Watts40
  • Initial Lumens280
  • Sub-CategoryGeneral Purpose
  • Voltage120
  • Shatter-ResistantNo
40R14/CD
2700K
Medium Screw (E26)
40
280
120

$12.01 / each

Enter location to check availability
Incandescent Spotlight,R14,40W
Catalog Page #  650 

Price $12.01 / each

Technical Specs

  • Overall Lamp ShapeR
  • ItemIncandescent Lamp
  • Lamp ShapeR14
  • Lamp TypeReflector-R/BR
  • Color Temp.2700K
  • Base TypeMedium Screw (E26)
  • Watts40
  • Initial Lumens280
  • Sub-CategoryGeneral Purpose
  • Voltage120
  • Shatter-ResistantNo
25R14N-130V
Frosted
2800K
Intermediate Screw (E17)
25
180
130

$20.45 / each

Enter location to check availability
Incandescent Reflector Lamp,R14,25W
Catalog Page #  650 

Price $20.45 / each

Technical Specs

  • Overall Lamp ShapeR
  • ItemIncandescent Lamp
  • Lamp ShapeR14
  • Lamp TypeReflector-R/BR
  • Lamp FinishFrosted
  • Color Temp.2800K
  • Base TypeIntermediate Screw (E17)
  • Watts25
  • Initial Lumens180
  • Sub-CategoryGeneral Purpose
  • Voltage130
  • Shatter-ResistantNo
25R14N-120V
Inside Frost
2700K
Intermediate Screw (E17)
25
180
120

$14.44 / each

Enter location to check availability
Incandescent Spotlight,R14,25W
Catalog Page #  650 

Price $14.44 / each

Technical Specs

  • Overall Lamp ShapeR
  • ItemIncandescent Lamp
  • Lamp ShapeR14
  • Lamp TypeReflector-R/BR
  • Lamp FinishInside Frost
  • Color Temp.2700K
  • Base TypeIntermediate Screw (E17)
  • Watts25
  • Initial Lumens180
  • Sub-CategoryGeneral Purpose
  • Voltage120
  • Shatter-ResistantNo
15R14SC/SP
Inside Frost
3000K
Single Contact Bayonet (B15)
15
120
12

$21.09 / each

Enter location to check availability
Incandescent Spotlight,R14,15W
Catalog Page #  650 

Price $21.09 / each

Technical Specs

  • Overall Lamp ShapeR
  • ItemIncandescent Lamp
  • Lamp ShapeR14
  • Lamp TypeReflector-R/BR
  • Lamp FinishInside Frost
  • Color Temp.3000K
  • Base TypeSingle Contact Bayonet (B15)
  • Watts15
  • Initial Lumens120
  • Sub-CategoryGeneral Purpose
  • Voltage12
  • Shatter-ResistantNo
25R14SC/SP
Inside Frost
3000K
Single Contact Bayonet (B15)
25
200
12

$19.80 / each

Enter location to check availability
Incandescent Spotlight,R14,25W
Catalog Page #  650 

Price $19.80 / each

Technical Specs

  • Overall Lamp ShapeR
  • ItemIncandescent Lamp
  • Lamp ShapeR14
  • Lamp TypeReflector-R/BR
  • Lamp FinishInside Frost
  • Color Temp.3000K
  • Base TypeSingle Contact Bayonet (B15)
  • Watts25
  • Initial Lumens200
  • Sub-CategoryGeneral Purpose
  • Voltage12
  • Shatter-ResistantNo
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More