Skip Content

Incandescent Lamp, PS35 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Incandescent Lamp, PS35

GE LIGHTING

Technical Specs

  • Overall Lamp ShapePS 
  • ItemIncandescent Lamp 
  • Lamp ShapePS35 
  • Lamp TypeA-Shape 
  • Color Temp.2700K 
  • Sub-CategoryGeneral Purpose 
  • Voltage130 
  • Shatter ResistanceNo 
Lamp Finish
Please Select
Base Type
Please Select
Watts
Please Select
Initial Lumens
Please Select
Item #Lamp FinishBase TypeWattsInitial LumensAvailabilityPrice Qty
5V060ClearMogul Screw (E39) Brass50010,850

Typically in Stock

$20.26 / each

5V051ClearMogul Screw (E39)3005820

Typically in Stock

$12.75 / each

5V054Inside FrostMogul Screw (E39)3005820

Typically in Stock

$13.40 / each

Adding More Products