Skip Content

 
Incandescent Lamp, G25 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Incandescent Lamp, G25


Technical Specs

  • Overall Lamp Shape
  • ItemIncandescent Lamp 
  • Lamp ShapeG25 
  • Lamp TypeGlobe 
  • Color Temp.2800K 
  • Base TypeMedium Screw (E26) 
  • Sub-CategoryGeneral Purpose 
  • Voltage120 
Lamp Finish
Please Select
Watts
Please Select
Initial Lumens
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Lamp Finish
Watts
Initial Lumens
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
25G25C/2L-TP3/6
Clear
25
155

$11.41 / pkg. of 3

Incandescent Lamp,Decorative,G25,25W,PK3
Catalog Page #  648 

Price $11.41 / pkg. of 3

Technical Specs

  • Overall Lamp ShapeG
  • ItemIncandescent Lamp
  • Lamp ShapeG25
  • Lamp TypeGlobe
  • Lamp FinishClear
  • Color Temp.2800K
  • Base TypeMedium Screw (E26)
  • Watts25
  • Initial Lumens155
  • Sub-CategoryGeneral Purpose
  • Voltage120
40G25C/2L-TP3/6
Clear
40
340

$11.41 / pkg. of 3

Incandescent Lamp,Decorative,G25,40W,PK3
Catalog Page #  648 

Price $11.41 / pkg. of 3

Technical Specs

  • Overall Lamp ShapeG
  • ItemIncandescent Lamp
  • Lamp ShapeG25
  • Lamp TypeGlobe
  • Lamp FinishClear
  • Color Temp.2800K
  • Base TypeMedium Screw (E26)
  • Watts40
  • Initial Lumens340
  • Sub-CategoryGeneral Purpose
  • Voltage120
25G25W/2L-TP3/6
White
25
145

$12.75 / pkg. of 3

Incandescent Lamp,Decorative,G25,25W,PK3
Catalog Page #  648 

Price $12.75 / pkg. of 3

Technical Specs

  • Overall Lamp ShapeG
  • ItemIncandescent Lamp
  • Lamp ShapeG25
  • Lamp TypeGlobe
  • Lamp FinishWhite
  • Color Temp.2800K
  • Base TypeMedium Screw (E26)
  • Watts25
  • Initial Lumens145
  • Sub-CategoryGeneral Purpose
  • Voltage120
40G25W/2L-TP3/6
White
40
320

$12.75 / pkg. of 3

Incandescent Lamp,Decorative,G25,40W,PK3
Catalog Page #  648 

Price $12.75 / pkg. of 3

Technical Specs

  • Overall Lamp ShapeG
  • ItemIncandescent Lamp
  • Lamp ShapeG25
  • Lamp TypeGlobe
  • Lamp FinishWhite
  • Color Temp.2800K
  • Base TypeMedium Screw (E26)
  • Watts40
  • Initial Lumens320
  • Sub-CategoryGeneral Purpose
  • Voltage120