Skip Content

 
Incandescent Lamp, G16 1/2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Incandescent Lamp, G16 1/2


Technical Specs

  • Overall Lamp Shape
  • ItemIncandescent Lamp 
  • Lamp ShapeG16 1/2 
  • Lamp TypeGlobe 
  • Voltage120 
Lamp Finish
Please Select
Color Temp.
Please Select
Base Type
Please Select
Watts
Please Select
Initial Lumens
Please Select
Sub-Category
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
8 Products
Compare /
Item #
Mfr.
Model #
Lamp Finish
Color Temp.
Base Type
Watts
Initial Lumens
Sub-Category
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
25GC
Clear
2500K
Candelabra Screw (E12)
25
235
General Purpose

$2.54 / each

Incandescent Light Bulb,G16 1/2,25W
Catalog Page #  648 

Price $2.54 / each

Technical Specs

  • Overall Lamp ShapeG
  • ItemIncandescent Lamp
  • Lamp ShapeG16 1/2
  • Lamp TypeGlobe
  • Lamp FinishClear
  • Color Temp.2500K
  • Base TypeCandelabra Screw (E12)
  • Watts25
  • Initial Lumens235
  • Sub-CategoryGeneral Purpose
  • Voltage120
40GC
Clear
2500K
Candelabra Screw (E12)
40
260
General Purpose

$2.69 / each

Incandescent Light Bulb,G16 1/2,40W
Catalog Page #  648 

Price $2.69 / each

Technical Specs

  • Overall Lamp ShapeG
  • ItemIncandescent Lamp
  • Lamp ShapeG16 1/2
  • Lamp TypeGlobe
  • Lamp FinishClear
  • Color Temp.2500K
  • Base TypeCandelabra Screw (E12)
  • Watts40
  • Initial Lumens260
  • Sub-CategoryGeneral Purpose
  • Voltage120
60GC CD2
Clear
2500K
Candelabra Screw (E12)
60
600
General Purpose

$4.61 / pkg. of 2

Incandescent Light Bulb,G16 1/2,60W,PK2
Catalog Page #  648 

Price $4.61 / pkg. of 2

Technical Specs

  • Overall Lamp ShapeG
  • ItemIncandescent Lamp
  • Lamp ShapeG16 1/2
  • Lamp TypeGlobe
  • Lamp FinishClear
  • Color Temp.2500K
  • Base TypeCandelabra Screw (E12)
  • Watts60
  • Initial Lumens600
  • Sub-CategoryGeneral Purpose
  • Voltage120
60A15/CF CD2
Clear
2700K
Medium Screw (E26)
60
650
Appliances, Ceiling Fans and Chandeliers

$4.00 / pkg. of 2

Incandescent Light Bulb,G16.5,60W,PK 2
Catalog Page #  NA

Price $4.00 / pkg. of 2

Technical Specs

  • Overall Lamp ShapeG
  • ItemIncandescent Lamp
  • Lamp ShapeG16 1/2
  • Lamp TypeGlobe
  • Lamp FinishClear
  • Color Temp.2700K
  • Base TypeMedium Screw (E26)
  • Watts60
  • Initial Lumens650
  • Sub-CategoryAppliances, Ceiling Fans and Chandeliers
  • Voltage120
25GM/W-PQ2/6
Frosted
2800K
Medium Screw (E26)
25
General Purpose

$12.86 / pkg. of 2

Incandescent Light Bulb,G16 1/2,25W,PK2
Catalog Page #  NA

Price $12.86 / pkg. of 2

Technical Specs

  • Overall Lamp ShapeG
  • ItemIncandescent Lamp
  • Lamp ShapeG16 1/2
  • Lamp TypeGlobe
  • Lamp FinishFrosted
  • Color Temp.2800K
  • Base TypeMedium Screw (E26)
  • Watts25
  • Sub-CategoryGeneral Purpose
  • Voltage120
25GC/W
White
2500K
Candelabra Screw (E12)
25
210
General Purpose

$2.42 / each

Incandescent Light Bulb,G16 1/2,25W
Catalog Page #  NA

Price $2.42 / each

Technical Specs

  • Overall Lamp ShapeG
  • ItemIncandescent Lamp
  • Lamp ShapeG16 1/2
  • Lamp TypeGlobe
  • Lamp FinishWhite
  • Color Temp.2500K
  • Base TypeCandelabra Screw (E12)
  • Watts25
  • Initial Lumens210
  • Sub-CategoryGeneral Purpose
  • Voltage120
60GC/W CD2
White
2500K
Candelabra Screw (E12)
60
530
General Purpose

$4.77 / pkg. of 2

Incandescent Light Bulb,G16 1/2,60W,PK2
Catalog Page #  648 

Price $4.77 / pkg. of 2

Technical Specs

  • Overall Lamp ShapeG
  • ItemIncandescent Lamp
  • Lamp ShapeG16 1/2
  • Lamp TypeGlobe
  • Lamp FinishWhite
  • Color Temp.2500K
  • Base TypeCandelabra Screw (E12)
  • Watts60
  • Initial Lumens530
  • Sub-CategoryGeneral Purpose
  • Voltage120
75793
White
2800K
Medium Screw (E26)
40
290
General Purpose

$3.97 / pkg. of 2

Incandescent Light Bulb,G16.5,40W,PK 2
Catalog Page #  NA

Price $3.97 / pkg. of 2

Technical Specs

  • Overall Lamp ShapeG
  • ItemIncandescent Lamp
  • Lamp ShapeG16 1/2
  • Lamp TypeGlobe
  • Lamp FinishWhite
  • Color Temp.2800K
  • Base TypeMedium Screw (E26)
  • Watts40
  • Initial Lumens290
  • Sub-CategoryGeneral Purpose
  • Voltage120