Skip Content

 
Incandescent Lamp, CA10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Incandescent Lamp, CA10

GE LIGHTING


Technical Specs

  • ItemIncandescent Lamp 
  • Lamp ShapeCA10 
  • Lamp TypeFlame Tip 
  • Voltage120 
  • Shatter ResistanceNo 
Lamp Finish
Please Select
Color Temp.
Please Select
Base Type
Please Select
Watts
Please Select
Initial Lumens
Please Select
Sub-Category
Please Select
Select items to compareView Compare
11 Products
Compare /
Item #
Mfr.
Model #
Lamp Finish
Color Temp.
Base Type
Watts
Initial Lumens
Sub-Category
Availability
Price
Qty
25CAC/L
Clear
2500K
Candelabra Screw (E12)
25
180
General Purpose

$2.27 / each

Incandescent Light Bulb,CA10,25W
Catalog Page #  648 

Price: $2.27 / each

Technical Specs

  • ItemIncandescent Lamp
  • Lamp ShapeCA10
  • Lamp TypeFlame Tip
  • Lamp FinishClear
  • Color Temp.2500K
  • Base TypeCandelabra Screw (E12)
  • Watts25
  • Initial Lumens180
  • Sub-CategoryGeneral Purpose
  • Voltage120
  • Shatter ResistanceNo
25CAC
Clear
2500K
Candelabra Screw (E12)
25
235
Appliances, Ceiling Fans and Chandeliers

$2.09 / each

Incandescent Light Bulb,CA10,25W
Catalog Page #  648 

Price: $2.09 / each

Technical Specs

  • ItemIncandescent Lamp
  • Lamp ShapeCA10
  • Lamp TypeFlame Tip
  • Lamp FinishClear
  • Color Temp.2500K
  • Base TypeCandelabra Screw (E12)
  • Watts25
  • Initial Lumens235
  • Sub-CategoryAppliances, Ceiling Fans and Chandeliers
  • Voltage120
  • Shatter ResistanceNo
40CAC/CL/CD4
Clear
2500K
Candelabra Screw (E12)
40
370
General Purpose

$5.76 / pkg. of 4

Incandescent Light Bulb,CA10,40W,PK 4
Catalog Page #  NA

Price: $5.76 / pkg. of 4

Technical Specs

  • ItemIncandescent Lamp
  • Lamp ShapeCA10
  • Lamp TypeFlame Tip
  • Lamp FinishClear
  • Color Temp.2500K
  • Base TypeCandelabra Screw (E12)
  • Watts40
  • Initial Lumens370
  • Sub-CategoryGeneral Purpose
  • Voltage120
  • Shatter ResistanceNo
40CAM/CL/CD2
Clear
2500K
Medium Screw (E26)
40
330
Appliances, Ceiling Fans and Chandeliers

$2.50 / pkg. of 2

Incandescent Light Bulb,40W,CA10,Pk2
Catalog Page #  648 

Price: $2.50 / pkg. of 2

Technical Specs

  • ItemIncandescent Lamp
  • Lamp ShapeCA10
  • Lamp TypeFlame Tip
  • Lamp FinishClear
  • Color Temp.2500K
  • Base TypeMedium Screw (E26)
  • Watts40
  • Initial Lumens330
  • Sub-CategoryAppliances, Ceiling Fans and Chandeliers
  • Voltage120
  • Shatter ResistanceNo
76230
Clear
2600K
Medium Screw (E26)
40
330
General Purpose

$4.76 / pkg. of 4

Incandescent Light Bulb,CA10,40W,PK 4
Catalog Page #  NA

Price: $4.76 / pkg. of 4

Technical Specs

  • ItemIncandescent Lamp
  • Lamp ShapeCA10
  • Lamp TypeFlame Tip
  • Lamp FinishClear
  • Color Temp.2600K
  • Base TypeMedium Screw (E26)
  • Watts40
  • Initial Lumens330
  • Sub-CategoryGeneral Purpose
  • Voltage120
  • Shatter ResistanceNo
60CAC CD4
Clear
2700K
Candelabra Screw (E12)
60
650
General Purpose

$5.51 / pkg. of 4

Incandescent Light Bulb,CA10,60W,PK 4
Catalog Page #  NA

Price: $5.51 / pkg. of 4

Technical Specs

  • ItemIncandescent Lamp
  • Lamp ShapeCA10
  • Lamp TypeFlame Tip
  • Lamp FinishClear
  • Color Temp.2700K
  • Base TypeCandelabra Screw (E12)
  • Watts60
  • Initial Lumens650
  • Sub-CategoryGeneral Purpose
  • Voltage120
  • Shatter ResistanceNo
3CAC/FF/CD1
Clear
2800K
Candelabra Screw (E12)
3
0
General Purpose

$6.29 / each

Incandescent Light Bulb,CA10,3W
Catalog Page #  NA

Price: $6.29 / each

Technical Specs

  • ItemIncandescent Lamp
  • Lamp ShapeCA10
  • Lamp TypeFlame Tip
  • Lamp FinishClear
  • Color Temp.2800K
  • Base TypeCandelabra Screw (E12)
  • Watts3
  • Initial Lumens0
  • Sub-CategoryGeneral Purpose
  • Voltage120
  • Shatter ResistanceNo
40CAC/L/BB CD4
Clear
2800K
Candelabra Screw (E12)
40
360
Appliances, Ceiling Fans and Chandeliers

$12.47 / pkg. of 4

Incandescent Light Bulb,CA10,40W,PK4
Catalog Page #  648 

Price: $12.47 / pkg. of 4

Technical Specs

  • ItemIncandescent Lamp
  • Lamp ShapeCA10
  • Lamp TypeFlame Tip
  • Lamp FinishClear
  • Color Temp.2800K
  • Base TypeCandelabra Screw (E12)
  • Watts40
  • Initial Lumens360
  • Sub-CategoryAppliances, Ceiling Fans and Chandeliers
  • Voltage120
  • Shatter ResistanceNo
25CAC/F/CF4
Frost
2800K
Candelabra Screw (E12)
25
155
Appliances, Ceiling Fans and Chandeliers

$5.76 / pkg. of 4

Incandescent Light Bulb,CA10,25W,PK 4
Catalog Page #  NA

Price: $5.76 / pkg. of 4

Technical Specs

  • ItemIncandescent Lamp
  • Lamp ShapeCA10
  • Lamp TypeFlame Tip
  • Lamp FinishFrost
  • Color Temp.2800K
  • Base TypeCandelabra Screw (E12)
  • Watts25
  • Initial Lumens155
  • Sub-CategoryAppliances, Ceiling Fans and Chandeliers
  • Voltage120
  • Shatter ResistanceNo
76240
Frosted
2500K
Candelabra Screw (E12)
60
640
Appliances, Ceiling Fans and Chandeliers

$5.28 / pkg. of 4

Incandescent Light Bulb,60W,CA10,Pk4
Catalog Page #  648 

Price: $5.28 / pkg. of 4

Technical Specs

  • ItemIncandescent Lamp
  • Lamp ShapeCA10
  • Lamp TypeFlame Tip
  • Lamp FinishFrosted
  • Color Temp.2500K
  • Base TypeCandelabra Screw (E12)
  • Watts60
  • Initial Lumens640
  • Sub-CategoryAppliances, Ceiling Fans and Chandeliers
  • Voltage120
  • Shatter ResistanceNo
40CAC/F/CF4
White
2800K
Candelabra Screw (E12)
40
360
Appliances, Ceiling Fans and Chandeliers

$5.76 / pkg. of 4

Incandescent Light Bulb,CA10,40W,PK 4
Catalog Page #  NA

Price: $5.76 / pkg. of 4

Technical Specs

  • ItemIncandescent Lamp
  • Lamp ShapeCA10
  • Lamp TypeFlame Tip
  • Lamp FinishWhite
  • Color Temp.2800K
  • Base TypeCandelabra Screw (E12)
  • Watts40
  • Initial Lumens360
  • Sub-CategoryAppliances, Ceiling Fans and Chandeliers
  • Voltage120
  • Shatter ResistanceNo