Skip Content

 
Incandescent Lamp, BR40 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Incandescent Lamp, BR40

GE LIGHTING


Technical Specs

  • ItemIncandescent Lamp 
  • Lamp ShapeBR40 
  • Lamp TypeReflector-R/BR 
  • Base TypeMedium Screw (E26) 
Lamp Finish
Please Select
Color Temp.
Please Select
Watts
Please Select
Initial Lumens
Please Select
Sub-Category
Please Select
Voltage
Please Select
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Lamp Finish
Color Temp.
Watts
Initial Lumens
Sub-Category
Voltage
Availability
Price
Qty
120R40/FL/WM/STG
3000K
120
1550
Shatter Resistant
130

$28.15 / each

Incandescent Floodlight,BR40,120W
Catalog Page #  653 

Price: $28.15 / each

Technical Specs

  • ItemIncandescent Lamp
  • Lamp ShapeBR40
  • Lamp TypeReflector-R/BR
  • Color Temp.3000K
  • Base TypeMedium Screw (E26)
  • Watts120
  • Initial Lumens1550
  • Sub-CategoryShatter Resistant
  • Voltage130
120R40/PL-1
Inside Frost
120
Plant And Aquarium
120

$15.97 / each

Incandescent Floodlight,BR40,120W
Catalog Page #  653 

Price: $15.97 / each

Technical Specs

  • ItemIncandescent Lamp
  • Lamp ShapeBR40
  • Lamp TypeReflector-R/BR
  • Lamp FinishInside Frost
  • Base TypeMedium Screw (E26)
  • Watts120
  • Sub-CategoryPlant And Aquarium
  • Voltage120
65R40/FL-130V
Inside Frost
2600K
65
700/475
General Purpose
130

$9.84 / each

Incandescent Floodlight,BR40,65W
Catalog Page #  653 

Price: $9.84 / each

Technical Specs

  • ItemIncandescent Lamp
  • Lamp ShapeBR40
  • Lamp TypeReflector-R/BR
  • Lamp FinishInside Frost
  • Color Temp.2600K
  • Base TypeMedium Screw (E26)
  • Watts65
  • Initial Lumens700/475
  • Sub-CategoryGeneral Purpose
  • Voltage130
65R40/FL/MI-1 120V
Inside Frost
2600K
65
730/500
General Purpose
120

$8.68 / each

Incandescent Floodlight,BR40,65W
Catalog Page #  653 

Price: $8.68 / each

Technical Specs

  • ItemIncandescent Lamp
  • Lamp ShapeBR40
  • Lamp TypeReflector-R/BR
  • Lamp FinishInside Frost
  • Color Temp.2600K
  • Base TypeMedium Screw (E26)
  • Watts65
  • Initial Lumens730/500
  • Sub-CategoryGeneral Purpose
  • Voltage120
65R40/FL/LL
White
2600K
65
650
General Purpose
120

$12.01 / each

Incandescent Floodlight,BR40,65W
Catalog Page #  653 

Price: $12.01 / each

Technical Specs

  • ItemIncandescent Lamp
  • Lamp ShapeBR40
  • Lamp TypeReflector-R/BR
  • Lamp FinishWhite
  • Color Temp.2600K
  • Base TypeMedium Screw (E26)
  • Watts65
  • Initial Lumens650
  • Sub-CategoryGeneral Purpose
  • Voltage120