Skip Content

 
Incandescent Light Bulb,B10,40W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Incandescent Lamp, B10

GE LIGHTING


Technical Specs

  • ItemIncandescent Lamp 
  • Lamp ShapeB10 
  • Lamp TypeBlunt Tip 
  • Base TypeCandelabra Screw (E12) 
  • Sub-CategoryAppliances, Ceiling Fans and Chandeliers 
  • Voltage120 
  • Shatter ResistanceNo 
Lamp Finish
Please Select
Color Temp.
Please Select
Watts
Please Select
Initial Lumens
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Lamp Finish
Color Temp.
Watts
Initial Lumens
Availability
Price
Qty
25BC
Clear
2500K
25
280

$2.06 / each

Incandescent Light Bulb,B10,25W
Catalog Page #  648 

Price: $2.06 / each

Technical Specs

  • ItemIncandescent Lamp
  • Lamp ShapeB10
  • Lamp TypeBlunt Tip
  • Lamp FinishClear
  • Color Temp.2500K
  • Base TypeCandelabra Screw (E12)
  • Watts25
  • Initial Lumens280
  • Sub-CategoryAppliances, Ceiling Fans and Chandeliers
  • Voltage120
  • Shatter ResistanceNo
40BC
Clear
2500K
40
485

$2.16 / each

Incandescent Light Bulb,B10,40W
Catalog Page #  648 

Price: $2.16 / each

Technical Specs

  • ItemIncandescent Lamp
  • Lamp ShapeB10
  • Lamp TypeBlunt Tip
  • Lamp FinishClear
  • Color Temp.2500K
  • Base TypeCandelabra Screw (E12)
  • Watts40
  • Initial Lumens485
  • Sub-CategoryAppliances, Ceiling Fans and Chandeliers
  • Voltage120
  • Shatter ResistanceNo
40BC/RVL CD2
Reveal(R) Clear
2800K
40
230

$8.06 / pkg. of 2

Incandescent Light Bulb,B10,40W,PK2
Catalog Page #  648 

Price: $8.06 / pkg. of 2

Technical Specs

  • ItemIncandescent Lamp
  • Lamp ShapeB10
  • Lamp TypeBlunt Tip
  • Lamp FinishReveal(R) Clear
  • Color Temp.2800K
  • Base TypeCandelabra Screw (E12)
  • Watts40
  • Initial Lumens230
  • Sub-CategoryAppliances, Ceiling Fans and Chandeliers
  • Voltage120
  • Shatter ResistanceNo