Skip Content

 
Incandescent Lamp, A19 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Incandescent Lamp, A19


Technical Specs

  • Overall Lamp Shape
  • ItemIncandescent Lamp 
  • Lamp ShapeA19 
  • Lamp TypeA-Shape 
Lamp Finish
Please Select
Color Temp.
Please Select
Base Type
Please Select
Watts
Please Select
Initial Lumens
Please Select
Sub-Category
Please Select
Voltage
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
34 Products
Compare /
Product #
Mfr.
Model #
Lamp Finish
Color Temp.
Base Type
Watts
Initial Lumens
Sub-Category
Voltage
Price
Qty
Please use Qty box to add item(s) to cart.
25A/TB
Blue
Medium Screw (E26)
25
Party Lights
120

$4.17 / each

Enter location to check availability
Incandescent Light Bulb,A19,25W
Catalog Page #  647 

Price $4.17 / each

Technical Specs

  • Overall Lamp ShapeA
  • ItemIncandescent Lamp
  • Lamp ShapeA19
  • Lamp TypeA-Shape
  • Lamp FinishBlue
  • Base TypeMedium Screw (E26)
  • Watts25
  • Sub-CategoryParty Lights
  • Voltage120
60A/PL
Blue
Medium Screw (E26)
60
630
Plant and Aquarium
120

$9.96 / each

Enter location to check availability
Incandescent Light Bulb,A19,60W
Catalog Page #  647 

Price $9.96 / each

Technical Specs

  • Overall Lamp ShapeA
  • ItemIncandescent Lamp
  • Lamp ShapeA19
  • Lamp TypeA-Shape
  • Lamp FinishBlue
  • Base TypeMedium Screw (E26)
  • Watts60
  • Initial Lumens630
  • Sub-CategoryPlant and Aquarium
  • Voltage120
25A/CL
Clear
2500K
Medium Screw (E26) Brass
25
215
General Purpose
120

$3.85 / each

Enter location to check availability
Incandescent Light Bulb,A19,25W
Catalog Page #  647 

Price $3.85 / each

Technical Specs

  • Overall Lamp ShapeA
  • ItemIncandescent Lamp
  • Lamp ShapeA19
  • Lamp TypeA-Shape
  • Lamp FinishClear
  • Color Temp.2500K
  • Base TypeMedium Screw (E26) Brass
  • Watts25
  • Initial Lumens215
  • Sub-CategoryGeneral Purpose
  • Voltage120
25A/CL-130V
Clear
2700K
Medium Screw (E26)
25
215
General Purpose
130

$2.29 / each

Enter location to check availability
Incandescent Light Bulb,A19,25W
Catalog Page #  647 

Price $2.29 / each

Technical Specs

  • Overall Lamp ShapeA
  • ItemIncandescent Lamp
  • Lamp ShapeA19
  • Lamp TypeA-Shape
  • Lamp FinishClear
  • Color Temp.2700K
  • Base TypeMedium Screw (E26)
  • Watts25
  • Initial Lumens215
  • Sub-CategoryGeneral Purpose
  • Voltage130
40A/CL-120V
Clear
2700K
Medium Screw (E26)
40
480/455
General Purpose
120

$1.00 / each

Enter location to check availability
Incandescent Light Bulb,A19,40W
Catalog Page #  NA

Clearance Price $1.00 / each

Price $1.79 / each

Technical Specs

  • Overall Lamp ShapeA
  • ItemIncandescent Lamp
  • Lamp ShapeA19
  • Lamp TypeA-Shape
  • Lamp FinishClear
  • Color Temp.2700K
  • Base TypeMedium Screw (E26)
  • Watts40
  • Initial Lumens480/455
  • Sub-CategoryGeneral Purpose
  • Voltage120
40A/CL-130V
Clear
2700K
Medium Screw (E26)
40/36
480/345
General Purpose
130/120

$2.70 / each

Enter location to check availability
Incandescent Light Bulb,A19,40/36W
Catalog Page #  NA

Clearance Price $2.70 / each

Price $3.00 / each

Technical Specs

  • Overall Lamp ShapeA
  • ItemIncandescent Lamp
  • Lamp ShapeA19
  • Lamp TypeA-Shape
  • Lamp FinishClear
  • Color Temp.2700K
  • Base TypeMedium Screw (E26)
  • Watts40/36
  • Initial Lumens480/345
  • Sub-CategoryGeneral Purpose
  • Voltage130/120
60A/CL
Clear
2800K
Medium Screw (E26)
60
870/780
General Purpose
120

$1.00 / each

Enter location to check availability
Incandescent Light Bulb,A19,60W
Catalog Page #  NA

Clearance Price $1.00 / each

Price $1.73 / each

Technical Specs

  • Overall Lamp ShapeA
  • ItemIncandescent Lamp
  • Lamp ShapeA19
  • Lamp TypeA-Shape
  • Lamp FinishClear
  • Color Temp.2800K
  • Base TypeMedium Screw (E26)
  • Watts60
  • Initial Lumens870/780
  • Sub-CategoryGeneral Purpose
  • Voltage120
40A/34WM-130V
Frosted
2700K
Medium Screw (E26)
34/30
365/270
General Purpose
130/120

$1.58 / each

Enter location to check availability
Incandescent Light Bulb,A19,34/30W
Catalog Page #  NA

Clearance Price $1.58 / each

Price $1.75 / each

Technical Specs

  • Overall Lamp ShapeA
  • ItemIncandescent Lamp
  • Lamp ShapeA19
  • Lamp TypeA-Shape
  • Lamp FinishFrosted
  • Color Temp.2700K
  • Base TypeMedium Screw (E26)
  • Watts34/30
  • Initial Lumens365/270
  • Sub-CategoryGeneral Purpose
  • Voltage130/120
25A/TG
Green
Medium Screw (E26)
25
Party Lights
120

$4.17 / each

Enter location to check availability
Incandescent Light Bulb,A19,25W
Catalog Page #  647 

Price $4.17 / each

Technical Specs

  • Overall Lamp ShapeA
  • ItemIncandescent Lamp
  • Lamp ShapeA19
  • Lamp TypeA-Shape
  • Lamp FinishGreen
  • Base TypeMedium Screw (E26)
  • Watts25
  • Sub-CategoryParty Lights
  • Voltage120
100A/RS/STG-130V
Inside Frost
2700K
Medium Screw (E26)
100/89
1070
Shatter Resistant
130/120

$7.33 / each

Enter location to check availability
Incandescent Light Bulb,A19,100/89W
Catalog Page #  647 

Price $7.33 / each

Technical Specs

  • Overall Lamp ShapeA
  • ItemIncandescent Lamp
  • Lamp ShapeA19
  • Lamp TypeA-Shape
  • Lamp FinishInside Frost
  • Color Temp.2700K
  • Base TypeMedium Screw (E26)
  • Watts100/89
  • Initial Lumens1070
  • Sub-CategoryShatter Resistant
  • Voltage130/120
25A-130V
Inside Frost
2700K
Medium Screw (E26)
25
215
General Purpose
130

$1.65 / each

Enter location to check availability
Incandescent Light Bulb,A19,25W
Catalog Page #  647 

Price $1.65 / each

Technical Specs

  • Overall Lamp ShapeA
  • ItemIncandescent Lamp
  • Lamp ShapeA19
  • Lamp TypeA-Shape
  • Lamp FinishInside Frost
  • Color Temp.2700K
  • Base TypeMedium Screw (E26)
  • Watts25
  • Initial Lumens215
  • Sub-CategoryGeneral Purpose
  • Voltage130
50A19/RS-75v
Inside Frost
2700K
Medium Screw (E26)
50
545
Railway and Trains
75

$7.03 / each

Enter location to check availability
Incandescent Light Bulb,A19,50W
Catalog Page #  NA

Price $7.03 / each

Technical Specs

  • Overall Lamp ShapeA
  • ItemIncandescent Lamp
  • Lamp ShapeA19
  • Lamp TypeA-Shape
  • Lamp FinishInside Frost
  • Color Temp.2700K
  • Base TypeMedium Screw (E26)
  • Watts50
  • Initial Lumens545
  • Sub-CategoryRailway and Trains
  • Voltage75
60A/RS/STG-130V
Inside Frost
2700K
Medium Screw (E26)
60/53
500/380
Shatter Resistant
130/120

$6.23 / each

Enter location to check availability
Incandescent Light Bulb,A19,60/53W
Catalog Page #  647 

Price $6.23 / each

Technical Specs

  • Overall Lamp ShapeA
  • ItemIncandescent Lamp
  • Lamp ShapeA19
  • Lamp TypeA-Shape
  • Lamp FinishInside Frost
  • Color Temp.2700K
  • Base TypeMedium Screw (E26)
  • Watts60/53
  • Initial Lumens500/380
  • Sub-CategoryShatter Resistant
  • Voltage130/120
40A-120v
Inside Frost
2750K
Medium Screw (E26)
40
505
General Purpose
120

$0.65 / each

Enter location to check availability
Incandescent Light Bulb,A19,40W
Catalog Page #  NA

Clearance Price $0.65 / each

Price $0.72 / each

Technical Specs

  • Overall Lamp ShapeA
  • ItemIncandescent Lamp
  • Lamp ShapeA19
  • Lamp TypeA-Shape
  • Lamp FinishInside Frost
  • Color Temp.2750K
  • Base TypeMedium Screw (E26)
  • Watts40
  • Initial Lumens505
  • Sub-CategoryGeneral Purpose
  • Voltage120
100A/RS/130v
Inside Frost
2800K
Medium Screw (E26)
100/89
1070/813
General Purpose
130/120

$4.22 / each

Enter location to check availability
Incandescent Light Bulb,A19,100/89W
Catalog Page #  647 

Price $4.22 / each

Technical Specs

  • Overall Lamp ShapeA
  • ItemIncandescent Lamp
  • Lamp ShapeA19
  • Lamp TypeA-Shape
  • Lamp FinishInside Frost
  • Color Temp.2800K
  • Base TypeMedium Screw (E26)
  • Watts100/89
  • Initial Lumens1070/813
  • Sub-CategoryGeneral Purpose
  • Voltage130/120
38A-120V
Inside Frost
2800K
Medium Screw (E26)
38
465
General Purpose
120

$0.69 / each

Enter location to check availability
Incandescent Light Bulb,A19,38W
Catalog Page #  NA

Clearance Price $0.69 / each

Price $0.77 / each

Technical Specs

  • Overall Lamp ShapeA
  • ItemIncandescent Lamp
  • Lamp ShapeA19
  • Lamp TypeA-Shape
  • Lamp FinishInside Frost
  • Color Temp.2800K
  • Base TypeMedium Screw (E26)
  • Watts38
  • Initial Lumens465
  • Sub-CategoryGeneral Purpose
  • Voltage120
60A/52WM-130V
Inside Frost
2800K
Medium Screw (E26)
46/52
530/710
General Purpose
130/120

$1.48 / each

Enter location to check availability
Incandescent Light Bulb,A19,46/52W
Catalog Page #  NA

Clearance Price $1.48 / each

Price $1.64 / each

Technical Specs

  • Overall Lamp ShapeA
  • ItemIncandescent Lamp
  • Lamp ShapeA19
  • Lamp TypeA-Shape
  • Lamp FinishInside Frost
  • Color Temp.2800K
  • Base TypeMedium Screw (E26)
  • Watts46/52
  • Initial Lumens530/710
  • Sub-CategoryGeneral Purpose
  • Voltage130/120
57A-130V
Inside Frost
2800K
Medium Screw (E26)
57
570/765/760
General Purpose
130/120

$0.77 / each

Enter location to check availability
Incandescent Light Bulb,A19,57W
Catalog Page #  NA

Clearance Price $0.77 / each

Price $0.85 / each

Technical Specs

  • Overall Lamp ShapeA
  • ItemIncandescent Lamp
  • Lamp ShapeA19
  • Lamp TypeA-Shape
  • Lamp FinishInside Frost
  • Color Temp.2800K
  • Base TypeMedium Screw (E26)
  • Watts57
  • Initial Lumens570/765/760
  • Sub-CategoryGeneral Purpose
  • Voltage130/120
60A/RS/130V
Inside Frost
2800K
Medium Screw (E26)
60/53
500/380
General Purpose
130/120

$3.33 / each

Enter location to check availability
Incandescent Light Bulb,A19,60/53W
Catalog Page #  647 

Price $3.33 / each

Technical Specs

  • Overall Lamp ShapeA
  • ItemIncandescent Lamp
  • Lamp ShapeA19
  • Lamp TypeA-Shape
  • Lamp FinishInside Frost
  • Color Temp.2800K
  • Base TypeMedium Screw (E26)
  • Watts60/53
  • Initial Lumens500/380
  • Sub-CategoryGeneral Purpose
  • Voltage130/120
75A/67WM-130V
Inside Frost
2800K
Medium Screw (E26)
67/60
1000/755
General Purpose
130/120

$1.42 / each

Enter location to check availability
Incandescent Light Bulb,A19,67/60W
Catalog Page #  NA

Clearance Price $1.42 / each

Price $1.58 / each

Technical Specs

  • Overall Lamp ShapeA
  • ItemIncandescent Lamp
  • Lamp ShapeA19
  • Lamp TypeA-Shape
  • Lamp FinishInside Frost
  • Color Temp.2800K
  • Base TypeMedium Screw (E26)
  • Watts67/60
  • Initial Lumens1000/755
  • Sub-CategoryGeneral Purpose
  • Voltage130/120
75A/RS/130-PK6
Inside Frost
2800K
Medium Screw (E26)
75/67
740/562
General Purpose
130/120

$5.27 / each

Enter location to check availability
Incandescent Light Bulb,A19,75/67W
Catalog Page #  647 

Price $5.27 / each

Technical Specs

  • Overall Lamp ShapeA
  • ItemIncandescent Lamp
  • Lamp ShapeA19
  • Lamp TypeA-Shape
  • Lamp FinishInside Frost
  • Color Temp.2800K
  • Base TypeMedium Screw (E26)
  • Watts75/67
  • Initial Lumens740/562
  • Sub-CategoryGeneral Purpose
  • Voltage130/120
25A/TR
Red
Medium Screw (E26)
25
Party Lights
120

$4.06 / each

Enter location to check availability
Incandescent Light Bulb,A19,25W
Catalog Page #  647 

Price $4.06 / each

Technical Specs

  • Overall Lamp ShapeA
  • ItemIncandescent Lamp
  • Lamp ShapeA19
  • Lamp TypeA-Shape
  • Lamp FinishRed
  • Base TypeMedium Screw (E26)
  • Watts25
  • Sub-CategoryParty Lights
  • Voltage120
40A/RVL 48PK
Reveal(R) Soft White
Medium Screw (E26)
40
360
General Purpose
120

$2.93 / each

Enter location to check availability
Incandescent Light Bulb,A19,40W
Catalog Page #  NA

Clearance Price $2.93 / each

Price $3.26 / each

Technical Specs

  • Overall Lamp ShapeA
  • ItemIncandescent Lamp
  • Lamp ShapeA19
  • Lamp TypeA-Shape
  • Lamp FinishReveal(R) Soft White
  • Base TypeMedium Screw (E26)
  • Watts40
  • Initial Lumens360
  • Sub-CategoryGeneral Purpose
  • Voltage120
60A/RVL
Reveal(R) Soft White
Medium Screw (E26)
60
630
General Purpose
120

$1.00 / each

Enter location to check availability
Incandescent Light Bulb,A19,60W
Catalog Page #  NA

Clearance Price $1.00 / each

Price $2.89 / each

Technical Specs

  • Overall Lamp ShapeA
  • ItemIncandescent Lamp
  • Lamp ShapeA19
  • Lamp TypeA-Shape
  • Lamp FinishReveal(R) Soft White
  • Base TypeMedium Screw (E26)
  • Watts60
  • Initial Lumens630
  • Sub-CategoryGeneral Purpose
  • Voltage120
100A/SPK
Soft Pink
Medium Screw (E26)
100
1330
General Purpose
120

$4.70 / each

Enter location to check availability
Incandescent Light Bulb,A19,100W
Catalog Page #  647 

Price $4.70 / each

Technical Specs

  • Overall Lamp ShapeA
  • ItemIncandescent Lamp
  • Lamp ShapeA19
  • Lamp TypeA-Shape
  • Lamp FinishSoft Pink
  • Base TypeMedium Screw (E26)
  • Watts100
  • Initial Lumens1330
  • Sub-CategoryGeneral Purpose
  • Voltage120
60A/SPK
Soft Pink
Medium Screw (E26)
60
675
General Purpose
120

$4.02 / each

Enter location to check availability
Incandescent Light Bulb,A19,60W
Catalog Page #  NA

Price $4.02 / each

Technical Specs

  • Overall Lamp ShapeA
  • ItemIncandescent Lamp
  • Lamp ShapeA19
  • Lamp TypeA-Shape
  • Lamp FinishSoft Pink
  • Base TypeMedium Screw (E26)
  • Watts60
  • Initial Lumens675
  • Sub-CategoryGeneral Purpose
  • Voltage120
40A/W
Soft White
2700K
Medium Screw (E26)
40
490
General Purpose
120

$0.80 / each

Enter location to check availability
Incandescent Light Bulb,A19,40W
Catalog Page #  NA

Clearance Price $0.80 / each

Price $1.29 / each

Technical Specs

  • Overall Lamp ShapeA
  • ItemIncandescent Lamp
  • Lamp ShapeA19
  • Lamp TypeA-Shape
  • Lamp FinishSoft White
  • Color Temp.2700K
  • Base TypeMedium Screw (E26)
  • Watts40
  • Initial Lumens490
  • Sub-CategoryGeneral Purpose
  • Voltage120
60A/W
Soft White
2700K
Medium Screw (E26)
60
840
General Purpose
120

$1.00 / each

Enter location to check availability
Incandescent Light Bulb,A19,60W
Catalog Page #  NA

Clearance Price $1.00 / each

Price $1.14 / each

Technical Specs

  • Overall Lamp ShapeA
  • ItemIncandescent Lamp
  • Lamp ShapeA19
  • Lamp TypeA-Shape
  • Lamp FinishSoft White
  • Color Temp.2700K
  • Base TypeMedium Screw (E26)
  • Watts60
  • Initial Lumens840
  • Sub-CategoryGeneral Purpose
  • Voltage120
25A/W
Soft White
2800K
Medium Screw (E26)
25
210
General Purpose
120

$2.12 / each

Enter location to check availability
Incandescent Light Bulb,A19,25W
Catalog Page #  647 

Price $2.12 / each

Technical Specs

  • Overall Lamp ShapeA
  • ItemIncandescent Lamp
  • Lamp ShapeA19
  • Lamp TypeA-Shape
  • Lamp FinishSoft White
  • Color Temp.2800K
  • Base TypeMedium Screw (E26)
  • Watts25
  • Initial Lumens210
  • Sub-CategoryGeneral Purpose
  • Voltage120
57AW/LL50
Soft White
2800K
Medium Screw (E26)
57
765
General Purpose
120

$1.00 / each

Enter location to check availability
Incandescent Light Bulb,A19,57W
Catalog Page #  NA

Clearance Price $1.00 / each

Price $1.72 / each

Technical Specs

  • Overall Lamp ShapeA
  • ItemIncandescent Lamp
  • Lamp ShapeA19
  • Lamp TypeA-Shape
  • Lamp FinishSoft White
  • Color Temp.2800K
  • Base TypeMedium Screw (E26)
  • Watts57
  • Initial Lumens765
  • Sub-CategoryGeneral Purpose
  • Voltage120
57A/W
Soft White
2800K
Medium Screw (E26)
57
770
General Purpose
120

$0.44 / each

Enter location to check availability
Incandescent Light Bulb,A19,57W
Catalog Page #  NA

Clearance Price $0.44 / each

Price $1.25 / each

Technical Specs

  • Overall Lamp ShapeA
  • ItemIncandescent Lamp
  • Lamp ShapeA19
  • Lamp TypeA-Shape
  • Lamp FinishSoft White
  • Color Temp.2800K
  • Base TypeMedium Screw (E26)
  • Watts57
  • Initial Lumens770
  • Sub-CategoryGeneral Purpose
  • Voltage120
25A/TY
Yellow
Medium Screw (E26)
25
Party Lights
120

$4.17 / each

Enter location to check availability
Incandescent Light Bulb,A19,25W
Catalog Page #  647 

Price $4.17 / each

Technical Specs

  • Overall Lamp ShapeA
  • ItemIncandescent Lamp
  • Lamp ShapeA19
  • Lamp TypeA-Shape
  • Lamp FinishYellow
  • Base TypeMedium Screw (E26)
  • Watts25
  • Sub-CategoryParty Lights
  • Voltage120
60A/Y
Yellow
Medium Screw (E26)
60
550
Bug, Deck, Landscaping and Post Lights
120

$3.60 / each

Enter location to check availability
Incandescent Light Bulb,A19,60W
Catalog Page #  647 

Price $3.60 / each

Technical Specs

  • Overall Lamp ShapeA
  • ItemIncandescent Lamp
  • Lamp ShapeA19
  • Lamp TypeA-Shape
  • Lamp FinishYellow
  • Base TypeMedium Screw (E26)
  • Watts60
  • Initial Lumens550
  • Sub-CategoryBug, Deck, Landscaping and Post Lights
  • Voltage120
90A/Y-2PK
Yellow
Medium Screw (E26)
90
700
General Purpose
120

$3.57 / pkg. of 2

Enter location to check availability
Incandescent Light Bulb,A19,90W,PK2
Catalog Page #  647 

Price $3.57 / pkg. of 2

Technical Specs

  • Overall Lamp ShapeA
  • ItemIncandescent Lamp
  • Lamp ShapeA19
  • Lamp TypeA-Shape
  • Lamp FinishYellow
  • Base TypeMedium Screw (E26)
  • Watts90
  • Initial Lumens700
  • Sub-CategoryGeneral Purpose
  • Voltage120
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More