Skip Content

 
Incandescent Lamp, G25 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Incandescent Lamp, G25


Technical Specs

  • Overall Lamp Shape
  • ItemIncandescent Lamp 
  • Lamp ShapeG25 
  • Lamp TypeGlobe 
  • Base TypeMedium Screw (E26) 
  • Sub-CategoryGeneral Purpose 
  • Voltage120 
Lamp Finish
Please Select
Color Temp.
Please Select
Watts
Please Select
Initial Lumens
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
7 Products
Compare /
Item #
Mfr.
Model #
Lamp Finish
Color Temp.
Watts
Initial Lumens
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
40G25
Clear
2500K
40
410

$3.04 / each

Incandescent Light Bulb,G25,40W
Catalog Page #  NA

Price $3.04 / each

Technical Specs

  • Overall Lamp ShapeG
  • ItemIncandescent Lamp
  • Lamp ShapeG25
  • Lamp TypeGlobe
  • Lamp FinishClear
  • Color Temp.2500K
  • Base TypeMedium Screw (E26)
  • Watts40
  • Initial Lumens410
  • Sub-CategoryGeneral Purpose
  • Voltage120
60G25
Clear
2700K
60
720

Limited Quantity Available

$2.20 / each

Incandescent Light Bulb,G25,60W
Catalog Page #  NA

Clearance Price $2.20 / each

Price $3.54 / each

Technical Specs

  • Overall Lamp ShapeG
  • ItemIncandescent Lamp
  • Lamp ShapeG25
  • Lamp TypeGlobe
  • Lamp FinishClear
  • Color Temp.2700K
  • Base TypeMedium Screw (E26)
  • Watts60
  • Initial Lumens720
  • Sub-CategoryGeneral Purpose
  • Voltage120
40G25C/RVL PQ1/6
Reveal(R) Clear
40
265

$6.24 / each

Incandescent Light Bulb,G25,40W
Catalog Page #  NA

Price $6.24 / each

Technical Specs

  • Overall Lamp ShapeG
  • ItemIncandescent Lamp
  • Lamp ShapeG25
  • Lamp TypeGlobe
  • Lamp FinishReveal(R) Clear
  • Base TypeMedium Screw (E26)
  • Watts40
  • Initial Lumens265
  • Sub-CategoryGeneral Purpose
  • Voltage120
40G25W/RVL PQ1/6
Reveal(R) White
2750K
40
250

$6.81 / each

Incandescent Light Bulb,G25,40W
Catalog Page #  648 

Price $6.81 / each

Technical Specs

  • Overall Lamp ShapeG
  • ItemIncandescent Lamp
  • Lamp ShapeG25
  • Lamp TypeGlobe
  • Lamp FinishReveal(R) White
  • Color Temp.2750K
  • Base TypeMedium Screw (E26)
  • Watts40
  • Initial Lumens250
  • Sub-CategoryGeneral Purpose
  • Voltage120
25G25/W
White
2500K
25
190

$3.64 / each

Incandescent Light Bulb,G25,25W
Catalog Page #  648 

Price $3.64 / each

Technical Specs

  • Overall Lamp ShapeG
  • ItemIncandescent Lamp
  • Lamp ShapeG25
  • Lamp TypeGlobe
  • Lamp FinishWhite
  • Color Temp.2500K
  • Base TypeMedium Screw (E26)
  • Watts25
  • Initial Lumens190
  • Sub-CategoryGeneral Purpose
  • Voltage120
40G25/W
White
2500K
40
370

$3.04 / each

Incandescent Light Bulb,G25,40W
Catalog Page #  NA

Price $3.04 / each

Technical Specs

  • Overall Lamp ShapeG
  • ItemIncandescent Lamp
  • Lamp ShapeG25
  • Lamp TypeGlobe
  • Lamp FinishWhite
  • Color Temp.2500K
  • Base TypeMedium Screw (E26)
  • Watts40
  • Initial Lumens370
  • Sub-CategoryGeneral Purpose
  • Voltage120
60G25/W
White
2700K
60
660

Limited Quantity Available

$3.04 / each

Incandescent Light Bulb,G25,60W
Catalog Page #  NA

Clearance Price $3.04 / each

Price $3.38 / each

Technical Specs

  • Overall Lamp ShapeG
  • ItemIncandescent Lamp
  • Lamp ShapeG25
  • Lamp TypeGlobe
  • Lamp FinishWhite
  • Color Temp.2700K
  • Base TypeMedium Screw (E26)
  • Watts60
  • Initial Lumens660
  • Sub-CategoryGeneral Purpose
  • Voltage120