Skip Content

Incandescent Light Bulb,PS25,205W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (1-800-472-4643).

Incandescent Light Bulb, PS25,205W

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 5V972
  • Mfr. Model # 205PS25/12
  • UNSPSC # 39101612
  • Catalog Page # N/A
  • Shipping Weight 0.19 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Incandescent Lamp
  • Overall Bulb Shape PS
  • Bulb Shape PS25
  • Watts 205
  • Bulb Base Type Medium Screw (E26)
  • Bulb Finish Clear
  • Bulb Color Temp. 2700K
  • Bulb Technology Incandescent
  • Voltage 125
  • Shatter-Resistant No
  • Bulb Designation 205PS25/12
  • Bulb Primary Application Landscape
  • Max. Overall Bulb Length 7"
  • Light Bulb Dia. 3-1/8"
  • Average Bulb Life 12,000 hr.
  • Standards Meets 2012 Lighting Legislation Energy
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by We use a few of these in our studio, they last forever. All day long for 4 to 5 years!! June 10, 2013
  • 2016-04-27 T23:12:43.897-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5V972, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.